Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 3/4" SharkBite Max Tee (Lead Free), UR370A
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 3/4" SharkBite Max Tee (Lead Free), UR370A

Brand:
SharkBite
SKU:
UR370A
Rating:
(2)
Q&A:
(0)
3/4" x 3/4" x 3/4" SharkBite Max Tee (Lead Free), UR370A
Magnifying glass
Hover image to zoom
$14.16 each
BOX UP & SAVE 8%
$156.36 box of 12
$13.03 each
In Stock
In Stock
Get 212 Tue, Jun 9
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4", 3/4" x 3/4"
Product Highlight: Lead Free
Yes

Description

Replaces UR370

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite Max tees are used to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe of the same size. Max brass tees offer the versatility to be permanently installed or provide a temporary fix while you work. SharkBite Max push-to-connect brass tees are ideal for working in tight spaces and can be leveraged wherever repairs are needed.

  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion effort, double the burst pressure.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

Size:

3/4"

3/4" x 3/4"

PEX Size:

3/4"

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy again

These worked great for quick repair and were much easier to install than the older style.
Geo
VT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Eureka!!

This company was a life saver. We could not locate one this size anywhere. Super fast delivery!! Thank you.
Happy customer
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy