Apply to be a TradeMaster!
Main product image of 3/4" PB x 3/4" CTS SharkBite Max Transition Coupling (Lead Free), UR4016A
Magnifying glass
Hover image to zoom

3/4" PB x 3/4" CTS SharkBite Max Transition Coupling (Lead Free), UR4016A

Brand:
SharkBite
SKU:
UR4016A
Rating:
(2)
Q&A:
(0)
3/4" PB x 3/4" CTS SharkBite Max Transition Coupling (Lead Free), UR4016A
Magnifying glass
Hover image to zoom
$12.24 each
BOX UP & SAVE 8%
$67.56 box of 6
$11.26 each
In Stock
In Stock
Get 117 Tue, Jun 9
Order by today, receive Tuesday
Size
3/4"

This item replaces: UR4016

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

Replaces UR4016

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body.

The gray-colored collar is intended for use on Polybutylene pipe while the tan-colored collar is intended for OD controlled copper, CPVC, or PEX pipe.

Specs

Max Temp (F):

200°F

Standards Met:

NSF

Warranty:

25 Year

Material:

Brass

Size:

3/4"

Fitting System Compatibility:

Push Fit

Insertion Depth:

1-1/8"

Max Pressure (PSI):

200

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

PEX Size:

3/4"

Application:

Plumbing

Heating

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I wouldbuse again

Very good
Ron
Va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use again

Very good
Ron
Va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy