Apply to be a TradeMaster!
Main product image of AMR 4 Bolt Flange Stainless Steel 3-Speed Circulator, 0.127 HP
Magnifying glass
Hover image to zoom

AMR 4 Bolt Flange Stainless Steel 3-Speed Circulator, 0.127 HP

Brand:
N/A
SKU:
AMR-S3F1
Rating:
(0)
Q&A:
(0)
AMR 4 Bolt Flange Stainless Steel 3-Speed Circulator, 0.127 HP
Magnifying glass
Hover image to zoom
We no longer carry AMR-S3F1
Unavailable since October 14, 2015

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Horse Power
0.127 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
17 MAX GPM
Product Highlight: Material
Stainless Steel

Description

AquaMotion designed the Model AMR, 3 Speed Cartridge Circulator for applications requiring high head such as Radiant Heating. The 3 speed design allows pump performance to be adjusted to more closely match system requirement.

The revolutionary Green ECO-Cartridge Design is the heart of the circulator and contains all moving parts. It has the only field replaceable and field serviceable cartridge on the market. In case of failure, competitive manufacturers have to replace their entire cartridge, motor assembly or pump, increasing the foot print on the environment and doubling the cost to the consumer. With our pump, pull out the rotor assembly, flush the cartridge with water and reinstall it. Simple, cost effective, patented.

Performance Data
  • Flow Range: 0-17 GPM
  • Head Range: 0-20.5 Feet

Features
  • Easy to install and service
  • Cover the Performance Range with the fewest number of parts
  • Super quiet operation, compact size, self venting
  • Optional BICV Built-In Check Valve prevents thermo siphoning and back flow
  • Maintenance free and field serviceable cartridge
  • UL and ULC for Canada listed
  • Compliance with California and Vermont standards for lead free bronze
  • Industry leading three year warranty
  • Rugged single and three speed models with low Amp draw

Specs

Material:

Stainless Steel

Application:

Heating

Amperage:

0.79

Horse Power:

0.127

RPM:

2800

Voltage:

120v

Speeds:

3

Phase:

1

Hertz:

80

Type:

Pump

Flow Range (GPM):

0-17

Max Flow (GPM):

17

Max Head (Ft):

20.5

Head Range (ft.):

0-20.5

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Material
Voltage
Phase
Hertz
Type
CURRENT ITEM
Product Image of AMR 4 Bolt Flange Stainless Steel 3-Speed Circulator, 0.127 HP
AMR 4 Bolt Flange Stainless Steel 3-Speed Circulator, 0.127 HP
SKU: AMR-S3F1
Stainless Steel
120v
1
80
Pump