Apply to be a TradeMaster!
6 Gallon - Utility Energy Saver Electric Residential Water Heater

6 Gallon - Utility Energy Saver Electric Residential Water Heater

SKU:
M-1-6U6SS
Rating:
(0)
Q&A:
(0)
6 Gallon - Utility Energy Saver Electric Residential Water Heater
M-1-6U6SS has been discontinued
Discontinued June 17, 2015
This product was discontinued by the manufacturer.
Suggested Alternative:
6 Gallon - Utility Energy Saver Electric Residential Water Heater, 120V
SKU:RE16U6-1NAL
(5)
Order by 6PM, receive 5 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
6 Gallons
Product Highlight: Height (Inches)
16.5" Height
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: Wattage
Max. 3000W @ any Voltage Watts

Description

–
NOTE: The standard voltage on this unit is 120V.

Bradford White's compact models are, as the name implies, utility water heaters that provide smaller volumes of hot water where usage is intermittent or demand is lower.

Features:
  • DOE - All residential storage models above 20 gallon capacity meet or exceed efficiency requirements of the Department of Energy. ASHRAE Standard 90.1 b (current standard) and the National Appliance Energy Conservation Act of 1987 recent amendment effective January 20, 2004 which supersedes all state and local efficiency requirements.
  • Fully Automatic Controls - Fast acting surface-mount thermostat for automatic temperature control. Factory installed sensitive manual reset energy cut-off for safety to prevent overheating.
  • Direct Heat Transfer With a Single Immersed Element - Transfers heat directly and efficiently to the water. Screw-in style element.
  • Vitraglas® Lining - Bradford White tanks are lined with an exclusively engineered formula that provides superior protection from the highly corrosive effects of hot water. This formula (Vitraglas®) is fused to the steel surface by firing at a temperature of over 1600º F.
  • 1" Non-CFC Foam Insulation?Covers the sides and top of the tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation. Located on the side for easier installation.
  • Alternate Top Water Connections - The 6 and 12 gallon models have alternate 3/4" water connection tappings on top.
  • Protective Magnesium Anode Rod - Provides added protection against corrosion for long trouble-free service.
  • Single Phase Operation Only.
  • T&P Relief Valve Included - All models have special tapping on side of tank.
  • Design evaluated by UL in accordance with Part 280.707(d) of HUD Mobile Home Construction and Safety Standards for Energy Efficiency.
  • Single Element Only

NOTE: See Product Information/Specifications PDF for information on electrical specifications

Specs

–
Intended Household:

1 Person

Capacity (Gallons):

6

Fuel Type:

Electric

Height (Inches):

16.5"

Phase:

1

Diameter (Inches):

14"

Water Connection:

3/4"

Wattage:

Max. 3000W @ any Voltage

Electric Connection:

3/4"

Weight (lbs):

33 lbs

Connection Type:

Compression x Compression

Test Pressure (PSI):

300 psi

Working Pressure (PSI):

150 psi

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Intended Household
Capacity (Gallons)
Fuel Type
Height (Inches)
Phase
CURRENT ITEM
Product Image of 6 Gallon - Utility Energy Saver Electric Residential Water Heater
6 Gallon - Utility Energy Saver Electric Residential Water Heater
SKU: M-1-6U6SS
1 Person
6
Electric
16.5"
1

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM