Apply to be a TradeMaster!
Main product image of 74,000 BTU Output Cast Iron Oil Boiler w/ Burner - Chimney Vent
Magnifying glass
Hover image to zoom

74,000 BTU Output Cast Iron Oil Boiler w/ Burner - Chimney Vent

Brand:
Buderus
SKU:
G115WS3
Rating:
(10)
Q&A:
(6)
74,000 BTU Output Cast Iron Oil Boiler w/ Burner - Chimney Vent
Magnifying glass
Hover image to zoom
G115WS3 has been discontinued
This product has been discontinued
BTU Input: 
105000
Burner Brand: 
Riello

MANUALS (4)


This item replaces: G115WS3-B


Product Highlights

–
Product Highlight: BTU Input
105000 BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: Supply Size
1-1/4"
Product Highlight: Height (Inches)
34.5" Height
Product Highlight: Length (Inches)
23-5/8" Length
Product Highlight: Width (Inches)
23-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Includes Riello BF3 Direct Vent Burner Kit.  
The  R2107 Logamatic Control is not included and can be purchased separately.


Note: This product's title reflects it's IBR Net Output Rating


The Buderus G115WS boiler is based on the highly successful G115, the World's best selling boiler. The G115WS has been redesigned and reengineered to extract and deliver more heat from every fuel dollar, and now has higher outputs at less cost per BTU. Acknowledged as the leader in high-efficiency, low emission hydronic heating, Buderus offers innovative design and quality manufacturing with exceptional efficiency and performance.


Features:

  • Redesigned for Higher Outputs and Efficiency
  • High Efficiency - AFUEs Above 86%
  • Flexible, Corrosion Resistant GL-180M Cast Iron
  • Full Swing Burner Door for Excellent Serviceability

Specs

–
Burner Brand:

Riello

BTU Input:

105000

Fuel Type:

Oil

Capacity (Boiler):

8.7 Gal

DOE Rating:

85000

IBR Rating:

74000

Efficiency:

86.7%

Supply Size:

1-1/4"

Return Size:

1"

Vent Size:

5"

Height (Inches):

34.5"

Length (Inches):

23-5/8"

Width (Inches):

23-1/2"

Vent Type:

Atmospheric

System Type:

Hydronic (Water)

Weight (lbs):

330 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

20 Replacement Parts

B-Kit for G115WS and G125 BE Boilers, 63029762
SKU: 63029762
Buderus
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.6 out of 10 reviews
89% would recommend this product
4.6
out of 10 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

The Cadillac of boilers!

In October 2009 I installed the Buderous G115-3 74,000 BTU boiler on top of a Buderus L160 indirect fired domestic hot water heater. I also purchased the Logamatic 2107 controller with outdoor temp sensor. This setup replaced an old 136,000 BTU Atlas boiler with internal DHW coil. So more than 2 years later all I can say is that this is a fantastic combo that is very efficient and provides lots of hot water too. The Logamatic controller took awhile to tweak (with helpful telephone instructions from Buderous customer service) and now provides perfect setback based on our lifestyle and outdoor temperature. I have averaged better than 20% fuel savings over the last 2 years and we never run out of hot water like the old system. I can clean the hemispherical combustion chamber myself (It still isn't sooty after 2 heating seasons!) and it will never need a liner or target replacement like other boilers. This thing burns CLEAN. The only down side is the chosen AFG burner is a lot noisier than the old AF burner we had before. The German Buderus products are so well made I do not understand why anyone would want a Weil McLain or similar when you can have a MUCH higher quality Buderus for virtually the same price. If you appreciate great engineering and use of latest marerials and technology, you will really like the Buderous stuff.
VS

Most Liked Negative Review

Failed in under 20 months

My Buderus g115ws3 ran problem-free for 18 months, with reduced oil consumption compared to the 22-year-old boiler it replaced. Then it stopped working. The tech from my service company found that section seal had failed and was weeping water into the combustion chamber. Buderus required the tech to come out a second time to verify what he had already found and made him wait onsite for a callback -- an unnecessary $500 expense on top of $1100 already spent to diagnose the problem. Now it has been almost three weeks and Buderus has not yet responded to the warranty paperwork. The $1600 I have already spent plus the labor I will have to spend to install a replacement plus the cost of running emergency electric heat will far exceed any fuel savings. So far my experience with Buderus has been low quality, high cost, poor/nonexistent service -- plus two months of no heat/hot water.
Showing 1-10 of 10 reviews

3 years later I've been very happy

Installed myself. Been getting 88% efficiency when I check with the analyzer. At this point the very low maintenance and price of oil have been great. I've changed the nozzle yearly and opened the door once. Very clean inside after 3 tanks of oil.
Rivian
NH
11 months ago
Was this review helpful to you?

Exceeded my expectations

Just starting into my first winter with it and so far it's been great. Install went perfect and paired with the reillo f3 it's super quiet and efficient
Chris
New England
4 years ago
Was this review helpful to you?

Failed in under 20 months

My Buderus g115ws3 ran problem-free for 18 months, with reduced oil consumption compared to the 22-year-old boiler it replaced. Then it stopped working. The tech from my service company found that section seal had failed and was weeping water into the combustion chamber. Buderus required the tech to come out a second time to verify what he had already found and made him wait onsite for a callback -- an unnecessary $500 expense on top of $1100 already spent to diagnose the problem. Now it has been almost three weeks and Buderus has not yet responded to the warranty paperwork. The $1600 I have already spent plus the labor I will have to spend to install a replacement plus the cost of running emergency electric heat will far exceed any fuel savings. So far my experience with Buderus has been low quality, high cost, poor/nonexistent service -- plus two months of no heat/hot water.
Mountain biker
Central Connecticut
5 years ago
Was this review helpful to you?

Happy Customer

Received my boiler early than expected and it was packed very well! Haven't installed it yet and if it doesn't leak I will be a very satisfied customer.
DanDew
Kennebunkport Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buderus G115

Replaced cracked Weil McLain chamber back in 2012 with the Buderus and a Beckett burner and beckett Aquasmart control. Definitely see the difference in efficiency after two years use. Use a separate tankless water heater, but the Buderus is still running clean
Freddy j
Westchester county NY
12 years ago
Was this review helpful to you?

Efficient but LOUD

We bought this boiler with a separate hot water heater, to replace our aging 27 year old Weil Mclain with separate Hot Water heater (which was working) with the external temperature sensor. It works very well, heating our 4600 sq foot, 6 zone home. It took some getting used to due to the temperature sensor. We appear to be saving fuel, however, the weather has been milder than usual, and with prices down, and not having the records for fuel use from last year, I can't speak to the efficiency. The biggest problem is that it is installed under our family room, and the flue shares a chimney with our fireplace. It is very loud. My husband insulated the floor above it, which helped some, but it is still very loud. Much of the noise is the air flow going up the flue. If it could have been installed at the other side of the house, it might not be so noticible, but the builder had installed the furnace flue in the same chimney as the family room fireplace, so there was no option. The noise is bothering my husband so much he is considering replacing it.
CT homeowner
East Lyme, CT
12 years ago
Was this review helpful to you?

Best Boiler on the Market

I installed a Buderus G115 with a Riello 40-F3 in my 5000 sf house 17 years ago. I live in Alaska and my boiler has over 31,000 hours on it. I clean the boiler and replace the nozzle once a year. I have never even had a boiler technician look at it. Absolutely runs like a champ with minimal maintenance. Would not consider another brand.
Chris Johansen
Fairbanks, Alaska
13 years ago
Was this review helpful to you?

The Cadillac of boilers!

In October 2009 I installed the Buderous G115-3 74,000 BTU boiler on top of a Buderus L160 indirect fired domestic hot water heater. I also purchased the Logamatic 2107 controller with outdoor temp sensor. This setup replaced an old 136,000 BTU Atlas boiler with internal DHW coil. So more than 2 years later all I can say is that this is a fantastic combo that is very efficient and provides lots of hot water too. The Logamatic controller took awhile to tweak (with helpful telephone instructions from Buderous customer service) and now provides perfect setback based on our lifestyle and outdoor temperature. I have averaged better than 20% fuel savings over the last 2 years and we never run out of hot water like the old system. I can clean the hemispherical combustion chamber myself (It still isn't sooty after 2 heating seasons!) and it will never need a liner or target replacement like other boilers. This thing burns CLEAN. The only down side is the chosen AFG burner is a lot noisier than the old AF burner we had before. The German Buderus products are so well made I do not understand why anyone would want a Weil McLain or similar when you can have a MUCH higher quality Buderus for virtually the same price. If you appreciate great engineering and use of latest marerials and technology, you will really like the Buderous stuff.
Cozy in Vermont
VT
15 years ago
Was this review helpful to you?

Top of the line boiler

Great boiler but beware it does not heat your hot water, only the heating system.
jeff
bucks county , pa
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice boiler

What's to say... Its small and quiet. After a few seasons of heating I might have a more complete opinion...
Ehutch
Plainfield VT
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Will the 74,000 BTU Output cast iron chimney vent oil boiler heat my 1800 sq ft home, that was built in 1875, the house has blown in insulation and storm windows. I also plan on adding a indirect hot water heater.

Asked by Jerry 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This boiler would be able to provide approximately 41 BTUs per square foot in an 1,800 square foot house. This could be a bit low for for a house as old as yours. We would recommend an on-site heat loss analysis.

Was this review helpful to you?
-

I installed this unit in my house 2 years ago. and it heats the house really well & efficiently-1800 sq ft farmhouse built in 1860's w/ blown in insulation,storm windows and 60 gallon indirect hot water. I am in upstate NY and it gets cold here! - Jeff

Was this review helpful to you?

Q: Can i cold start this boiler once a year?

Asked by Billy 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can.

Was this review helpful to you?

Q: How much does it weight and how difficult is it to get through doorways and down the basement stairs?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The dry weight of this boiler is 330 lbs. Please view this manual for the dimensions of the product--that will help you determine how difficult it will be to navigate through your doorways and stairs: http://s3.pexsupply.com/manuals/1249544647674/17212_PROD_FILE.pdf

Was this review helpful to you?

Q: it is enough to heat up my 1066 sqft house

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit will work for you as long as your heat load is not over 69.4 BTUs per square foot. We suggest using our simple and quick BTU calculator which will help you chose the correct size boiler: http://www.pexsupply.com/pex/control/BTUCalculator

Was this review helpful to you?

Q: is 74,000 btu enough for a 2400 sq. foot house

Asked by lenny 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is not. To heat an application this large you will need around 118,000 BTU.

Was this review helpful to you?

Q: Does boiler come pre-assembled or is it "knocked down"? Thanks

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This comes with sections, and insulation already installed under the the jacket

Was this review helpful to you?