Shop Danfoss
Main product image of 1/2" Angle Thermostatic Radiator Valve
Magnifying glass
Hover image to zoom

1/2" Angle Thermostatic Radiator Valve

Brand:
Danfoss
SKU:
013G8014
Rating:
(11)
Q&A:
(6)
1/2" Angle Thermostatic Radiator Valve
Magnifying glass
Hover image to zoom
$49.30 each
In Stock
In Stock
Get 31 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
Angle
Product Highlight: Connection Type
FNPT x MNPT Union Connection
Product Highlight: Max Pressure (PSI)
10 MAX PSI
Product Highlight: Material
Nickel Plated Valve
Product Highlight: Position
Horizontal

Specs

–
Application:

Hot Water

Low Pressure Steam

Size:

1/2"

Body Pattern:

Angle

Connection Type:

FNPT x MNPT Union

Max Pressure (PSI):

10

Material:

Nickel Plated Valve

Position:

Horizontal

Temperature Range (F):

250°F Max

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
CURRENT ITEM
1/2"
Angle
FNPT x MNPT Union
1/2" Vertical Angle Valve For Standard Capacity Radiator
SKU: V2040ESL15
1/2"
Angle
Threaded

You May Also Need

1" Angle Thermostatic Radiator Valve
SKU: 013G8024
Danfoss

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Thermostatic radiator cal ve

The valve works great.
Bob
Genoa
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

I used these valves to replace ones on our vintage radiators. I was able to use them without replacing the stem into the radiator. Am glad the flange from the old stem is the same as this one so it saved a lot of work.
Esteban
Wenatchee, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

easy install
dave
cleveland ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for old cast iron hydronic radiators

I replaced likely original 110 year old radiator valves that had long ago frozen open. Having completed their first heating season, these valves have worked great and provided reasonable temperature stability. If your pipes rise through the floor, I recommend using the side mount version if you have the clearances to thread them onto the riser. They will provide more reliable temperature response; otherwise you will need to install a right angle adapter or a valve head with a remote sensor. I installed some of each kind of valve, and this valve noticeably closed early relative to their side mount counterparts.
Logan B
Seattle, WA
4 years ago
Was this review helpful to you?

Good quality

Quality part, couple weeks now with no issues.
Thomas
Real Northern NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Danfoss quality

Usuing to balance flow on mono flow system with Runtal
Paul
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product and fast delivery
Jack
SI NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Purchaing Experience

Received exactly what I ordered and when I was told it would arrive. Best online purchasing experience, ALWAYS, with Supplhouse.com
Jeff
Cleveland Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast ship. Great service

Shipped super Fast. I ordered wrong size and customer support was very helpful. Will definitely shop here again!
Troy
Stamford, CT
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No problems so far

Just looks like a good valve that the heating people installed. Got it for use with thermostatic radiator valves. Much better than the decades old valve it replaced.
DC Goog Guy
Washington, DC
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: My technician recommended "quick release" valves for a couple of my vintage steam radiators, which are not warming up. Would this product be it? Thanks

Asked by Chris 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Chris. Yes it would be quick release, and you can use actuator SKU: 013G8250 along with the valve - https://www.supplyhouse.com/Danfoss-013G8019-3-4-Angle-Thermostatic-Radiator-Valve

Was this review helpful to you?

Q: Can this valve be used without the direct mount operator to allow manual control of water flow rate to 5 rads connected in parallel? I'm looking for a tidy, manual valve for flow balancing to equalize heat output along the installation. Is this it? What might be better? Thank you.

Asked by Steve 14 years ago

Add your answer

* Required Field
-

Yes, they work great. I have the same setup. If you might later add any RA2000 thermostats, then you should use the side mount valve (013G8023), because the stats need to be mounted vertically with the sensor away from the radiator. The stats are great for keeping one room cooler than the rest.

Was this review helpful to you?
-

Hooked up that way, all of the radiators will be fed at the same time. This valve works best when you have a valve for each radiator. That way, only the exchanger that's calling for heat will open.

Was this review helpful to you?
-

Not enough info. GPM, Delta T and BTU's required for that answer. I would doubt a 1" thermostaic valve would handle more than 2 or 3 20K rads with a typical residential pump on a whole house system

Was this review helpful to you?
- Jmich1951

https://nathome.net/tcevuh/r

Was this review helpful to you?

Q: Does this valve offer any option for adjusting water flow independently of room temperature, allowing heat output to be balanced with relation to nearby radiators? In other words, does this valve also act as a balancing valve? Thanks!

Asked by Steve 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

That is precisely what that valve is designed to do.... It will need a thermostatic head to go w/ it. kpc

Was this review helpful to you?
- Another PexSupply Customer

Steve- Flow to the radiator is based on the temperature sensor that is placed on the valve; so flow is not regulated independently of room temperature. You can reduce the temperature of one radiator compared to another by adjusting the sensor to different settings if need be. I think they work extremely well in my house with hot water radiators. Joe

Was this review helpful to you?
- Another PexSupply Customer

I am a residential customer, not a plumber, but this is how I think it works. The TRV has direct control over only the radiator to which it is fitted. There should be an indirect benefit to other units. Since the TRV closes down when room temp reaches the preset level, more heat is then made available to other radiators on the same circuit. However, since apartment building heating circuits are usually on vertical runs, any balancing effect is most likely to benefit rooms above and below. We have been very happy with the comfort provided us by our Danfoss TRVs. We have been urging our coop to install them throughout the 90 units in our building because we believe such an investment, if done building wide, will be paid back in 2-3 years due to increased energy efficiency.

Was this review helpful to you?

Q: Is it possible to provide a maximum set point that can be set by landlord key for this valve or any similar product? Idea is to have max set point to prevent tenants from cranking up the heat and opening windows....I know they make electronic thermostats like this, but are there any options for TRVs?

Asked by smc 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The operators for the valve come with pins to lock in ranges and settings.

Was this review helpful to you?

Q: i have a 42 unit apt. building and i am trying to regulate even heat thoughtout the building are these the valves i need to do that i have a 2 pipe low pres. system ( steam)

Asked by big d 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can use this item. You will also need the operator (SKU: 013G8250).

Was this review helpful to you?

Q: Does this require the addition of the "Direct Mount Operator" knob to be a complete thermostat? If so, does this replace the gray knob I see in the picture, or does it fit over it somehow?

Asked by Dan 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, a direct mount operator is needed for installation. The gray cap pictured with the valve is only the protective cap. Click the following link to view the direct mount operator: http://www.pexsupply.com/Danfoss-013G8250-Direct-Mount-Operator-5558000-p

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy