Apply to be a TradeMaster!
Main product image of Foot Mounted, Plate Mounted, or Clamp Mounted 120 Vac Transformer w/ 9 in. Lead Wires (40VA), AT72D1683
Magnifying glass
Hover image to zoom

Foot Mounted, Plate Mounted, or Clamp Mounted 120 Vac Transformer w/ 9 in. Lead Wires (40VA), AT72D1683

Brand:
Resideo
SKU:
AT72D1683
Rating:
(9)
Q&A:
(1)
Foot Mounted, Plate Mounted, or Clamp Mounted 120 Vac Transformer w/ 9 in. Lead Wires (40VA), AT72D1683
Magnifying glass
Hover image to zoom
$52.17 each
In Stock
In Stock
Get 34 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Plate, Clamp, Foot
Product Highlight: Temperature Range (F)
-20°F - 105°F
Product Highlight: Height
3-7/32"
Product Highlight: Depth (Inches)
3-1/16" Depth

Description

–
Features:
  • Override protection provided.
  • Color-coded leadwires for primary connections.
  • Energy limiting, meets NEMA Standard DC20-1992.
  • Transformer is marked NEMA Type D.
  • Meets NEC Class 2 not wet, Class 3 wet and U.L. 1585 requirements.
  • Mount within proper enclosure.
Specifications:
  • Electrical Ratings-Primary Voltage: 120 Vac
  • Electrical Ratings-Secondary Voltage: 26.5 V.O.C.
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Mounting: Can be foot mounted, plate mounted on 4" x 4", 4" octagon, or 2" x 4" electrical boxes (transformer all above plate or 3/4 above plate); or clamp mounted via a junction box knockout.
  • NEMA Rating: NEMA type D
  • Electrical Connections (Primary)(in.): 9" leadwires
  • Electrical Connections (Primary)(mm): 229 mm leadwires
  • Electrical Connections (Secondary)(in.): (2) screw terminals
  • Electrical Connections (Secondary)(mm): (2) screw terminals
  • Electrical Ratings -Output: 24 Vac at 40 VA
  • Dimensions (in.): 3-7/32" high x 2-7/32 in. wide x 3-1/16" deep
  • Dimensions (mm): 81.8 mm high x 56.4 mm wide x 77.8 mm deep
  • Temperature Ratings (F): -20 F to +105 F
  • Temperature Ratings (C): -29 C to +41 C
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized.
  • Approvals, Canadian Standards Association: Certified
  • Approvals, N.E.C.: NEC Approved.
  • Tradeline Value: Super Tradeline

Specs

–
Application:

24v Controls

Voltage (Secondary):

26.5 V.O.C.

Mount:

Plate

Clamp

Foot

Width:

2-7/32"

Height:

3-7/32"

Depth (Inches):

3-1/16"

VA Rating:

40

Wiring:

9" leadwires

2 Screw Terminals

Electrical Output:

24 Vac at 40 VA

Hertz:

60

50

Temperature Range (F):

-20°F - 105°F

NEMA Rating:

Type D

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage (Secondary)
Mount
VA Rating
CURRENT ITEM
Product Image of Foot Mounted, Plate Mounted, or Clamp Mounted 120 Vac Transformer w/ 9 in. Lead Wires (40VA), AT72D1683
Foot Mounted, Plate Mounted, or Clamp Mounted 120 Vac Transformer w/ 9 in. Lead Wires (40VA), AT72D1683
SKU: AT72D1683
(9)
26.5 V.O.C.
Plate
Clamp
Foot
40

You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Works Well, No Problems

Multiple mounting options. Works!
SJZ
SE, New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

The transformer arrived on time. Wired it up to my circuit breaker panel for my Ring Doorbell2 and I couldn't be anymore pleased.
RalphJr
Mount Vernon, New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working product at a good price

I bought this 24vac transformer for an old furnace in a rental house of mine to replace the old one that was not working. Studied the installation instructions for a few minutes, installed it, and boom, it worked.
Michael
CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again

Quick shipping
Furnace
Newville,PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought two, would buy again

I bought this to power my smart thermostats. I also figured it could be a good backup unit if ever my boiler transformer zonked out. Easy install. I like it has dual mount capabilities. Straight forward. I liked it so much I went ahead and bought a second one and replaced boiler unit. Both installed onto junction boxes. So I expect many years of reliable service. Hopefully they will last so long I will forget I have them.
Smart thermostat
Cold Mn
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

mrx241

Delivered on time, works well great tool.
mrx241
Miami, Fl.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Simple & inexpensive replacement.
WoodMan
Essexville, MI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

Needed to replace the transformer in my old sprinkler system controller. It fit right in and worked beautifully.
Piano Man
Caledonia, MI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great on my boiler.

works just it should
twossday
MPLS ,MN
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am replacing 3 B&G zone valves (old style M1) with 3 new B&G CT-24 zone valves, after installing, the 24V transformer on the Honeywell L8148E aquastat burned up. The replacement aquastat recommends using a AT72D external transformer to power more than two zone valves along with a vent damper and gas controls. The new zone valves have a .6A rating. I am looking for advice on how to wire the external transformer with the zone valves

Asked by Notnim 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please have a look at this document, as it explains how to wire the transformer: http://s3.pexsupply.com/manuals/1291744743072/42245_PROD_FILE.pdf . We also recommend calling Honeywell for any technical assistance at 1-800-468-1502.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy