Apply to be a TradeMaster!
Main product image of 1/4" NPT, 3-1/8" Face, Long Probe Temperature & Pressure Gauge (Tridicator), TD-165
Magnifying glass
Hover image to zoom

1/4" NPT, 3-1/8" Face, Long Probe Temperature & Pressure Gauge (Tridicator), TD-165

Brand:
Resideo
SKU:
TD-165
Rating:
(14)
Q&A:
(3)
1/4" NPT, 3-1/8" Face, Long Probe Temperature & Pressure Gauge (Tridicator), TD-165
Magnifying glass
Hover image to zoom
$29.93 each
In Stock
In Stock
Get 13 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Temperature Range (F)
60°F - 320°F
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Length
1-21/32"
Product Highlight: Max Temp (F)
320ºF Max Temp

Description

Specifications
  • Temperature Range (F): 60 F to 320 F
  • Maximum Safe Operating Pressure (psi): 75 psi
  • Dial Size (in.): 3-1/8"
  • Connection Type: NPT
  • Connection Size (in.): 1/4"
  • Length (in.): 1-21/32"
  • Weight (lb): 0.3 lb
  • Comments: Pressure/temperature gauge with relief set point indicator

Specs

Min Temp (F):

60°F

Application:

Heating

Pressure

Dial Size:

3-1/8"

Measures:

Celsius

Fahrenheit

Pressure

Temperature Range:

15° to 160°C

Temperature Range (F):

60°F - 320°F

PSI Range:

0-75

Type:

Dry

Max Pressure (PSI):

75

Connection Type:

1/4" NPT

Length:

1-21/32"

Max Temp (F):

320ºF

Mount:

Back

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Min Temp (F)
Dial Size
Measures
Temperature Range (F)
Type
CURRENT ITEM
Product Image of 1/4" NPT, 3-1/8" Face, Long Probe Temperature & Pressure Gauge (Tridicator), TD-165
1/4" NPT, 3-1/8" Face, Long Probe Temperature & Pressure Gauge (Tridicator), TD-165
SKU: TD-165
(14)
60°F
3-1/8"
Celsius
Fahrenheit
Pressure
60°F - 320°F
Dry
60°F
3-1/8"
Celsius
Pressure
Fahrenheit
60°F - 320°F
Dry
3-1/8" Tridicator, 29/32", Well Back Mount Temperature & Pressure Gauge (0-75 PSI, 60-Degree to 320-Degree (F))
SKU: TDC3-75-BK
60°F
3-1/8"
Celsius
Pressure
Fahrenheit
60°F - 320°F
Dry

You May Also Need

Product Reviews

4.43 out of 14 reviews
92% would recommend this product
4.43
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
64%
4 star
21%
3 star
7%
2 star
7%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great product and customer service.

Name brand product with easy to read gauges at a great price. Not to mention the customer service was great. Thanks Supplyhouse.com
VS

Most Liked Negative Review

Pressure gauge portion broke in 3 months

I called SupplyHouse and they promptly replaced it. Just had inew one installed by an expert HVAC guy. We'll have to wait and see on this one although the replacement states country of origin as Bulgaria vs the first one which I believe was China. 5 stars for SupplyHouse and if they contact me soon I'll be happy to return the old one to them as for now I still have it.
Showing 1-10 of 14 reviews

Good stuff

Had to replace the pressure gauge this had everything I needed at the right price
Rob
Elkridge, Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pressure temperature valve

Pressure temperature valve arrived as promised. The exchange with my defective valve was seamless and easy. Valve works as spec sheet explained.
Greg
St Augusta Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping great service

Fast shipping but first one leaked in face. Contacted customer service and they shipped new one immediately and quickly before I returned defective one. Second one is working great! (3 weeks) Customer service fast and responsive!
Maggie
Boston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was a great choice!

Very/ pleased wtih this combo gauge/thermometer
Handial
MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pressure gauge portion broke in 3 months

I called SupplyHouse and they promptly replaced it. Just had inew one installed by an expert HVAC guy. We'll have to wait and see on this one although the replacement states country of origin as Bulgaria vs the first one which I believe was China. 5 stars for SupplyHouse and if they contact me soon I'll be happy to return the old one to them as for now I still have it.
Harleyman
Pennsylvania
8 years ago
Was this review helpful to you?

Great experience

Good product, nice price, and delivered in less than 1 day. As always, SupplyHouse, you guys ARE the best! You are the next best thing to an Easy Button
Jimmy C
Lewes, De
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

T & P Pressure Gauge

Good stuff!
Coyote
Reading, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service great prices

great products, great service a must use company for the customer that knows what he/she needs and can order ahead of time.
Mike
Constableville NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great gauge

very easy to read numbers
DJ
Milnor ND
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and customer service.

Name brand product with easy to read gauges at a great price. Not to mention the customer service was great. Thanks Supplyhouse.com
Bill
Huntsville, Al
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is the best the best way to tee this gauge into 1" copper pipe for a radiant floor heat manifold?

Asked by snidely 14 years ago

Add your answer

* Required Field
-

Buy a 1"X 1" X 1/2" copper tee. A female adapter 1/2". then a 1/2" X 1/4" black bushing. thread in the Gauge. This should be after the mixing valve on the supply. Have the same one in my house doing in floor. Good Luck

Was this review helpful to you?

Q: How long is the probe beyond the threaded portion?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The probe beyond the threaded portion of this gauge measures 1-5/8".

Was this review helpful to you?
- Another PexSupply Customer

exactly 1 1/2 inches

Was this review helpful to you?
- Another PexSupply Customer

I have a 25 year old Burham boiler for my hot water heating system.  A couple of years ago I noticed that the temperature-pressure gauge had corroded and was unreadable.  I knew I needed a replacement with a long probe.  I searched and searched and called and called, all to to avail.  I finally ordered two that looked like they might work:  the Weil Mclain (boiler sizes 85-125, SKU 510-218-097) and the Honeywell-Sparco TD-165.  The Weil Mclain gauge was a perfect fit and I ended up discarding the Honeywell gauge.  My recollection is that the probe is a couple of inches beyond the threaded portion.  In-so-far as each is about $20, and depending on the need, you could do the same thing I did and try a couple that look like the best fit based on all available evidence short of having one in you hands. Howard Levy ***.****

Was this review helpful to you?
- Another PexSupply Customer

Sorry for the late reply, I rarely use this email address. The probe is 1.5 inches long past the threaded portion I hope this helps...if it is not too late.

Was this review helpful to you?

Q: We need a gauge that mounts from the bottom. Does this gauge do that?

Asked by Leon 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This one is on the back.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy