Apply to be a TradeMaster!
Main product image of T3 Pro Non-Programmable Thermostat (1H/1C), TH3110U2008
Magnifying glass
Hover image to zoom

T3 Pro Non-Programmable Thermostat (1H/1C), TH3110U2008

SKU:
TH3110U2008
Rating:
(7)
Q&A:
(0)
T3 Pro Non-Programmable Thermostat (1H/1C), TH3110U2008
Magnifying glass
Hover image to zoom
TH3110U2008 has been discontinued
Discontinued September 30, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
FocusPro N100 Non-Programmable, 1H/1C, Large Display Thermostat, TH1110U4000
SKU:TH1110U4000
(15)
Order by today, receive 1213 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, 750mV, Low voltage
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Temperature Range (F)
40°F - 99°F

Description

–
The PRO series provides non-programmable thermostats for 24 Vac conventional and heat pump systems or 750 mV heating systems.

Features
  • Footprint covers the same space on the wall as the legacy PRO 3000 model.
  • UWP: Uses the same wall plate system as the rest of the T Series portfolio.
  • Non-Programmable.
  • Battery-powered, hard-wired, or both.
  • No C-wire adaptor (K terminal) option available.
  • Continuous backlight requires a common wire.
  • Adjustable range stops.
  • 1 Heat/1 Cool Conventional.
  • Single-Stage Heat Pump without Aux. Heat.
  • 5-year warranty.
  • Notes: These models do not include an L terminal for heat pump fault, the ability to use wired sensors, and does not include dual fuel or auxiliary heat lockout or keypad lockout.

Specs

–
Application:

Single-Stage (Heat/Cool)

Heat Pump

Stages:

1 Heat/1 Cool

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Fan Control

Power Method:

Hardwired

Battery

Changeover:

Manual

Temperature Range (F):

40°F - 99°F

Wattage:

0.4 to 30

Frequency:

60 Hz

50 Hz

Voltage:

24V

750mV

Low voltage

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
7 Day
Programmable
5-2 Day
Push Button
Horizontal
Vertical
Single-Stage (Heat/Cool)
Heat Pump
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal
Single-Stage (Heat/Cool)
1 Heat/1 Cool
Non-Programmable
Push Button
Horizontal

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

I would buy this product again.

Easy to use for my elderly customer.
HVAC Doctor
Bronx,NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and product

Quick delivery, easy to install and a great product!
dinky699
Hatfield PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Controls extremely well

Replaced a round Honeywell mercury thermostat with this to control steam heat in a turn-of-the-last-century residence. Installation is very straightforward, and the modular wiring panel means it can be updated with a programmable or communicating model without tools. Temperature logger showed the round t-stat swung 5°F, this one controls to better than 1°F. Do everyone a favor and use lithium AA cells, they don't leak.
Gene
Western MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is just what I needed.

SET & FORGET. The T3 Pro Thermostadt (Non-Programmable) is very simple and easy to use. It was also easy to install. I had no C wire connection, so I used the battery option. It replaced a 35 year old unit that still worked. If you do not need all that wifi stuff, this is a good product, and a good price, too. The sales person I talked to was informative and pleasant. The order process was easy and it came quick. IT WORKS!
TNbob
TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Thermostat

Simple to I stall and easy to set
Tkim.er
Thief River Falls MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works great and homeowners love it.
Shindj
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another great offering from Resideo / Honeywell Home

Great product easy to install
Rick
Denver, CO
6 years ago
Was this review helpful to you?