Apply to be a TradeMaster!
Main product image of UV Air Purifier with Honeywell AirBRIGHT Odor Absorption
Magnifying glass
Hover image to zoom

UV Air Purifier with Honeywell AirBRIGHT Odor Absorption

SKU:
UV2400U5000
Rating:
(15)
Q&A:
(0)
UV Air Purifier with Honeywell AirBRIGHT Odor Absorption
Magnifying glass
Hover image to zoom
UV2400U5000 has been discontinued
Discontinued January 11, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
AirBRIGHT 6 Ultraviolet Air Purifier w/ Carbon
SKU:UV2400U6000
(1)
Order by 6PM, receive 21 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Electrical Rating
0.68A

Description

–
Honeywell's UV Air Purifier with AirBRIGHT Odor Absorption is installed in the ductwork of your central air system and is designed to help reduce airborne odors, toxic chemical vapors, germs and mold in your home. Through the use of Advanced Photocatalytic Oxidation (PCO) technology, Honeywell's UV Air Purifier combines germicidal UV light and activated carbon cells to reduce volatile organic compounds (VOC's) in the air.

Features:
  • Lamp is Always On
  • Replace Lamp Annually
  • AirBRIGHT Odor Absorber never needs replacing
  • SnapLamp features replacement lamp handle with detachable replacement lamp.
  • Universal Installation with a single product
  • UV Only
  • UV + Odor Removal
  • Internal Mount External Mount

Specifications:
  • Application: Return or Supply Mount
  • Electrical Ratings: 24V VAC
  • Contaminants Reduced: Airborne Bacteria, Surface Mold and ODOR
  • Electrical Rating (Watts): 16W

Specs

–
Product Type:

UV Air Purifier

Application:

Air Quality

Contaminants Reduced:

Surface Mold

Reduction Claim:

Odor

Lamp Watts:

16W

Electrical Rating:

0.68A

Supply Voltage:

18 - 32 VAC

Hertz:

50/60

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

2 Replacement Parts

Honeywell AirBRIGHT Odor Absorber
SKU: UV2400XPCO1
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.87 out of 15 reviews
100% would recommend this product
4.87
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 15 reviews

UV light magic!!

Works like a charm in removing musty odors, from a 1940's remodeled house we took on. I installed (30 minutes) in the return duct, with the 24 v transformer, and the UV light did its job. Excellent product!!!!!!
GP
Sheboygan,WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems to do the job, installed it myself

I installed it myself onto the AC/furnace in the basement. The first time turning it on, the UV lamp didn't come on. There was voltage from the transformer I installed and from the ballast. Supply House sent me another unit and I replaced the filter/lamp part inside the ducting. The lamp lit up up nice and bright then, and persistent mold smell from the ducts has pretty much disappeared along with complaints from the wife. This is heating season. I'll see how it works in the heat and humidity of summer, but I expect no problems. To install, I first put in an electrical box with an outlet plug in the electrical line that goes to the furnace from the electrical panel. Then into that I plugged a lamp cord that runs to a 8x8x6 electrical box, bought from a local supply house, that I screwed onto the return duct. In the box I installed the 24V transformer, also from Supply House (SKU: PF4031OEM Brand: Packard). There, I attached the wires to the included ballast which was screwed onto the duct just below the metal box. Wires from the ballast ran to the UV lamp unit installed externally into the duct just above the A coil. It took a couple of hours to do, with adding an electrical outlet and putting the transformer into a box to keep the 115V wiring safely out of reach. The hardest thing was cutting the metal ductwork to install the lamp, since it was old, very thick metal, and my tin snips weren't very good. A jig saw with a hack saw blade would have worked much faster and cleaner. You definitely can do it yourself if you plan out what you're going to do and have the cutting tool, drill/screwdriver, and any additional electrical parts needed for your particular situation. There's a YouTube video of someone installing this Honeywell unit that gives you an idea of what's involved. The most uncertainty I had about doing it was where to install the lamp, not knowing much about the HVAC unit's internal configuration. But Internet research explained where things are, simple.
Pete Bog
Bloomington IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again

As an engineer and a physician, I have found nearly ALL these "air purifiers" have overhyped, purely unsubstantiated flimsy "research" backing up use of their particular product. After careful research of many of these (expensive, highly overpriced, contractor favorite $$$) "gadgets", comes Honeywell which is low on phony "hype", and merely cites bacteriocidal data for its 2400U5000 unit for a variety of pathogens tested. Claims of magical improvements in air quality (always SUBJECTIVE PERSONAL ONES) cited by other gadgets are happily missing with Honeywell products. Don't waste money on more expensive ones.
Doc J
Columbus GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have been meaning to do this for years

First I have a large home. I installed the light over the evaporation coil. I know UVC does what it says it will do. But in a review I cannot say I have data that there is a noticeable difference. With that said I still recommend this product. As far as installing...make sure you have a good hole saw. I used a cheap hole saw and the install took longer than anticipated. Also cut your opening on the outside of the lines.
32Blues
Louisville Ky
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Easy installation.
Aggie
Dallas, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working as it should

Using as UV purifier in my furnace.
Dalejr.
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

I installed this product the first time and the light only worked for about six hours. when I checked the light it was like an orange colors and that seamed odd due to the fact that I saw all the advertisement it looked blue. I called the company and they ere so accommodating and sent me a replacement, understanding the problem I was having. I installed the new unit and it is working great. by the way the lite is blue. and the service rep. was fantastic on the phone. it was great doing business with her.
lou c.
summit nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product...seems to work well!

Good product...seems to work well!
Derek
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great job SupplyHouse!

Competitive price and excellent delivery response. Product works as advertised. Thank you.
Al
Sugar Land, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

This was very easy to install as long as you're a little handy. I've had it in for about 3 weeks. I don't notice a huge change but I was note looking for the uv light keeping us healthier.
Mark
Verona, nj
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?