Apply to be a TradeMaster!
Main product image of Single Stage Digital Temperature Control w/ 19-1/2' Leads (120/240v SPDT)
Magnifying glass
Hover image to zoom

Single Stage Digital Temperature Control w/ 19-1/2' Leads (120/240v SPDT)

SKU:
A419ABC-4C
Rating:
(2)
Q&A:
(1)
Single Stage Digital Temperature Control w/ 19-1/2' Leads (120/240v SPDT)
Magnifying glass
Hover image to zoom
A419ABC-4C has been discontinued
Discontinued April 29, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
Single Stage Digital Temperature Control w/ 19-1/2' Leads (120/240V SPDT)
SKU:A421ABC-06C
(5)
Order by 6PM, receive 12 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp

Description

The A419 series controls are single-stage, electronic temperature controls with a Single-Pole, Double-Throw (SPDT) output relay. They feature a lockable front-panel touchpad for setup and adjustment, and a Liquid Crystal Display (LCD) for viewing the temperature and status of other functions. A Light-Emitting Diode (LED) indicates the control output relay On/Off status. The A419 controls are available in 24 VAC or 120/240 VAC powered models. The A419 controls have heating and cooling modes, adjustable setpoint and differential, an adjustable anti-short cycle delay, and a temperature offset function. The setpoint range is -30 to 212°F (-34 to 100°C). The controls feature remote sensing capability and interchangeable sensors. The A419 controls are available in either NEMA 1, high-impact plastic enclosure suitable for surface or DIN rail mounting or NEMA 4X watertight, corrosion-resistant surface-mount enclosures.

Features
  • Easy to Read Front Panel LCD:Displays the sensed temperature and control function status clearly, custom icons on the display indicate the control and system status at a glance
  • Wide Temperature Differential Adjustment Range (1 to 30F or C): allows the user to set a precise (1F or 1C) Temp differential from 1 to 30 (F or C) providing a much tighter differential than electromechanical controls
  • Adjustable anti-short cycle delay (0 to 12 minutes in 1 minute increments): Ensures that the output relay remains off for a user set time delay, which helps avoid hard starts, nuisance overload outages, and unnecessary equipment wear
  • Switch Activated Temperature Offset Function: Allows the user to shift the cut in and cutout setpoints by and adjustable offset based on the status of a user installed, external switch, such as a time clock.
  • High impact, Thermoplastic NEMA 1 or NEMA 4X Watertight, Corrosion-resistant enclosures: Increase application options, allowing surface and snap fit DIN rail mount, or Watertight surface mount
  • Lockable Front Panel Touchpad: Allows easy set up and adjustment of the A419 control setpoint, differential, and other functions, a concealed jumper locks the touchpad, and deters unauthorized adjustment of the control settings
  • Low and Line Voltage Models: Provide options for most refrigeration and HVAC control voltage applications

Specs

Product Type:

Temperature Control

Voltage:

120v

Enclosure Type:

NEMA-1

Max Temp (F):

212°F

Min Temp (F):

-30°F

Options:

Comes with Sensor

Lead Wire Length:

19-1/2 Feet

Application:

Temperature Control

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

high tech even granny understand

came with instructions that left me with no questions.
handy dandy
williamsburg virginia
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to beat simplicity

Used it in bulk milk handling equipment. Standard fare where critical temperature control is required. Simple controls with a lockable keypad means I set this up once - or not. Would like to see an option for a threaded 3/4" conduit adapter. The plastic case drills & taps easily,though.
Waterdog
Minnesota
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: If the power goes out, do these units remember the set points? Or do they need to be reprogrammed?

Asked by Bryan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, these have a memory that will take about 5 seconds upon start up ,but they will remember the data values entered before the power outage.

Was this review helpful to you?