Apply to be a TradeMaster!
Main product image of Single Stage Digital Temperature Control (24v, SPDT)
Magnifying glass
Hover image to zoom
Single Stage Digital Temperature Control (24v, SPDT)
Magnifying glass
Hover image to zoom
A419GBF-1C has been discontinued
Discontinued September 3, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
Single Stage Digital Temperature Control (24V, SPDT)
SKU:A421GBF-02C
(12)
Order by today, receive 66 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp

Description

The A419 series controls are single-stage, electronic temperature controls with a Single-Pole, Double-Throw (SPDT) output relay. They feature a lockable front-panel touchpad for setup and adjustment, and a Liquid Crystal Display (LCD) for viewing the temperature and status of other functions. A Light-Emitting Diode (LED) indicates the controls output relay On/Off status. The A419 controls are available in 24 VAC or 120/240 VAC powered models. The A419 controls have heating and cooling modes, adjustable setpoint and differential, an adjustable anti-short cycle delay, and a temperature offset function. The setpoint range is -30 to 212°F (-34 to 100°C). The controls feature remote sensing capability and interchangeable sensors. The A419 controls are available in either NEMA 1, high-impact plastic enclosure suitable for surface or DIN rail mounting or NEMA 4X watertight, corrosion-resistant surface-mount enclosures.

Features
  • Easy to Read Front Panel LCD:Displays the sensed temperature and control function status clearly, custom icons on the display indicate the control and system status at a glance
  • Wide Temperature Differential Adjustment Range (1 to 30F or C): allows the user to set a precise (1F or 1C) Temp differential from 1 to 30 (F or C) providing a much tighter differential than electromechanical controls
  • Adjustable anti-short cycle delay (0 to 12 minutes in 1 minute increments): Ensures that the output relay remains off for a user set time delay, which helps avoid hard starts, nuisance overload outages, and unnecessary equipment wear
  • Switch Activated Temperature Offset Function: Allows the user to shift the cut in and cutout setpoints by and adjustable offset based on the status of a user installed, external switch, such as a time clock.
  • High impact, Thermoplastic NEMA 1 or NEMA 4X Watertight, Corrosion-resistant enclosures: Increase application options, allowing surface and snap fit DIN rail mount, or Watertight surface mount
  • Lockable Front Panel Touchpad: Allows easy set up and adjustment of the A419 control setpoint, differential, and other functions, a concealed jumper locks the touchpad, and deters unauthorized adjustment of the control settings
  • Low and Line Voltage Models: Provide options for most refrigeration and HVAC control voltage applications

Specifications
  • Range: -30 to 212°F (-34 to 100°C)
  • Differential: 1 to 30F° (1 to 30C°)
  • Sensor Lead Length: NEMA 1 Models 6-1/2 ft (2 m), NEMA 4X Models 9 in (0.25 m)

Specs

Product Type:

Temperature Control

Voltage:

24V

Enclosure Type:

NEMA-1

Supply Voltage:

24 VAC, Class 2

Lead Wire Length:

6-1/2 Feet

Application:

Temperature Control

Min Temp (F):

-30°F

Max Temp (F):

212°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

Replacement PTC Sensor with 6-1/2 ft (2 m) Leads
SKU: A99BB-200C
Johnson Controls
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.45 out of 11 reviews
91% would recommend this product
4.45
out of 11 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
55%
4 star
36%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Pefect for Hombrewing/Winemaking

I use this controller to control the temperature of fermentation. I tape the probe to my beer fermentation vessel and use it to control the chest freezer. I can get great feremantion control from this. The anti-short cycle is a great feature. The interface takes some getting used to and to go from cooling cycles to heating cycles you have to move the jumper on the board inside the unit which is a little inconvieneint.
VS

Most Liked Negative Review

IT NEED A BETTER TEMP READ OUT eg.72.5

i wish it had a point (decimal)reading,it is also not calibrated right.
Showing 1-10 of 11 reviews

Would buy again working fine,but...

Using this to control temp of water in a indirect fired hot water tank.Would be nice if you could calibrate unit to show a true representation of water temp.
Charlie P
CT.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A quality control

This is a good controller from Johnson Controls. Very versatile- It can be used in a variety of heating and cooling systems. It will monitor temperature with included sensor and trigger it's internal relay at desired set point. Displays temp of sensor with digital display.
Wb
usa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great.

Used for hot water control with a pellet boiler. Fitted great in Caleffi Solar water tank. Set for 130 F with a 30 degree swing. Easy to mount, program and extend wires if necessary.
Bdud
Franklin, MA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

IT NEED A BETTER TEMP READ OUT eg.72.5

i wish it had a point (decimal)reading,it is also not calibrated right.
jazz
ny
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised!

I'm using this control with my hydronic heated floor. The contractor who put in the floor didn't install a probe based thermometer in the concrete. A room temp thermostat just didn't work as the temperature could swing wildly. The floor temp would swing too high, then too low and it was impossible to keep the room the right temp. CAREFULLY selected a place to drill a hole after reviewing construction pictures and it works great. Wiring diagram is a bit useless. I'm using it with a TACO zone controller so I had to use 3 leads. I have 2 leads supply 24VAC to t1 and t2. One of the leads comes from contact closure in the zone I'm trying to control, the other from the 24 supply lead in the TACO. I then jumper the t1 to the C. The third lead goes from NO back to the other contact closure lead for the TACO zone You could also do it with 4 leads. 2 from a 24VAC supply and two from C and NO to the TACO zone you want to control. I like the controller setup and the ability to set the various cutout and ASD feature. I also like that I can turn off the keypad with a jumper, preventing someone from messing with the temp settings as radiant floor heat is best done at a consistant temperature! Dave
Dave
Maryland
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm but wiring is complex

Saw this at my brewing supply store for about [$] and decided to get it here cheap. I have it set up and it works very well. The cheap price is due to no wiring. The set up wiring is not straight forward and the manual is very spartan. Thanks god for the internet. I was able to find a nice picture of the wiring and had it cooling my fridge to 50F soon after for some Lager.
Night Brewer
Cupertino, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Single Stage Digital Temperature control

Easy to install Easy to program Looks good Only drawback, display is a tad dark, hard to read Works very well
John C
Seward, Alaska
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for !

Saw this on the web[...]After hooking it up, it was exactly what I was looking for. This controls my fridge right where I want it. Great product[...]
Bernsy
Somerset, MA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great controller for greenhouse use.

We use this controller to run a 250,000 BTU heater to heat our greenhouse. By being able to set the differental temperature, it keeps our greenhouse well within the required temperature range with out big differences that can stress the growing process. The affordable controller price is also an asset.
Jim D.
Live oak, FL
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Aquastat Control

Product is easy to install, has digital display, easy to mount, and works great. Good price good value.
Skipster
Hendersonville, NC
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this come with 110v connections? Such that it can be used with controlling a refrigerator or freezer.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this control is 24 VAC only. The A419ABG-3C model is a pre-wired 110v version.

Was this review helpful to you?
- Dave

some models of this product are available for 110VAC, (A419ABC-1 and A419AEC-1) the particular one I bought (A419GBF-1) is for 24VAC.

Was this review helpful to you?

Q: What is the maximum watts this thermostat can control?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the maximum watts this thermostat can control is 1920 watts.

Was this review helpful to you?
- Jim D.

1920

Was this review helpful to you?