
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
| Max. Pipe Length (ft.): | 49' |
|---|---|
| Cooling Capacity (BTU): | 9900 |
| Heating Capacity (BTU): | 9900 |
| Energy Star Rated: | No |
| Liquid Line: | 1/4" |
| Number of Zones: | 1 |
| Suction Line: | 1/2" |
| Refrigerant Type: | R-410A |
| Application: | Cooling |
| Features: | Plasma Air Purifying System Evaporator frost control Three-way cooling 24-Hour on/off timer |
| Air Circulation (CFM H/M/L): | 330/261/194 |
| Dehumidification (Pts/Hr): | 3 |
| Fan Speeds: | 4/Auto/Chaos |
| Modes: | Fan Dehumidification Cooling Auto Sleep |
| Indoor dB(A): | 43/35/29 |
| Outdoor dB(A): | 48 |
| Indoor Voltage: | 36V DC |
| Outdoor Voltage: | 115-60-1 |
| Outdoor Weight: | 70.5 lbs. |
| Indoor Weight: | 33.1 lbs |
| Remote Control: | Wireless |
| Outdoor Dimensions (H x W x D): | 21-5/16" x 30-5/16" x 9-5/8" |
| Indoor Dimensions (H x W x D): | 23-5/8" x 23-5/8" x 5-3/4" |
| SEER: | 13 |
| EER: | 9 |
| Temperature Range (F): | 64°F - 86°F (Cooling) |
| Warranty: | 5 Year Compressor/3 Year Parts |
| Mount: | Wall |
The manufacturer recommends that indoor units are installed on walls that are at least 6.6 feet tall. They are best positioned as high as possible on the wall, with a minimum of 7.9 inches between to top of the unit and the ceiling.
The outdoor unit operates at 48 decibels, while the indoor unit operates at 29, 35, or 43 decibels (depending on the setting).
No, there are no alternate color options for the back portion of the unit at this time.
This depends on several factors. Please use our Mini-Split Calculator ( http://www.pexsupply.com/pex/control/MiniSplitCalculator?intcmp=calc;minisplit-rc ) for help sizing a Mini-Split system.
The units area available with a frame that allows you to modify and personalize the unit with your own artwork or photography.
The outdoor unit must be hard wired into a junction box. The indoor unit will be powered via the outdoor unit.
No, line sets must be purchased separately. We have a wide variety of sizing options available here: http://www.pexsupply.com/Refrigerant-Line-Sets-Copper-Fittings-For-HVAC-1690000
We are unfamiliar with Cadet wall heaters. This LG unit has a SEER rating of 13 and an EER rating of 10. You can find more information in the following link: http://s3.pexsupply.com/manuals/1273682651502/30257_PROD_FILE.pdf