Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Art Cool Mirror Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Art Cool Mirror Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)

Brand:
LG
SKU:
LAN090HSV2
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, Art Cool Mirror Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
LAN090HSV2 has been discontinued
Discontinued September 7, 2015
This product was discontinued by the manufacturer.
Suggested Alternative:
9,000 BTU, R-32, 23.8 SEER2 Multi F Art Cool Mirror Wall Mounted Single/Multi Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNUAK091A
(0)
Order by 6PM, receive 4 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10800 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
20 Rating
Product Highlight: Number of Zones
1

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: This item is compatible with HSV units, but not compatible with HSV3 units.

Note:This item is not compatible with discontinued model LAN090HSV. You can not mix and match these items.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LAU090HSV2) must be purchased separately.

The slim, contemporary styling of the Art Cool models will appeal to today's discerning customer. Art Cool Duct-Free Air Conditioning Systems from LG maximize the efficiency and economics of duct-free technology.

Features:
  • Inverter
  • R-410A Refrigerant
  • Plasma Air Purifying System
  • Self-cleaning indoor coil
  • Chaos Swing
  • Jet Cool
  • Auto restart
  • Auto changeover
  • Manual power switch
  • Defrost control
  • Temperature display on indoor unit
  • Auto restart
  • Built-in low ambient standard, down to 14 F (cooling mode)
  • 24-Hour on/off timer
  • Evaporator frost control
  • Gold Fin Anti-Corrosion
Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Refrigerant Piping:
  • Maximum Length (ft): 50
  • Maximum Height Difference (ft): 25
  • Liquid Side (Inches, O.D.): 1/4
  • Gas Side (Inches, O.D.): 3/8
  • Refrigerant: R410A
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

65'

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10800

Number of Zones:

1

Energy Star Rated:

Yes

Air Circulation (CFM H/M/L):

350/280/210

SEER:

20

EER:

13.3

Refrigerant Type:

R-410A

Application:

Cooling

Dehumidification (Pts/Hr):

2.6

Modes:

Heating

Fan

Dehumidification

Auto Sleep

Cooling

Thermostat Range (Cooling/Heating):

64°-86°F/60°-86°F

Remote Control:

Wireless

Fan Speeds:

7/Auto/Chaos

Indoor dB(A):

38/33/24/19

Indoor Voltage:

230/208-60-1

Suction Line:

3/8"

Liquid Line:

1/4"

Connection Type:

Flare

Indoor Dimensions (H x W x D):

11-1/4" x 34-13/16" x 8-1/6"

Indoor Weight:

24 lbs

Warranty:

5 Year Compressor/2 Year Parts

Mount:

Wall

Product Type:

Indoor Unit

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

40 Replacement Parts

Cover, MCK56993601
SKU: MCK56993601
LG
Link, MFF56982501
SKU: MFF56982501
LG
Cover, MCK56993302
SKU: MCK56993302
LG
Guide, MEA56993101
SKU: MEA56993101
LG
Fan Assembly (Cross Flow), ADP67813503
SKU: ADP67813503
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM