Apply to be a TradeMaster!
Main product image of 12,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Indoor Unit)

Brand:
LG
SKU:
LSN120HEV1
Rating:
(7)
Q&A:
(0)
12,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
LSN120HEV1 has been discontinued
Discontinued September 17, 2019
This product was discontinued by the manufacturer.
Suggested Alternative:
12,000 BTU, R-32, 20 SEER2 Mega 208-230V Wall Mounted Single Zone Inverter Heat Pump w/ Built-In WiFi - Value Line (Indoor Unit)
Brand:
LG
SKU:KNSAC121A
(0)
Order by 6PM, receive 6 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
17 Rating
Product Highlight: Voltage
208/230V

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: The HEV1 model is not compatible with the HEV2 model.

This is an indoor unit only. Outdoor unit (LSU120HEV1) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Please see warranty information below.

These single-zone systems feature energy-saving Inverter (variable-speed compressor) technology and are controlled through a standard wireless remote.

Features
  • 24-Hour on/off timer
  • 2-Way (up/down) auto swing
  • Auto changeover
  • Auto restart
  • Condensate sensor connection
  • Energy saving
  • lnverter (variable speed compressor)
  • Jet cool/Jet heat
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

–
Max. Pipe Length (ft.):

49'

Product Type:

Indoor Unit

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

12000

EER:

10.52

SEER:

17

HSPF:

9.2

Liquid Line:

1/4"

Suction Line:

3/8"

Air Circulation (CFM H/M/L):

353/272/212

Dehumidification (Pts/Hr):

2.76

Fan Speeds:

4/4/4

Indoor dB(A):

39/33/25/19

Voltage:

208/230V

Modes:

Fan

Cooling

Sleep

Heating

Energy Star Rated:

No

Refrigerant Type:

R-410A

Connection Type:

Flare

Width (Inches):

34-13/16"

Height (Inches):

11.25"

Depth (Inches):

8-1/4"

Weight (lbs):

23 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

33 Replacement Parts

Cover, MCK56993603
SKU: MCK56993603
LG
Drain Kit, AEM72952904
SKU: AEM72952904
LG
Decor, MCR60969406
SKU: MCR60969406
LG
Grille, Inlet, MDX62313305
SKU: MDX62313305
LG
Air Filter, MDJ56986414
SKU: MDJ56986414
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.57 out of 7 reviews
100% would recommend this product
4.57
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great unit . Good value

no problems with the equipment my only initial concern Was it was delivered in only it's base Packaging and not boxed which made me nervous it was going to be damaged but it was just fine thankfully .
Unclepissy
Kingston NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Make Sure the Rough-In IS right

Installer had to be called back twice and had to bust up sheetrock to stop leaks of condensate.
Raunchier
Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and cool

Such a difference then a window or through the wall unit.Runs so smooth and quiet, lots of functions on the remote.
dan
menominee,MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New heat pump works great

Unit was an exact size change out and I like the updated version much more than the old one. Remote is much easier to use.
Sponyo
St Petersburg, Fl.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Cool !!

Just finished installing this system yesterday. Went in without a hitch. Cooled down the whole house and removed the humidity in practically no time at all. (1000 sf, R33 insulation, airtight envelope). I studied the installation instructions carefully, so I knew what I was doing. Saved a bundle compared to a turnkey system. 6 hrs my time doing mechanical and electrical install (I work slow). One hr for HVAC tech to do "plumbing" install.
joseparc
So. Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet! Just the way it's supposed to be

This one is so quiet, you have to be right next to it to figure out if its running! What a relief!
LAserguru
Sandy, UT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well, very quiet

I bought this unit to replace one from another vendor that leaked when installed. It was cheaper to replace than to repair since I installed it myself and had no warranty. This package was very damaged but product was not.
candor
tn
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?