Apply to be a TradeMaster!
Main product image of 12,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Outdoor Unit)

Brand:
LG
SKU:
LSU120HEV1
Rating:
(8)
Q&A:
(1)
12,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU120HEV1 has been discontinued
Discontinued October 15, 2019
This product was discontinued by the manufacturer.
Suggested Alternative:
12,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Outdoor Unit)
Brand:
LG
SKU:LSU120HEV2
(3)
Out of Stock
Out of Stock
Get it Mon, Jun 29 - Thu, Jul 9
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER
17 Rating
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: The HEV1 model is not compatible with the HEV2 model.

This is an outdoor unit only. Indoor unit (LSN120HEV1) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Please see warranty information below.

These single-zone systems feature energy-saving Inverter (variable-speed compressor) technology and are controlled through a standard wireless remote.

Features
  • 24-Hour on/off timer
  • 2-Way (up/down) auto swing
  • Auto changeover
  • Auto restart
  • Condensate sensor connection
  • Energy saving
  • lnverter (variable speed compressor)
  • Jet cool/Jet heat
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

49'

Product Type:

Outdoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

12000

EER:

10.52

SEER:

17

HSPF:

9.2

Liquid Line:

1/4"

Suction Line:

3/8"

Fan Speeds:

4/4/4

Outdoor dB(A):

47

Voltage:

208/230V

Energy Star Rated:

No

Connection Type:

Flare

Refrigerant Type:

R-410A

Width (Inches):

28-1/4"

Height (Inches):

19.5"

Depth (Inches):

9-1/16"

Weight (lbs):

62 lbs

Warranty:

7 Year (Compressor)/5 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

39 Replacement Parts

DC Motor, EAU57945710
SKU: EAU57945710
LG
Gasket, MDS64140413
SKU: MDS64140413
LG
Supporter, MJH62281310
SKU: MJH62281310
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Second install in my cabin ....

Can't beat either LG or Supply House. I've added this 12K unit as the second install in my cabin. LG quality cannot be beat and the Supply House service is top notch. Finally discovered Nylog Blue and it makes all the difference in sealing up flares against the high 410a pressures. Both LG units I own ... and 18K inverter heat pump and this 12K have been extremely reliable, quiet, well built and easy to install.
Farmer
North Mississippi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great split for the money !

Unit has been running like a champion for about three weeks since I installed it typical mini split installation. Nothing fancy but great value for the money and gets The job done .
Unclepissy
Kingston NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great When Properly Installed

I bought two of these units and really had a hard time with inexperienced installers, even though they were licensed by the State of Texas.
Raunchier
Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loving my new LG inverter

Easy to install, runs so quiet. Keeping us nice and cool
dan
Menominee, MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't forget the 3/8 to 5/16 adapter

Installed quickly but did not have an adapter until Monday!
Parts runner!
Nashua NH
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Cool !

Just finished installing this system yesterday. Went in without a hitch. Cooled down the whole house and removed the humidity in practically no time at all. (1000 sf, R33 insulation, airtight envelope). I studied the installation instructions carefully, so I knew what I was doing. Saved a bundle compared to a turnkey system. 6 hrs my time doing mechanical and electrical install (I work slow). One hr for HVAC tech to do "plumbing" install.
joseparc
So. Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, very efficient

Cooling my 300 sq ft sun porch is a breeze, the unit is neatly silent, it keeps it cold on a 97 degree day here in the Carolina's! Price was almost half of local home improvement warehouse ...
Bert
Easley SC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as promised

Installation went easy as pie (pay attention to the bad instructions, they sound like they were translated from Korean) YOu have to be standing righ ton top of the unit to determine if it si running, it is so quiet!
LAserguru
Sandy, UT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I currently have an LG LSU122HE outdoor unit. This is the suggested replacement for my unit? My unit is powered by 120volts, this one is powered by 208volts??? How can that work?

Asked by Bob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The LSU122HE is discontinued with no direct replacement. Parts may be available to repair it, however if you cannot then both the indoor and outdoor must be replaced.

Was this review helpful to you?