Apply to be a TradeMaster!
Main product image of Pressure Test Kit for Mr. PEX Manifolds
Magnifying glass
Hover image to zoom

Pressure Test Kit for Mr. PEX Manifolds

Brand:
Mr. PEX
SKU:
3610005
Rating:
(9)
Q&A:
(1)
Pressure Test Kit for Mr. PEX Manifolds
Magnifying glass
Hover image to zoom
$73.38 each
In Stock
In Stock
Get 23 Tue, Jul 28
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1" BSP Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Standards Met
ASTM F877, NSF, ASTM F1960 Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

Pressure Test Kit for Mr. PEX Manifolds w/ 100 psi Gauge to Air Valve and Basic End Cap

Specs

Application:

Accessory

Connection Size:

1" BSP

Product Type:

Pressure Test Kit

Material:

Brass

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F877

NSF

ASTM F1960

Manifold Compatibility:

Mr. PEX Manifold

Max Temp (F):

200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

2.78 out of 9 reviews
38% would recommend this product
2.78
out of 9 Reviews
38% would recommend this product
WRITE A REVIEW
5 star
22%
4 star
11%
3 star
22%
2 star
11%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Easy install

Teflon tape was allowing a leak when initially installed, easy fix. Once corrected, worked great.
Jw
Sterling, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doesn't hold pressure but still a time saver

Super convenient assembly for use with the Bluefin metric manifolds. BUT the supplied gasket on the gauge adaptor is too small to make a seal. I borrowed the larger gasket off the included caps (used one of the manifold valves instead) to replace the wimpy gasket and then it held pressure. Helpful hint - use soapy water spray bottle to find your leaks.
Jack of All Trades
VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked just like it is suppose to

I'm using this test kit to pressure test my pex radiant heat tubing and bluefin manifold to make sure I don't have any leaks prior to pouring concrete. Works great, just as expected. I was a little worried about ordering it due to some of the negative reviews, but when I received it and looked it over, seemed very well constructed, and worked very well.
Brad
Saint Anthony, IN
6 years ago
Was this review helpful to you?

Useful but difficult to seal - missing parts?

You need a thick and a thin rubber gasket (as shown in the first product picture) to get the gauge to seal properly to a Bulldog/Bluefin SS manifold. I only received one thin gasket on the gauge. I was able to get the gauge to seal to one manifold with just the thin gasket after fiddling with it for quite a while. For the other manifold I had to take the thick gasket from the end cap. Once sealed it worked great for pressurizing and testing my system.
Jeff
Philadelphia
6 years ago
Was this review helpful to you?

Do not buy

I purchased the 1500 sq/ft kit for that came with this test kit. The problem is that the threads are bsp not npt. They screw in about one thread and then gall up. I don't know why they would put this in the kit, it makes no sense.
L
Maryland
7 years ago
Was this review helpful to you?

Great investment!

Needed to test my hydronic heating system and wanted to pressurize during concrete pour found this kit fast shipping fit perfect worked great and now I own it for other projects.
Shawn
OHIO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Complete junk

The joints leak, and the air chuck didn't work right. I tried to remove and replace the air chuck, but it was cross threaded and wouldn't budge. I wasted more time trying to get this useless piece of junk to work than I did installing the tubing for my garage floor heat. DO NOT BUY THIS!
Angry buyer
Wisconsin
9 years ago
Was this review helpful to you?

Damaged Gauge Face

I saw the bent gauge face and was worried it would catch the needle but gave it the benefit of a doubt. But... I was wrong. Needle hung at 32 pounds. They are pouring concrete in about 36 hours so I'll have to buy a different one. Worked well up to 30 pounds.
Max
Tennessee
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Returned unit

Could never get it to seal properly. The seal would not seat properly on test body. I did not like the air valve dificult to use, but I csn understand it is universal. I ended up making my own pressure tester using FGH connector and off the shelf air compressor parts. Only wish I had the 0-100 psi wet/dry gauge. But quite useful did the trick.
Steve
Mt Pleasant WI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can i just buy the gauge?

Asked by Stephanie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

We do do not sell the gauge separately on the site.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy