Shop Oatey
Main product image of 20 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" PVC Adapter
Magnifying glass
Hover image to zoom

20 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" PVC Adapter

Brand:
Oatey
SKU:
39016
Rating:
(13)
Q&A:
(6)
20 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" PVC Adapter
Magnifying glass
Hover image to zoom
39016 has been discontinued
Discontinued January 18, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
160 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" PVC Adapter
Brand:
Oatey
SKU:39017
(21)
Order by today, receive 935 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
2", 1-1/2", 1-1/2" x 2"
Product Highlight: Material
PVC

Description

20 DFU Sure-Vent Air Admittance Valve 1-1/2" x 2" PVC Adapter, Complies with ASSE Standard 1050 and 1051, for use as a secondary vent

Specs

Size:

2"

1-1/2"

1-1/2" x 2"

Material:

PVC

Capacity:

20 DFU

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 20 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" PVC Adapter
20 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" x 2" PVC Adapter
SKU: 39016
(13)
2"
1-1/2"
1-1/2" x 2"

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Products are great and prices are right

Products are great and prices are right
jim
washington pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Swapped with old one, easy order quick delivery
Paul6020
Kissimmee
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time Saver

I am happy that I read about these Air Admittance Valves in the past. I did not have a need for one until recently. To avoid ripping a wall apart to install a new vent for a drain I opted to use this valve and I am happy I did. The valve does exactly what it is suppose to, enough said.
Bob P
CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the best invention I have seen in years.

It will allow you to vent a sink in the middle of kitchen without running a vent pipe through the roof and no sewer gas can come back into the house because the vent closes and only opens when waste water is expeled. It also opens to allow quick draiage of waste water. Some one is a true genius for the invention of this wonderful product.
papaw
blaine ky
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy this product again and fast delivery

It's amazing product
donnie
blaine ky
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

great product it eliminated taking apart a wall to get to the main vent.
cubby
Geneseo, New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does its job

I used this for an island sink that was not possible to hook into the main vent line due to height restrictions in the basement. It is working great...no gurgling. Hope it lasts!
dansfam
topeka, ks
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air where you need it

Kitchen sink and another 11 loccations. Reduces sink bubbling, slow draining, load noises when flushing tolites, and glubbing noises in tubs when flushing tolites. Makes up for poor new home pluming - lacking angle of drain pipes and possible too small drain pipes. In my case it works. Replaces 6 DUFs that did not doing the job.
Jeff
Williamsburg, VA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Remote Sink Solution

It performs exactly as it should. The drain is quiet and works much better.
Tom
Donnellson, Iowa
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install product

I did research on AAVs and the Oatey unit is the only I would consider. It is easy to install and reliable. We are a small customer to Supply House. So, I am still always surprised when our order arrive the next day. I highly recommend this company.
Tom
PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: What does the "20 DFU" mean in the description? This is basically a vacuum breaker; correct?

Asked by Tuna 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

According to Oatey, "an air admittance valve's ability to breathe is measured in Drainage Fixture Units or DFUs. The higher the DFU rating on the valve, the greater amount of air that can enter the DWV system. DFU loads are assigned to plumbing fixtures dependent on the volume rate of discharge, the duration of operation and the time between operations."

Was this review helpful to you?
-

Yes, it is typically used when a conventional "vent" is not practical or possible. We see them many times under the counters in mobile homes and travel trailers. They may not be code for new construction in conventionally built homes & buildings. Check with your local building department if it may come into question. The catalog number may not be relevant to it's function or description.

Was this review helpful to you?

Q: Can I install these onto the tops of my existing sewer vent stacks? They have bad sewer smell coming out of them.

Asked by Rooster 11 years ago

Add your answer

* Required Field
-

Your vent stacks are supposed to allow sewer gas (the bad smell) to vent into the atmosphere. Typically the stacks open to the air on the roof, where no one is affected by the smell. These remain closed until a vacuum is created by a drain taking water. These are not intended for the purpose you suggest.

Was this review helpful to you?

Q: can this be used to replace the vent pit for the bathroom sink in a mobil home?

Asked by Gerald 11 years ago

Add your answer

* Required Field
-

Mobile homes and RV's are where these are used most. Many building codes won't allow there use in new construction in lieu of a regular vent pipe. Most of these need to be mounted upright, vertical.

Was this review helpful to you?

Q: Our toilet started making a deep blurp sound (go ahead and laugh). We had the home built less than 5 years ago. We had a plumber come out. He took out a part just like this vent air admittance valve and told us that was the problem and that the part was going to be $900. I see that clearly he is trying to take advantage of us based on your prices. Is it costly to install this part?

Asked by LucyLou 12 years ago

Add your answer

* Required Field
-

No, it is a pretty straight forward replacement, cut the old one off or unscrew it, glue or screw on a new one. I would think this should be covered in the cost of a service call. Looking at this I'd say that the plumbing wasn't properly vented when the house was built. We see these most often in mobile homes or other manufactured housing. Some code jurisdictions don't aloow them in lieu of conventional venting.

Was this review helpful to you?

Q: I have an existing drain vent going from a shower drain, in a crawl space, through a vertical wall to the roof. I am moving the wall and would prefer to not re-rout the vent. If I use this vent valve in the crawl space, will sewer gas be emitted into this closed (crawl)space? I don't want to be working in the crawlspace with sewer fumes and lowered oxygen levels.

Asked by James 12 years ago

Add your answer

* Required Field
-

The vent cap is used to relieve the vacuum allowing air to enter the vent and allow the water to go down the drain. At the same time it prevents sewer gas from escaping from the vent pipe. If ever you smell sewer gas, replace the cap. Note, not all jurisdictions allow the use of these caps in lieu of a vented vent.

Was this review helpful to you?

Q: can this product be used as an air inlet vent on a pressurized water system? Can it withstand say 90 psi?

Asked by tom 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This valve is for use on unpressurized drainage lines.

Was this review helpful to you?