Apply to be a TradeMaster!
Main product image of Reddi-Strip Stapler
Magnifying glass
Hover image to zoom

Reddi-Strip Stapler

SKU:
RSST
Rating:
(6)
Q&A:
(0)
Reddi-Strip Stapler
Magnifying glass
Hover image to zoom
$477.62 each
In Stock
In Stock
Get 4 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Material
Metal

Description

–
The Reddi-Strip Stapler utilizes flexible strips of PEX staples that are manufactured in unitized strips of 50, rather than separately or taped together. The stapler is lightweight yet strong, with steel and annodized aluminum making up the body of the tool. A spring on the plunger controls the smooth action of the driver blade, and the "ball" handle is comfortable in your palm. The bottom is notched to align the stapler over the radiant tubing.
  • Use only with S5RE-16 Reddi-Strip Staples or S5RE-13 Reddi-Strip Staples
  • For use on 1 1/2" foamboard or 2" foamboard utilizing S5RE-16 Reddi-Strip Staples
  • For use on 1" foamboard insulating tarp utilizing S5RE-13 Reddi-Strip Staples

Specs

–
Foam Size:

1"

1-1/2"

2"

Material:

Metal

Tubing Compatibility:

PEX

Application:

3/8" PEX

1/2" PEX

5/8" PEX

Type:

Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Reddi-Strip Staples for 1-1/2" and 2" foamboard, 200/box
SKU: S5RE-16
Peter Mangone

Product Reviews

3.67 out of 6 reviews
83% would recommend this product
3.67
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

not great

jams to much even with lube.staples should be double barbed. better have some players to pull out the jams
Richard
colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product with flaws

This stapler saved me hours of wire tying for which i am eternally greatful. It was a bit finnicky at first, and jammed a lot while I was figuring out the system, but once you figure it out, its smooth sailing. Probably wasted 25 staples with jams and mistakes, but well worth the effort and expense.
Isaiah
ID
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have Tool for heat tubing on foam

Although this Tool is a bit pricey for what it is, it's much cheaper than the name brand, works just as good. Saves a lot of time over tying heat tubing to rebar.it does a nice job.
Collin j
Montrose, Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality and Speed are offered

This looked beautiful out of the box, and performed well. Sped the job up nicely. I would recommend it to a friend, but not a competitor!
Stapleer
Jamestown, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works but lacks alot

if you compare it to other products its about 1/3 the price and you get what you pay for! this thing jambs a lot but it is still better than doing it on hands and knees. and you still cant do it by your self if you try to unroll pex while stapling you will rip out the last 10 staples you put down, but thats not the fault of the stapler. also the staples could have more barbs on them!
just enough to be dangerous
maine
12 years ago
Was this review helpful to you?

Helps with install

Tool works well, it did get jammed on me a number of times. However it was a better help than not! I do feel it is overpriced for what it is, there could be a reduction in cost to consumer.
Todd
Northfield, Ohio
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy