Apply to be a TradeMaster!
Main product image of Reddi-Strip Staples for 1-1/2" and 2" foamboard, 200/box
Magnifying glass
Hover image to zoom

Reddi-Strip Staples for 1-1/2" and 2" foamboard, 200/box

SKU:
S5RE-16
Rating:
(11)
Q&A:
(1)
Reddi-Strip Staples for 1-1/2" and 2" foamboard, 200/box
Magnifying glass
Hover image to zoom
$21.21 each
In Stock
In Stock
Get 117 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Modified Polypropylene
Product Highlight: Height
1.9" (Interior Height)
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Used With
RSST

Description

–
Reddi-Strip Staples are strong. Whether stapling tubing to open or closed cell foamboard, or fastening PEX to insulating tarp,  they provide the necessary holding power for a secure installation.  Reddi-Strip Staples are made of modified polypropylene and can be used on tubing up to 5/8" ID

Specs

–
Material:

Modified Polypropylene

Height:

1.9" (Interior Height)

Width:

3/4" (Interior Width)

Tubing Compatibility:

PEX

Used With:

RSST

Application:

3/8" PEX

1/2" PEX

5/8" PEX

Foam Size:

1-1/2"

2"

Type:

Staples

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

3/4" PVC elbow for 3/8" and 1/2" PEX bend support
SKU: A5500500
Uponor (Wirsbo)

Product Reviews

4 out of 11 reviews
80% would recommend this product
4
out of 11 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
45%
4 star
36%
3 star
0%
2 star
9%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Nice product

Great staples, unfortunately the use was not normal, used against some surplus foam, the staples had difficulty on the NON STANDARD FOAM. Normal use, I feel they would do just great, against the TOUGH NON STANDARD FOAM, they were adequate. and performed well.
VS

Most Liked Negative Review

Not the quality I expected.

We have used Peter Mangone products for years and decided to try this foam board stapler. It failed miserably - jams up and the staples do not hold well. I would recommend the Malco FBSN product if you plan to routinely staple PEX tubing to foam insulation board - the staples are much better as well.
Showing 1-10 of 11 reviews

I would buy this product again.

Used the staples to staple tubing onto flooring
joe
Stockton NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product with fast shipping

Just used the pex staples today and worked well by hand. Very quick shipping.
Cpolka
Kearney ne
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy it again.

First of all I think that it is way over priced. I think that it would work better if it was spring loaded instead of gravity fed. The design of the stapler and the staples may have to be changed.
Tony
12917
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked real good

Had no problem with them they showed up on time
Steve
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as described. Saved a lot of time.

Used on 1/2 inch pex over mesh wire on top of 2 inch owens corning foam. Helped hold down stubborn mesh wire well.
Smalls004
DOLORES CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The staples did exactly what there supposed to do,They held the tubing to the foam.
Big dog
Whitmore Lake mi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again. Would prefer an extra barb.

Tool worked well. I would like to see an extra barb on staples for holding tube to foam. I am currently lending to a co worker.
Teddy
Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Great staples, unfortunately the use was not normal, used against some surplus foam, the staples had difficulty on the NON STANDARD FOAM. Normal use, I feel they would do just great, against the TOUGH NON STANDARD FOAM, they were adequate. and performed well.
Stapleer
Jamestown, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used for radient heat
Andy
Greentown, in
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not the quality I expected.

We have used Peter Mangone products for years and decided to try this foam board stapler. It failed miserably - jams up and the staples do not hold well. I would recommend the Malco FBSN product if you plan to routinely staple PEX tubing to foam insulation board - the staples are much better as well.
Greg K
Altoona, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these compatible with the wirsbo/Uponor stapler?

Asked by Irving 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, these staples only work with the Peter Mangone stapler.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy