Shop Rectorseal
Main product image of 3" x 4" - 7.5" NFP75 Telescoping Wall Sleeve
Magnifying glass
Hover image to zoom

3" x 4" - 7.5" NFP75 Telescoping Wall Sleeve

Brand:
Rectorseal
SKU:
83017
Rating:
(20)
Q&A:
(0)
3" x 4" - 7.5" NFP75 Telescoping Wall Sleeve
Magnifying glass
Hover image to zoom
$16.58 each
In Stock
In Stock
Get 95 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
4" - 7.5" Length
Product Highlight: Width (Inches)
3" Width

Description

RectorSeal 83017 NFP75 Telescoping Wall Sleeve (3" x 4" - 7.5")
A telescoping wall sleeve used to create a sealed, cleaner wall penetration for ductless mini-split line sets, drain tubing, and related cabling where a wall sleeve is needed.

Key Features:
  • Telescoping wall sleeve used to provide a seal when penetrating walls
  • Telescoping length: 4" to 7.5"
  • Width: 3"
  • RectorSeal product listing describes it for mini-split installation and lists ID: 3" and OD: 2-7/8"

Compatibility & Applications:
  • Intended for wall penetrations in ductless mini-split installations
  • General application: sealing/protecting a wall penetration for routing piping/cables
  • Must only be used where the manufacturer specifies this exact part number: 83017 (NFP75)

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC installer/technician
  • Use the manufacturer's product documentation and the mini-split installation instructions for proper wall-penetration practices (the sources provide the intended use and basic dimensions, but not a full step-by-step installation procedure)
  • Ensure the sleeve is adjusted to the wall thickness and installed so it seals properly at the penetration

Maintenance & Troubleshooting:
  • The sources position this as an installation accessory rather than a serviceable/adjustable component after install
  • If you still have air/water intrusion after installation, user feedback suggests the seal may depend on how the ends are finished at the interior/exterior wall surfaces

Specs

Length (Inches):

4" - 7.5"

Product Type:

Wall Sleeve

Width (Inches):

3"

Features:

Telescoping

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.75 out of 20 reviews
95% would recommend this product
4.75
out of 20 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
5%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Nice product, but...

Easy to install, adapts well to both 4" and 6" walls. But... where is the 2nd flange? To install this so it holds itself in place I really need a second flange, i.e. a flange for both sides of the wall. There should be a 2nd flange supplied, or made available as an option. As is, I had to buy another sleeve just to get a flange.
VS

Most Liked Negative Review

Rectorseal needs to redesign this

I have installed a few of these wall sleeves. They are little short for a 6" wall. Also they need to have the plastic flange on the outside as well.
Showing 1-10 of 20 reviews

Rectorseal needs to redesign this

I have installed a few of these wall sleeves. They are little short for a 6" wall. Also they need to have the plastic flange on the outside as well.
Bob
Northern California
10 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3" x 5" - 7" NFP75 Telescoping Wall

I recently purchased the 3" x 5" - 7" NFP75 Telescoping Wall Sleeve and I am extremely satisfied with its quality and performance. The telescoping feature made installation a breeze, and the durable construction gives me confidence that it will hold up well over time. I highly recommend this product to anyone in need of a reliable wall sleeve for their application.
RJU
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect link for our mni split

needed some type of cover for the lines between the compressor and the outside wall access. This item was the ticket. works great. created a weather proof line cover. AAA+++
SL
Southern OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is fine. Description is misleading.

This is NOT a 3-inch sleeve. It is a 2.5" sleeve. The description is wrong.
Starion
Kansas City, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

worked great just what i needed to install mini split
brit
pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed.

Installed to go with Rectorseal Fortress line set covers for a minisplit install. It is adjustable tpo fit the wall. Since it is adjustable and you take it apart, would like to see a flange on each end to make a better seal to both interior and exterior walls.
Mac
Denver, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pole barn mini split

This product worked perfectly for my application. I installed a mini split through a wall on the pole barn and I used the sleeve to protect the line set from the metal wall.
RobbieMac
Kentucky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great product for installation mini split systems.
Peter C
East Stroudsburg, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Just what I needed
betty
CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes makes a clean job

It would be better if both sides had a bell
Danielle
Bordentown
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy