Apply to be a TradeMaster!
Main product image of 1" Sweat 3-Way Zone Valve
Magnifying glass
Hover image to zoom
1" Sweat 3-Way Zone Valve
Magnifying glass
Hover image to zoom
562-5 has been discontinued
Discontinued June 12, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
1" 3-Way Zone Sentry Valve Normally Closed (Sweat)
Brand:
Taco
SKU:Z100C3-2
(38)
Order by 6PM, receive 6 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
7 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
560 Series Heat Motor Zone Valves offer a 3-way bypass version of the Taco 570 Gold Series. Use valves in this series to control the flow to a fan coil or terminal heating unit.

Specs

–
Application:

Zoning

Size:

1"

Position:

Normally Closed

Max Flow (GPM):

10

Flow Range (GPM):

6 to 10 GPM

Min Flow (GPM):

6

Flow Capacity (Cv):

7

Width (Inches):

3-5/8"

Height (Inches):

6"

Connection Type:

Sweat

Material:

Bronze

Voltage:

24V

End Switch:

Yes

Body Pattern:

3-Way

Max Temp (F):

240°F

Min Temp (F):

40°F

Amperage:

0.9

Depth (Inches):

2"

Max Pressure (PSI):

125

Wiring:

2 Wire Terminal Block

Hertz:

60

Temperature Range (F):

40°F - 240°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Position
Flow Capacity (Cv)
Connection Type
Voltage
CURRENT ITEM
Product Image of 1" Sweat 3-Way Zone Valve
1" Sweat 3-Way Zone Valve
SKU: 562-5
(4)
1"
Normally Closed
7
Sweat
24V
1"
Normally Closed
5
Sweat
24V
1"
Normally Closed
37
Sweat
24V
1" Sweat 3-Way PopTop Zone Valve (24V)
SKU: VT3417G13A020
1"
Normally Closed
7.5
Sweat
24V

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product

Service was great.
Doug do it all
Alaska
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The previous zone valve was in service for 20 years without any problems. We put a new zone valve in because we added another zone and had to move the old valve. So we felt we may want to replace it as a precaution only.
Farmer
Batesville, IN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sole source item.

This part is a designed-in item for an indoor pool heating system. Due to it's tight space fit, alternatives cannot be used. This valve seems to last about 5-7 years at which time complete replacement (not just the coil) must be made. When it works it works.
Les
New Jersey
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well built and designed valve

clever design, long lasting, and easy to install. Really no complaints
bill
brookfield WI
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: supply always from bottom correct? then the change on actuation is on the out form one side port to other correct?

Asked by Gina 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you are correct.

Was this review helpful to you?

Q: I want to use this for a hot tub....so when I send 24volts to it it will open.....when the 24 volts shut off will this valve automatically close without power? and if it fails will it fail in the closed position?

Asked by ron 13 years ago

Add your answer

* Required Field
-

This will close without power, it is closed when power is not present. Sent from my mobile device

Was this review helpful to you?
-

I am using this valve for the same purpose. The valve opens when energized, valve will close when not energized and should fail closed Connected by DROID on Verizon Wireless

Was this review helpful to you?
-

This is a diverting valve 2 ports will always be open.

Was this review helpful to you?
-

When you turn off the power, it goes back to the original position. It can fail in three ways, one is the motor could fail so it would never open. Two is the spring could break so it never closes. Three is something gets jammed in the valve (calcium, rust, etc.) and it either doesn't open all the way or doesn't close all the way.

Was this review helpful to you?
-

This valve is designed to flow the direction of the arrow normally (or as looking at it with the green unit at the top) flows from bottom to the right in the picture. It will stay that way until an applied 24V moves the "plunger" in the valve body to change the flow to straight (left to right in the picture) through.

Was this review helpful to you?

Q: I use a modulating boiler to heat 3 zones using taco sentry zones and one taco 0011-F4 pump. When one of the thermostats call for heat, the proper zone valve will open, then boiler and the taco pump start together. My concern is that when the thermostat is satisfied the zone valve(s) will close but the pump continues to run for about 30 additional seconds with no place to send the hot water. The pump is switched on and off by the boiler which I assume was designed to run the extra time to flush the heated water out of the boiler but it can't. Is this going to ruin my pump or boiler and do I need to redesign the system somehow? Thank you.

Asked by RMG 14 years ago

Add your answer

* Required Field
-

Here are my two suggestions: 1) Add a bypass loop in the system that opens a valve that circulates right back to the boiler. This valve could be controlled by a multitude of sensors such as a flow sensor. Or you could add a couple electrical relays to the bypass valve that opens the valve when all other valves are closed and the pump is still running. This is probably the safest option because it was designed this way for a reason. It probably keeps circulating water to give the boiler time to shut down so the water doesn't have an opportunity to boil. 2) A cheaper option would be to cut power to the pump using a relay that's controlled by the thermostats. This wouldn't be my first option.

Was this review helpful to you?
-

You should have a time-delay (off-delay) relay to keep the zone valve open for the additional time the motor is on. This will allow the pump to cool the boiler before the zone valve closes.

Was this review helpful to you?
-

No.

Was this review helpful to you?
-

It takes about 30 seconds for the zone valve to fully close. It shouldn’t be a problem.

Was this review helpful to you?

Q: is the valve installation water flow direction dependant

Asked by Matt the newbie 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Yes, there's arrows cast into the metal sides showing the flow direction. If it's installed backwards, it may not completely shut off the unselected pipe since it uses the pressure to help seal it.

Was this review helpful to you?
- Another PexSupply Customer

Yes. This valve is designed for a specific flow direction.

Was this review helpful to you?
- Another PexSupply Customer

Theoretically use but it will work in reverse Stephenne

Was this review helpful to you?
- Another PexSupply Customer

I guess the short answer is yes. The directional indicators on this valve are a little deciving. In the "Off" position. No power to the valve water will flow in from the bottom of the valve to the outlet port with the arrow poiting out. It would also flow in the opsit direction if you wanted., Once power is sent to the valve the bottom port closes and water would travel in eaither direction through the two top ports. So no it is not direction dependant and yes it is. Depending on how you look at it. I hop this helped. Steve

Was this review helpful to you?

Q: In the shown upright position, is the bottom port normally closed? When energized, does the bottom port open & one of the other ports close? Thanks

Asked by Fritz 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

When energized, the bottom port closes and the side port opens.

Was this review helpful to you?

Q: If one port opens when power is applied, does the other port close?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

That is correct.

Was this review helpful to you?

Q: Can I install Taco 3-way Zone Valve in open system? I read that Honeywell zone valve cannot be installed in open system.

Asked by martin 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend the Taco 556-G2 zone valve, which is designed for use in open systems.

Was this review helpful to you?

Q: Does the 3-way zone valve open when the 24 volts powers the valve? Does the valve go into bypass when the 24 volts is taken away? Or does the valve require a three wire to it?

Asked by Tyler 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a 3-wire valve. The valve will open when power is applied to it.

Was this review helpful to you?

Q: Can you use a Honeywell T822, Heat Only, Vertical Thermostat with this valve?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the T822 thermostat will work in a system with this zone valve.

Was this review helpful to you?

Q: What kind of mounting does this valve offer? Are there bolt holes in the body or is this mounted with U-bolts around the outlets?

Asked by Tech 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You need to use "U" bolts or pipe clamps with this valve.

Was this review helpful to you?