Apply to be a TradeMaster!
Main product image of 6 Zone Valve Control Module with Priority
Magnifying glass
Hover image to zoom

6 Zone Valve Control Module with Priority

Brand:
Taco
SKU:
ZVC406-4
Rating:
(33)
Q&A:
(6)
6 Zone Valve Control Module with Priority
Magnifying glass
Hover image to zoom
ZVC406-4 has been discontinued
Discontinued March 31, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
6 Zone Next Generation Zone Valve Control Module with Priority, ZVC406-5
Brand:
Taco
SKU:ZVC406-5
(4)
Order by 6PM, receive 75 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Number of Zones
6
Product Highlight: Width (Inches)
10-1/4" Width
Product Highlight: Height (Inches)
6.75" Height
Product Highlight: Depth (Inches)
2-3/4" Depth

Description

–
Taco Zone Valve Controls work with two-, three-, or four-wire zone valves. Fully fuse protected, they also include two isolated end switches and a built-in priority switch. The contractor friendly PC board layout eliminates the problems caused by incorrect wiring and the unfinished look of conventional zone valve installations. The sturdy screw connections add additional reliability, while the external indicator lights provide instant diagnostic feedback, reducing installation time. All Taco Zone Valve Controls are UL and CSA listed and carry an extended 3 year warranty.

Use them combined with Taco Zone Valves and Thermostats to maximize system performance and dependability.

Features:
  • External Indicator Lights
  • Switchable Priority
  • Simplified Wiring
  • Works with 2, 3, or 4-Wire 24V Zone Valves
  • Compact Design
  • Fuse Protected
  • 100% Factory Tested
  • Two Isolated End Switches
  • Extra Set of Dry Contacts
  • Contractor Friendly PC Board Layout
  • Universal Thermostat Compatibility
  • UL and CSA Approved
  • Sturdy Screw Connections
  • Extended 3 Year Warranty

Specs

–
Number of Zones:

6

Application:

Zoning

Width (Inches):

10-1/4"

Height (Inches):

6.75"

Voltage:

120v

Depth (Inches):

2-3/4"

Wiring:

PC Board

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
6
6

You May Also Need

1-1/4" Copper 90° Elbow
SKU: 31306-ELKHART
Elkhart

Product Reviews

4.82 out of 33 reviews
100% would recommend this product
4.82
out of 33 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 33 reviews

Taco controls

Taco pumps and controls are straight forward Easy to connect and give years of reliable use
Clark
Buffalo, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Taco ZVC-406-4 Zone Valve Control 👍

I am using this for radiant heat in a 4800 sq.ft home and for indirect DW heating on a 119 gal indirect water tank! The board is really easy to setup and straight forward! The only thing I would like to see is a change in the wiring of the input and outputs…making the therminal connectors that will just plug in on the mother board instead of having to wire each input/output! This would make changing the board out easier and faster!
JJ
Battlement Mesa, Co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product. Shipping costs too high.

Exact replacement part. Easy to install. Shipping does not have to be this high to send a product of this size. Every parts store I spoke to recommended Supply House but each said shipping cost were out of line.
Quid
Petersburg, Alaska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordered and received the next day!

Perfect, exact replacement for the unit that had a defective board.
Phil
Avon, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

All I need
Bobcat
Bend, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes!

I use the six zone valve control to work the the radiant heat system in my house.
alfa
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

This zone valve controller is a great product and allows to clean up the mess of wiring that comes with zone valve controls. The only complaint I have with this product is that the system pump always activates on any zone call, even the DHW/priority. If you have a scenario where your DHW call should only activate the DHW circulator and not the system circulator, you can't wire your system circulator through this ZVC. If you want to use DHW with priority it will handle that by using the secondary relay. I worked around that issue with a separate SR501.
ms570
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again.

Very easy to use.
aliner
Friendship, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

Straight forward clear installation directions
Jack
Palmyra ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hope fully not -- Buy this product again and again

The product works as designed. I'd say big deal but when you buy it and it doesn't work as advertised; these guys have the process. BTW, they do have a problem. They quote a delivery date which, so far, has been a day better than reality.
Hal
Bellvue , CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Hello, This product references 2 transformers, but never says if they're included or sold separately?

Asked by B@home 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Transformers are built into the control module.

Was this review helpful to you?

Q: Will the priority zone relinquish control to the other zones after a certain time? Eg, if after 2 hours of the PRI zone calling for heat, will it allow the others to activate, even if it is not satisfied?

Asked by mikeconte 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, after an hour.

Was this review helpful to you?

Q: My boiler needs to continue circulating water after the zone(s) heat need is met in order to cool down internally (burner off). Does the controller do this? Wiring?

Asked by Chuck 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it does not, the pump will only be running when there is a call for heat.

Was this review helpful to you?

Q: Will this control talk back to the boiler and turn the temperature up to the max useing zone 6 as a priority seating. I have a older taco 6 zone control box right now and it does not alow for this. In the spring and fall I would love to turn my boiler down to 130 for heating. The problem is I am useing some home made tube heat exchangers for my domestic hot water that needs 150 to heat the domestic hot water.

Asked by Shawn 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

When using zone 6 while switched to priority when that zone is actuated all other zones will stop operation and the system will fulfill zone six's need until it is satisfied. If the system calls to zone six continuously for more than an hour power returns to the other zones and then they will all function independently.

Was this review helpful to you?

Q: I have 6 zone valves that use one circulator pump. One circulator pump for DHW. One more circulator that used used for for the boiler. Would this controller work for me??

Asked by Fer 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This control will work with six zone valves and six thermostats. It can also handle a circulator pump. To install a second circulator pump for domestic hot water, you will wire that pump to the priority zone 6 on the back of the panel with the jumper connection. For a wiring diagram please see here: http://s3.supplyhouse.com/product_files/Taco-ZVC406-4-Install.pdf

Was this review helpful to you?

Q: I have a 6 zone system and plan to use 6 thermostats and 6 valves on six manifolds, will the taco 6 zone work for this and what valves should I use to shut down each manifold as the thermostat comes up to temperature? Also I plan to use two circulating pumps, one for two manifolds and one for four manifolds, will it turn the pumps on and off too? Thanks

Asked by LEE 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This control will work with six zone valves and six thermostats. It can also handle a circulator pump, but you would need to link an additional switching relay to it if you plan to use multiple circulators. We would recommend Taco Zone Sentry valves.

Was this review helpful to you?