Apply to be a TradeMaster!
Main product image of Radiant Ready 30E Pre-Assembled Hydronic Mechanical Unit (30,710 BTU Output)
Magnifying glass
Hover image to zoom

Radiant Ready 30E Pre-Assembled Hydronic Mechanical Unit (30,710 BTU Output)

SKU:
A3503000
Rating:
(0)
Q&A:
(2)
Radiant Ready 30E Pre-Assembled Hydronic Mechanical Unit (30,710 BTU Output)
Magnifying glass
Hover image to zoom
A3503000 has been discontinued
Discontinued October 12, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: BTU Output
30710 Max BTUs
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Height
29-7/8"
Product Highlight: Depth (Inches)
13" Depth

Description

The Radiant Ready 30E is a complete radiant mechanical room designed in a compact, preassembled, easy to install panel. The unit is already wired, plumbed, tested and ready to be installed. Simply attached the panel to a wall, connect the radiant loops, attached the thermostat and connect the 240V electrical power. This unit includes:
  • 9 kW Electric Boiler
  • Radiant Distribution Manifold
  • Circulator Pump
  • Expansion Tank
  • Pressure Relief Valve
  • Isolation Valves
  • Thermostat
  • Air Vent
The Radiant Ready 30E provides a simple solution for installing radiant heating in projects requiring up to 30,000 BTU/hr. The unit has outdoor reset capabilities for optimal system efficiency and is capable of five radiant loops with single-zone control (up to 12 loops with customization). The unit's 3-speed circulator allows for use in wide range of system sizes.

NOTES:
  • Do Not use methanol or ethylene glycol in the Radiant Ready 30E. These fluids may damage the components
  • See manual for required components for installation
  • *Customize to add additional loops

Specs

BTU Output:

30710

Power Requirements:

240 VAC, 50 Amps

System Volume:

2.12 Gallons

Expansion Tank:

2 Gallons

Expansion Tank Connection:

1/2" MNPT

Pressure Relief:

30 psi

Connection Type:

Threaded

Thread Size:

R20

Height:

29-7/8"

Width:

27-3/4"

Depth (Inches):

13"

Weight (lbs):

119 lbs

Number of Loops:

5*

Pump Type:

Grundfos UPS15-58F

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this boiler do residential hot water as well?

Asked by Bill 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it does not.

Was this review helpful to you?

Q: can this unit be used for an outdoor garage application. Wondering about power out and the non use of glycol. Water will freeze in pipes

Asked by Barry 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it can. While the unit cannot use methanol or ethylene glycol, it can use food grade propylene glycol for freeze protection.

Was this review helpful to you?