Apply to be a TradeMaster!
Main product image of 1" LFMMVM1-US Lead Free Mixing Valve (Sweat)
Magnifying glass
Hover image to zoom

1" LFMMVM1-US Lead Free Mixing Valve (Sweat)

Brand:
Watts
SKU:
0559121
Rating:
(1)
Q&A:
(0)
1" LFMMVM1-US Lead Free Mixing Valve (Sweat)
Magnifying glass
Hover image to zoom
$510.85 each
In Stock
In Stock
Get 12 Tomorrow, Aug 6
Order by 6PM, receive Tomorrow
Size
1"
Connection Type
C x C
C x C

This item replaces: 0206002

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
80°F Min Temp
Product Highlight: Temperature Range (F)
80°F - 120°F
Product Highlight: Lead Free
Yes

Description

The LFMMV series can be set to any temperature between 80°F and 120°F with flow rates as low as 0.5 gpm and as high as 12 gpm. This mixing valve series is listed under ASSE Standard 1016 for single fixture applications, ASSE 1017 for hot water source applications and ASSE 1070 for single or multiple fixture applications.
The LFMMV series uses a double throttling design to control both the hot and cold water supply to the mixed outlet. The superior flow characteristics of this valve provide accurate temperature control (3°F) with low pressure drop across the rated flow range.
As an added feature the LFMMV series incorporates integral inlet filter washers and check valves in both the hot and cold water inlets to protect against cross flow.
The LFMMV is available with either union thread (-UT), union solder (-US) connections. Adapters can be used to connect to CPVC or PEX end connections.
  • Maximum Pressure: 150psi (10.55 bar)

Specs

Max Temp (F):

120°F

Min Temp (F):

80°F

Size:

1"

Lead Free:

Yes

Material:

Bronze

Connection Method:

Sweat

Connection Type:

C x C

Standards Met:

ASSE 1069

ASSE 1070

ASSE 1017

Application:

Point of Source

Point of Use

Heating

Max Pressure (PSI):

150

Temperature Range (F):

80°F - 120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Standards Met
Application
CURRENT ITEM
1"
Sweat
C x C
ASSE 1069
ASSE 1070
ASSE 1017
Point of Source
Point of Use
Heating
1" Sweat Union 5124 High Flow Mixing Valve (Low Lead)
SKU: 5124-HF-C1
1"
Sweat
C x C
ASSE 1017
ASSE 1070
Point of Source
Point of Use
1"
Sweat
C x C
ASSE 1017
ASSE 1070
Point of Use
Point of Source
1"
Sweat
C x C
ASSE 1070
ASSE 1017
Point of Source
Point of Use

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great selection, great service

Have the valve I needed for my radiant heat. Fast shipping.
TB
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy