Apply to be a TradeMaster!
Main product image of 3/8" - 3/4" PEX Crimp All Tool Kit
Magnifying glass
Hover image to zoom

3/8" - 3/4" PEX Crimp All Tool Kit

Brand:
Watts
SKU:
0650872
Rating:
(34)
Q&A:
(12)
3/8" - 3/4" PEX Crimp All Tool Kit
Magnifying glass
Hover image to zoom
0650872 has been discontinued
Discontinued August 19, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
PowerPEX Crimp Composite Handle Tool Kit (3/8", 1/2", 5/8", 3/4" and 1")
SKU:305-7095
(1)
Order by 6PM, receive 3 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp

Description

–
The new CrimpAll tool by Watts Radiant crimps four sizes of PEX pipe. This versatile new tool crimps any 3/8", 1/2 ", 5/8", and 3/4" standard PEX crimp fittings. The complete PEX Tool kit includes the CrimpAll tool with four jaw set sizes, rugged tool case, adjustment tools, and a "go/no-go" gauge. This tool uses the Black Copper rings in combination with standard PEX crimp fittings to make connections.

Specs

–
Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Includes:

Go/No-Go Crimp Gauge

Type:

Tool

Application:

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tubing Compatibility
Fitting System Compatibility
Includes
Type
Application
CURRENT ITEM
Product Image of 3/8" - 3/4" PEX Crimp All Tool Kit
3/8" - 3/4" PEX Crimp All Tool Kit
SKU: 0650872
(34)
PEX
Crimp
Go/No-Go Crimp Gauge
Tool
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
PEX
Crimp
Go/No-Go Crimp Gauge
Tool
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
15" Quick-Change Multi-Jaw Pex Crimp-All Tool Kit w/ Plastic Case (3/8", 1/2", 5/8", 3/4", and 1")
SKU: PXTLKIT-2
PEX
Crimp
Go/No-Go Crimp Gauge
Tool
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX

You May Also Need

5/8" PEX Crimp Ring (100/bag)
SKU: PXCR058
Bluefin

Product Reviews

4.74 out of 34 reviews
97% would recommend this product
4.74
out of 34 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
15%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Highest quality tool!

I used it with 3/4" & 1/2" PEX. Crimps perfectly consistently every time, once calibrated for the size, you're working with! Highest quality tool should last many years! When beginning with a new size, adjust for a very loose crimp and tighten adjustment 1/8th turn, per crimp until crimp gage says 'GO'. FOLLOW adjustment and size change INSTRUCTIONS CAREFULLY! Insure crimp rings are completely inside jaws & that ring, pipe and fitting are properly in position, immediately before crimping. Must recalibrate tighten adjustment when changing sizes. Tool is 15" long & handles open to 22", plan your job accordingly. I believe this tool should be no more difficult to use than a similar tool by any manufacturer.
VS

Most Liked Negative Review

3/8-3/4 pex crimp all tool kit-by watts

works ok. definitely not as nice as the viega (understand of course its less than half the price - you definitely get what you pay for with this tool). its cumbersome to use and not as handy as one would think (its actually easier to use two separate tools of two separate sizes, i.e. this is definitely not a time saver. setting the crimping compression is not intuitive, there are too many different elements to adjust and in my opinion the viega gives a much more secure compression. i also feel like one is bound to lose pieces and or they'll wear out over time (too quickly). one is definitely better off going with the pricier viega crimper, the difference is night and day in this reviewers opinion.
Showing 1-10 of 34 reviews

Great Tool - Reliable Crimps

I bought this tool as my first experience with PEX. I am very pleased with the quality feel and consistent crimp quality.
Jack
Brick, NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best professional connection to make!

Works great and the different sizes change easy. A little awkward in tighter spots but crimping is the best connection for professionals.
Rich the veteran.
Pennsburg , Pa
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to adjust and crimp.

The crimp ring installation requires little effort to compress the crimp ring. Once adjusted for the correct crimp compression the crimp tool did not need re-adustment.
Sam Moose Tracker
Grand Lake, CO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

CrimpAll tool by Watts

Very good tool. Performed flawlessly. Overpriced when compared to Non-name-branded identical tools.
Mattster Plumber
Trinity, NC
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/8-3/4 pex crimp all tool kit-by watts

works ok. definitely not as nice as the viega (understand of course its less than half the price - you definitely get what you pay for with this tool). its cumbersome to use and not as handy as one would think (its actually easier to use two separate tools of two separate sizes, i.e. this is definitely not a time saver. setting the crimping compression is not intuitive, there are too many different elements to adjust and in my opinion the viega gives a much more secure compression. i also feel like one is bound to lose pieces and or they'll wear out over time (too quickly). one is definitely better off going with the pricier viega crimper, the difference is night and day in this reviewers opinion.
oc
massachusetts
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product worked very well

very good
slick
ohio
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

My first attempt at working with Pex pipe and fittings turned out much better than I expected by using this tool. I replaced a dozen fittings and reran approx 200 ft of pipe in my basement. I used the go-no go gauge after each crimp and was elated when I pressurized everything without any leaks. Pros: multiple size crimp jaws so one tool can be used on many different size pipe.Con: one tool, I did a lot of 3/4 to 1/2 connections and having to change out the dies slowed the job down a bit. But since this tool is for personal use it works just fine and now I have one for any middle of the night/weekend emergencies.
Tom
Virginia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent tool & easy to use!

1st time using pex. Doing gut & remodel in 45 yr old home. This tool worked perfectly. I replaced all old lines with pex & I didn't have a single bad crimp or leak. I highly recommend it & it is of very high quality.
Doug - Homeower
North Carolina
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tool!

I was hesitant at first to use any pex product being an old school copper and solder guy. This crimper made my transition to pex a very pleasant experience. I even had a carpenter on the job asking to try it out. A+
Rich
Pittsburgh PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Tool

This tool is very easy to use. I have had no problems interchanging the different sizes. The only negative that I have experienced is that it can be challenging to use in tight spots. I have found that it is best to leave the pex down on the ground and then use the tool to crimp it together. When you have crimped it, then go ahead and anchor the pipe. It makes it much easier to get everything together.
Dan
Tennessee
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

12 Questions
12 Questions
ASK A QUESTION

Q: Does this also work for pex-al tubing/fittings?

Asked by Jim 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it will not.

Was this review helpful to you?

Q: are the jaws and/or the crimping end of the unit nylon or steel? Local Lowe's store sell a nylon headed unit. I cant see that holding up very well. Thanks.

Asked by HVAC Darren 11 years ago

Add your answer

* Required Field
-

They are steel.

Was this review helpful to you?
-

Steel Sent from my iPad

Was this review helpful to you?
-

They are steel and work very well!

Was this review helpful to you?

Q: How long is this Watts Pex crimp tool? Jon

Asked by Jon 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This Watts crimp tool is approximately 14.75 inches long.

Was this review helpful to you?
-

A little under 15 inches from top of jaw to bottom of handle Sent from my Windows Phone

Was this review helpful to you?

Q: i have both copper and steel crimps which tool will work or can i replace one with another and the crimp clamps have no lip on them like the steel ones shown how do you get these clamps off

Asked by jim 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The copper rings are called "crimps," and they work with this tool. The stainless steel rings with a lip are called "clamps." You would need a clamping tool with those rings. Crimp and clamp rings for PEX use the same fittings, so you can replace one with the other as long as you have the right tool and the fitting is in tact.

Was this review helpful to you?

Q: Can I use the PEX crimp tool to connect to quest pipe from 3/8" -3/4" ?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

With Qest tubing, you must use the fittings, rings, and tools designed specifically for it by Zurn. This tool will not work.

Was this review helpful to you?

Q: Am not familiar with this product, but am looking for a tool to mend copper pipe. we recently had a damaged copper pipe and was told that there is a tool available to mend tubing by crimping instead of soldering where heat may be a problem with sourrinding materials.

Asked by dickie 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We are not familiar with the part you're looking for, but this tool is for crimping PEX fittings. You may want to consider SharkBite fittings, which can connect to copper without any soldering.

Was this review helpful to you?

Q: How much trouble is it to change from one size to another?

Asked by Chick 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It's not difficult: you just use the included wrench to remove one head and put the other one on.

Was this review helpful to you?

Q: Can you use a crimping tool for the aquapex tubing product? My existing system in the house is the white translucent aquapex 1/2 inch...but the plumber used the propex expander connections. I am tying into that system for a basement bathroom.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use crimp fittings with AquaPEX. AquaPEX works with all standard PEX fitting systems, in addition to ProPEX expansion fittings.

Was this review helpful to you?

Q: Is this a full circle crimper?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?
- Anonymous

It is considered a full circle crimper.

Was this review helpful to you?

Q: Does this tool work to connect tubing to stock Manabloc PolyAlloy fittings? What about other brands(e.g., EcoBrass). Your description only indicates for use with HydroPex fittings.

Asked by Darren 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This tool will work with Manabloc PolyAlloy fittings or any other standard PEX crimp fitting.

Was this review helpful to you?