Apply to be a TradeMaster!
Main product image of 3/4" Sweat Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Thermostatic Mixing Valve (Lead Free)

Brand:
Webstone
SKU:
75103W
Rating:
(6)
Q&A:
(1)
3/4" Sweat Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
75103W has been discontinued
Discontinued April 18, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" Sweat Thermostatic Mixing Valve w/ Check Valve (Lead Free)
Brand:
Webstone
SKU:H-75203W
(1)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
2 Cv
Product Highlight: Max Temp (F)
131°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Temperature Range (F)
95°F - 131°F

Description

–
The Webstone TMV is designed for use in heating as well as domestic water systems and provides outlet temperatures ranging between 95°-131° F. The valve may be positioned in any orientation; designated lengths of straight piping before and after the unit are not required. The Webstone Thermostatic Mixing Valve is a SAFETY VALVE. Inspect the TMV at least once per year to verify it is operating correctly. It may be necessary to check the valve more frequently in installations with poor or unknown water quality. Use of a filter or strainer is required for installations with poor or unknown water quality.

Design Advantages
  • Suitable for hydronic applications, point of use, and water distribution systems
  • Union connections simplify installation and maintenance
  • Temperature locking handle ensures appropriate output range
  • Guaranteed for life

Specs

–
Min Temp (F):

95°F

Size:

3/4"

Connection Method:

Sweat

Connection Type:

C x C

Working Pressure (PSI):

30-150

Max Pressure (PSI):

150

Min Pressure (PSI):

30

Temperature Range (F):

95°F - 131°F

Max Temp (F):

131°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

ASSE 1070

Application:

Point of Source

Point of Use

Flow Capacity (Cv):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Standards Met
Application
Webstone
3/4"
Sweat
C x C
ASSE 1017
ASSE 1070
Point of Source
Point of Use
3/4"
Sweat
C x C
ASSE 1070
ASSE 1017
Point of Use
Point of Source
3/4"
Sweat
C x C
ASSE 1069
ASSE 1070
ASSE 1017
Point of Use
Point of Source
Heating
3/4"
Sweat
C x C
ASSE 1017
ASSE 1070
Point of Use
Point of Source

Product Reviews

4.5 out of 6 reviews
100% would recommend this product
4.5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Exact temperature at dial setting

Made in Italy. Excellent quality.
Rhoady
Victor, Idaho
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's good experience with this product My second order

Great product. Fast shipping and good service
jimbo
Philadelphia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

Using as a tempering valve on a mod-con boiler, supplying domestic hot water.
Oil Man Mike
Thiensville, WI
11 years ago
Was this review helpful to you?

Great product

This item meets the code requirements for a tempering valve at the water heater location for our situation. Easy to install, functions as expected.
Phil Mod builder in PA
Elizabethtown, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a good mixing valve

used it for a domestic hot water system.
Vinnie another plumber from NY
Ossining, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good

use it to get more volume on HWT seems to work
soet
pa
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have an outdoor woodburner with a heat exchanger for domestic hot water. The water temp is aprox. 180 coming from heat exchanger into hot water tank will this valve work at that temp

Asked by sag2 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

The listed maximum temperature for the valve is 185 deg F.

Was this review helpful to you?