Apply to be a TradeMaster!
Main product image of Universal Silicon Carbide Integrated Ignition Control
Magnifying glass
Hover image to zoom

Universal Silicon Carbide Integrated Ignition Control

SKU:
50A55-843
Rating:
(153)
Q&A:
(20)
Universal Silicon Carbide Integrated Ignition Control
Magnifying glass
Hover image to zoom
$135.23 each
In Stock
In Stock
Get 78 Tomorrow, Jun 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Please note: This SKU is a direct replacement for 50A50-241

The 50A55-843 Universal Silicon Carbide Integrated Ignition module employs a microprocessor which continually monitors, analyzes and controls the proper operation of the gas burner, inducer and fan. The Universal Module includes an extensive cross-reference, additional jumper wires, an additional wiring harness and a jumper for Trane applications. The module also has terminals for powering a humidifier and electronic air cleaner.


Specifications

  • Input Voltage: 25 VAC 50/60 Hz
  • Maximum Input Current: 25 VAC . 0.45 amp
  • Valve Relay: 1.5 amp @ 25 VAC 50/60 Hz 0.6 pf
  • Ignitor Relay: 6.0 amp @ 120 VAC 50/60 Hz (resistive)
  • Inducer Relay: 2.2 FLA - 3.5 LRA @ 120 VAC
  • Circulator Relay: 14.5 FLA - 25.0 LRA @ 120 VAC
  • Operating Temperature Range: -40 to +175°F (-40 to +79°C)
  • Humidity Range: 5% to 93% relative humidity

Features

  • Includes flash code diagnostics
  • Fused to protect low voltage system transformers
  • Includes mounting hole template
  • Input Voltage - 25 VAC 50/60 Hz
  • Adjustable blower relay


Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Universal Silicon Carbide Integrated Ignition Control
Universal Silicon Carbide Integrated Ignition Control
SKU: 50A55-843
(153)

You May Also Need

Product Reviews

4.81 out of 153 reviews
98% would recommend this product
4.81
out of 153 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
5%
3 star
1%
2 star
1%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Work great!

White Roger recommends this unit to replace it's older 50A50 line of controller board and it works as advertised. You may have to jumper the OD1 and OD2 pins on the 12-pin connector if your furnace don't support this feature. Look to see if there are wires on the OD1 and OD2 pin of your existing 12-pin connector. The pin layout is on the controller board. Use the black jumper wire that come with the replacement unit to jumper these two pins on your existing 12-pin connector if your furnace doesn't support this safety feature. What I really like about this replacement unit is the on-board diagnostic function indicated by the flashing LED and the product manual that came with the package. After I installed the unit and power on, the diagnostic LED flashes 5 times so I looked up in the manual to find the OD1 & OD2 issue. Since my old furnace doesn't have this feature, I jumper the two pins and power the unit on again. This time the diagnostic LED flashes 4 time indicating the (temperature) limit switch is open. I look up on the internet to find out what the limit switch looks like, locate the switch and ohm it out (with the power OFF). Apparently my limit switch is stuck open and need to be replaced. A temporary fix is to unstick the switch by flicking my finger against it several times. This will work until it stuck open again so REPLACE this part. When I put everything back together, the furnace came on and the family have heat once again. Apparently my old controller board still work b'cuz my problem was the limit switch stuck open. However, the diagnostic function on the old controller board did not help me to figure out the problem so I opted to leave the new one in my furnace. This newer unit will help me to diagnostic any problems that may occurred in the future.
VS

Most Liked Negative Review

Not a replacement for 50A50-405

I purchased the 50A55-843 as a replacement for the 50A50-405 on a Cumberland Model FCAC100A50A1 that was used for the second stage heat in a dual-fuel heat pump system. When installed in furnace the blower would run all the time and the burners would not come on when the system was calling for emergancy heat. This was the case regardless of where the thermostat was set. Found a new 50A50-405 locally, installed it and everything went back to working.
Showing 1-10 of 153 reviews

Excellent customer service

I've ordered lots of parts through supply house normally w no issues. This board stop working after about 6 months and I contacted customer service. They expedited my replacement board. It was at my door in under 24 hrs from it being shipped.. excellent customer service
Phil
Louisiana
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great return policy.

Ordered two parts. First one was the wrong part. They took it back and sent me the correct part.
TC
Madison GA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

My outdated control board failed on the fan control relay due to burned out relay switch. This was the listed replacement option. I was a little concerned because the board was not an exact match but all indications showed that this was the upgraded replacement so I took a chance. All the connections were the same but some were in different locations on the board. Very easy upgrade and swap.
Happy
Sr Louis
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend thos part

Perfect solution to a customers furnace issue.
Mick
SC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will recommend supply house to others

Repaired my sister in laws furnace. Customer service was outstanding
ray
SC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Last two DOA

Last two ordered were DOA in the 24v side. 24v not present at R terminal when power is applied.
Double A
Missouri
5 months ago
Was this review helpful to you?

I would by this control board again

Fast shipping furnace was back working in 2 day
Paul
Twin Falls
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked wonderfully

My husband and myself installed. Took one wire at a time and transfered to new board. Turned on furnance and it works great. Just in time for cold.
Fancy
Pittsburgh
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement. Working great

Plug and play, exact replacement. Working great so far.
C121
IL
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for 50A50-288 (10207710)

The rats nests left behind over the years by those rushed Houston HVAC contractors finally has taken its toll.... Somehow, the R wire of the 24V control got contact with 110V, and fried the old control board.... and the Nest thermostat too. So I decided to rewire both the furnace (an old Amana 80SSE) and the condenser from scratch, getting rid of "put the cable back were I found it" and instead followed the wiring diagrams (found a lot of mistakes, missing connections etc) and replacing all consumable parts while at it. The wiring diagram included with this new universal control board was very useful. I added a few connections that were not there, double checked everything, and it all again started up beautifully. These older units are very simple, at the end.... Even checked the furnace operation spending extra time in that 140deg++ attic.... So AC is back on, and missus is happy. Conclusion is that I am convinced that this is indeed a universal control, those complaining "it does not work" likely "just put the connections back where they were" instead of tracing the wires and making sure the right component is connected to the right terminal.... I also found the "2 wire to 4 wire" MOLEX adapter included needs that you also connect the 2 neutrals.... So you don't have to cut off the old plug, but still run 2 new wires in addition.
Robert
Houston, TX
10 months ago
Was this review helpful to you?

Product Q&A

20 Questions
20 Questions
ASK A QUESTION

Q: I just ordered a 50A55-843(Intergrated Fan Control), I thought but Order confirmation shows 50A55-843 Universal Carbide Intergrated Ignition Control. Are they one in the same (compatible). Order # 20932386. Thanks, Joe The pic on internet shows Intergrated Fan Control on the board itself.

Asked by Joe 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Joe. The 50A55-843 includes the control board, jumpers, and a wiring harness.

Was this review helpful to you?

Q: Would this be the replacement for a White Rogers 50a52-102 control module?

Asked by Benjamin 3 years ago

Add your answer

* Required Field

Q: will this replace my present model50A50-131

Asked by Bonnie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes the sku 50A55-843 is the suggested replacement for the 50A50-131.

Was this review helpful to you?
-

The White-Rodgers 50A55-843 will replace all 50A50 and 50A55 models. Please see the 'Universal Cross Reference' link under 'Resources' on this product's page at: http://www.supplyhouse.com/White-Rodgers-50A55-843-Universal-Silicon-Carbide-Integrated-Ignition-Control-11662000-p Hope this helps you.

Was this review helpful to you?

Q: Does this replace the 50A55-120 in my Lennox-Aire Flo? I have read both yes and no in different places! My existing board looks nothing like this but that doesn't mean it won't function the same way. Mine has WR printed on it, presumably White Rodgers. On the label it says 50A55-120 Lennox and several other numbers. Usual story...my AC contractor wants $530 but is trying to talk me in to sinking that in to a new system instead.

Asked by Steve 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The replacement for the 50A55-120, 56L85.

Was this review helpful to you?

Q: I just installed the 50a55-843 as a replacement for a 50a55-110. Problem was the circulator blower would not run and believed it to be the relay on the control board. Replacement fixed the circulator blower but now the outside unit will not run although was previously running fine..Instructions say there is a second wire from the Y terminal to be connected to the 24 VAC hot side of the compressor contactor. I don't know how to make this connection as isn't the contactor on the outside unit? I assume this second connection isn't to a terminal on the control board. There is a dual fuel circuit board on the outside of the unit with colored wires from thermostat and to furnance and a set to the outside unit. If I connect the yellow wire to one of the outside unit terminals which one...yellow , white, red, start, etc...nothing here is labeled to the hot side of the compressor contactor. I would appreciate any help

Asked by Mark 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

We do not have technicians on staff it would be best to contact White Rodgers tech support for those answers.

Was this review helpful to you?

Q: Is this a direct replacement for Lennox 56L84 or 56L8401?

Asked by Jesse 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it is not, you should call us with the model & serial # of the unit to find the correct part.

Was this review helpful to you?

Q: will this replace 50A50-571 Trane

Asked by rodger white 13 years ago

Add your answer

* Required Field
-

Hi , I used this universal module to replace my furnace module 50-A50-241. No issues. According to White Rogers data sheet it should also accommodate 50A50-571. See the link below. You should be OK to use this one. Follow the wiring instructions. http://s3.pexsupply.com/product_files/White%20Rodgers%20-%2050A55-843%20-%20 Brochure.pdf 50A55-843 Replaces: 50A50-571 50A55-843 UNIVERSAL SILICON CARBIDE INTEGRATED FURNACE CONTROL Controls Gas Valve, Igniter, Blower, Inducer, Humidifier and Air Cleaner. Replaces Most Trane, York, ICP and Amana White-Rodgers models. FEATURES .. Replaces 50A50 and 50A55 http://www.emersonclimate.com/Documents/White-Rodgers/instruction_sheets/003 7-6265.pdf

Was this review helpful to you?

Q: Will this replace 50A50-230 White-Rodgers control for a Luxaire/ Thanks,

Asked by Ned 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is the recommended replacement for the obsolete 50A50-230 control.

Was this review helpful to you?

Q: Will the 50A55-843 replace my 50A50-230?

Asked by Ned 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It will. Part 50A55-843 is the replacement for the discontinued 50A50-230.

Was this review helpful to you?
-

Yes Sent from my Galaxy S®III

Was this review helpful to you?

Q: Does 50A55-843 replace 50A50-405?

Asked by Peter 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Part CNT3797 replaces part 50A50-405.

Was this review helpful to you?
-

Yes it does

Was this review helpful to you?
-

This is probably for a Trane or American Standard I would be careful here you need to call the wholesaler and give them model and serial numbers and they can cross over the proper control

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy