
| Application: | Heat Only |
|---|---|
| Stages: | 1 Heat |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Vertical |
| Power Method: | Hardwired |
| Voltage: | 24V Low voltage |
| Operating Voltage: | 24 VAC +/-10% |
| Wiring: | Two-Wire |
| Color: | White |
| Height: | 5" |
| Length: | 2.72" |
| Depth (Inches): | 0.91" |
| Max. Load: | 1.3A at 24 VAC |
| Display Range: | 32 to 99°F |
| Resolution: | 0.25° Calculated 1° Displayed |
Yes, this thermostat may be used on a 24 volt Hydronic heating system with two-wire connection. This thermostat takes power from the wiring, which eliminates the need for any battery or third wire. This thermostat is not approved for use with any forced air heating systems.
This is a non-programmable thermostat so there would not be a way to set a schedule for the thermostat.
It may look like it is running constantly when in fact is running intermittently once it reaches within about two degrees of the desired temperature. When there is more then about a two degree deference between the desired temperature and the actual temperature it will generally run continuously in order to reach the desired temperature more quickly. The little lines symbolizing heat radiating from the floor symbol (located on the display of the thermostat) only indicate that the thermostat is sensing that the temperature is below the desired temperature and not that the circulating pumps are constantly on. So, this symbol will be active for the entire time that the thermostat is sensing the low heat condition and not symbolizing that the circulating pumps are constantly on. Generally it will be cycling the pumps on and off when the temperature is getting close, and yet the symbol will be active until the desired temperature is reached. The two that I have installed in my house maintain the room temperature very well, and generally doesn't let the room fall more then one degree lower then is set for very long. If the thermostat senses that the temperature is continuing to drop it will turn the circulating pump(s) on for a longer duration. Depending on how fast the temperature is rising or dropping, the thermostat will regulate the on off time accordingly. The only true way to know the duration of the cycle when the thermostat is actively calling for heat would be to physically check the circulating pump(s).
I'm not an installer or expert but I have 3 of these in use for different applicatiins and all 3 operate the same way: when temp falls a degree or two below the setpoint they call for heat until you reach the desired temp. Not sure why you would want it to run intermittently. An infloor closed loop system is probably more efficient if it runs on a more continuous basis. Sent from my U.S. Cellular® Smartphone
I did replace my old ones with this model and it worked although you need to make sure the current is the same. The wiring is a bit tedious but I suppose most items this small will be. Jerry
This thermostat is hardwired and is designed to operate in heating mode over two wires. These types of thermostats obtain their power for operation from taking voltage from the connected wiring. These eliminate any need for a third wire or battery, which makes the thermostats simple to install, wire and service.
No, the freeze protection feature cannot be deactivated. The automatic protection will engage the heating circuit at 38 deg. F. and disengage it at 39 deg. F.
Yes, you could control multiple zones with one thermostat, which would mostly make sense if all the zones were near the thermostat temp measuring point (which it sounds like this is the case). You will just need to connect all the solenoid valves for those zones in parallel, and connect them to a single control relay. The thermostat would then trigger the control relay (that how I have set my system up, but I used separate circulation pumps instead of relays since the pumps were nearly the same price as the relays). Hope this helps Rob
They should be compatible, although you may need a 1k ohm resistor between the W and common connections.
It will work just fine with it.
Yes, it is. I have this thermostat connected to a Taco 3 zone relay and single zone relay in 2 different installations. No problem, super easy.
Yes, I had a problem of the thermostat constantly calling for heat. Spoke with an Uponor tech and was told that Taco changed some internal wiring in the SR504 exp. If there is a minute amount of voltage a resistor(included with the tstat) should be installed on the Taco effected tstat connection. the resistor should be installed between the "W" terminal and the "C" terminal on the Taco SR504
No. I purchased this based on other answers that said they are compatible. Counldn't get it to work (regardless of t-stat setting, it was always sending heat), so I called Uponor. Tech support at Uponor advised that it isn't a directly compatible match. While that do supply a resistor that MIGHT make it work, they stated that it isn't recommended, and done incorrectly, could damage the Taco controller, which would void its warranty. As the technician at Uponor said ..."the Taco controller is a lot more expensive then and compatible T-stat". I'll be trying the Tekmar 518 or 519 now.
I believe that it should work. It worked well for me.
I am not directly familiar with the Setpoint 501s, but it seems to sense floor temp in addition to air temp (4 wire). The WT1 is a 2 wire stat sensing air temp only, so it would seem to have less functionality. I would recommend replacing the 501s with another 501s--these radiant systems are fussy enough without introducing other variables.
Any thermal mass can suffer from being shocked with too rapid rate of heat rise.
I think I have the same situation - radiant system stapled up under wood subfloor, then engineered floor above that. It has been running for two winters now and works fine.
I have used this and while it is simple it works well. It's an air temp thermostat, different from two others I have that are floor thermostats. I use it in a mixed application, as the basement room it is in also has HVAC but when it gets cold, and I want to be in the room (my office) there is no problem with communicating to the radiant supply. Worth the price and simple to install. Of course you'll need the additional switch to communicate with the pump, but I liked it in the install as it is low voltage so I did not need to run full current all the way to the thermostat.