Apply to be a TradeMaster!
Main product image of 1/2" PEX Brass x 1/2" Copper Straight Stub, 15" (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" PEX Brass x 1/2" Copper Straight Stub, 15" (Lead Free Brass)

SKU:
LF2945050
Rating:
(1)
Q&A:
(0)
1/2" PEX Brass x 1/2" Copper Straight Stub, 15" (Lead Free Brass)
Magnifying glass
Hover image to zoom
$17.56 each
BOX UP & SAVE 11%
$390.75 box of 25
$15.63 each
In Stock
In Stock
Get 10 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Length (Inches): 
15"

This item replaces: Q2945050

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Length (Inches)
15" Length

Description

–
ProPEX Copper Straight Stubs provide a straight transition from PEX-a tubing to copper.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Size:

1/2"

Material:

Brass

Length (Inches):

15"

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Sweat Size:

1/2"

Lead Free:

Yes

Weight (lbs):

.5 lbs

Warranty:

10 Year

Standards Met:

ASTM F1960

NSF

ASTM F877

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Makes the solid connection to the anglestop
Ex San Francisco
Marin County
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy