Apply to be a TradeMaster!
Main product image of Water Heater Adapter, 3/4" ProPEX x 3/4" FIP (18" Length)
Magnifying glass
Hover image to zoom

Water Heater Adapter, 3/4" ProPEX x 3/4" FIP (18" Length)

SKU:
LF2957575
Rating:
(7)
Q&A:
(4)
Water Heater Adapter, 3/4" ProPEX x 3/4" FIP (18" Length)
Magnifying glass
Hover image to zoom
$43.47 each
In Stock
In Stock
Get 12 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, NSF, ASTM F1960 Standards Met
Product Highlight: Length (Inches)
18" Length

Description

–
The Uponor ProPEX® Lead-free Water Heater Adapter (stainless steel) connects 3/4" PEX to a water heater.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

–
Application:

Plumbing

Heating

Size:

3/4"

PEX Size:

3/4"

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F877

NSF

ASTM F1960

Tubing Compatibility:

PEX

Length (Inches):

18"

Thread Size:

3/4"

Thread Type:

Female

Lead Free:

Yes

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

ProPEX Ice Maker Box w/ Support Brackets, 1/2" (LF Brass) Valve
SKU: LF5955025
Uponor (Wirsbo)

Product Reviews

4.71 out of 7 reviews
86% would recommend this product
4.71
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy from supply house again a customer service and s

Are use this in a re-plumbing job on my whole house and everything about the supply house was great
Jeff
Nc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent adapter for my purpose

This is well made and exactly as claimed. It arrived on time and was reasonably priced.
Exousia
Mount Airy GA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made it easy!

Simple hook up. Sealed well.
John
Catskill NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Waste of money

Don't waste your money. Get an ordinary FIPxFIP hose (QFC-7518). FIPxMIP ball valve (40533W). MIPxPEX adapter (LF4527575). Less money and you added in the required shut off valve for the cold inlet. ProPex shut off valves are expensive so take advantage of already having NPT threads coming off the water heater and put the valve before your adapter to PEX.
Greg
Mariposa, CA
12 years ago
Was this review helpful to you?

fit the application good quality

you will still need to make sure you have the male attachment at the water heater.
LP
North Sioux City, SD
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes installation easy

Great for going from pex to heater, but adding a valve to the flex would make it better.
Mcguive
Cedarville, MI
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything you need for your first 18"

Satisfies the code requirements for the first 18" of connection from a gas water heater to be copper/ metal from then on its pex all the way
Doitallyourself
Northern CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Would you need this with a gas fired tankless waterheater, the exhaust exits the heater on the top using a PVC pipe and the water inlet and outlet are on the bottem.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If the inlet and outlet are at the bottom of the unit and more than 18" away from the flue, you would not need this adapter unless it's a local code requirement.

Was this review helpful to you?

Q: Why do I need this, do you need this on all water heaters, why can't you just put pex pipe directly to the water heater with a pex pro to pipe thread fidding.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would only need to use this adapter with a gas or oil-fired water heater. PEX should be kept at least 18" away from the flue of these units to protect the tubing from the intense heat present there. No adapter is required with electric water heaters. Always check with local plumbing codes, which may have unique requirements.

Was this review helpful to you?

Q: Is this changeable to use 1" pex instead of 3/4? Trying to avoid buying 3/4 just for water heater.

Asked by Kadex 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can do this if you replace the included fitting with part LF4521075.

Was this review helpful to you?

Q: Is it a set or will I need two?

Asked by smarje1 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This SKU is only one piece; if you require two for your specific application, you will need to purchase the second one.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy