Shop Limited Time Deals
Main product image of 1/2" Lead Free Wilkins 975XL2 Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom

1/2" Lead Free Wilkins 975XL2 Reduced Pressure Principle Assembly

Brand:
Zurn
SKU:
12-975XL2
Rating:
(36)
Q&A:
(13)
1/2" Lead Free Wilkins 975XL2 Reduced Pressure Principle Assembly
Magnifying glass
Hover image to zoom
$1,031.99 each
In Stock
In Stock
Get 11 Tomorrow, Jun 25
Order by 6PM, receive Tomorrow

This item replaces: 12-975XL

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

Application

This reduced pressure principle assembly is designed for installation on potable water lines to protect against both back-siphonage and back-pressure of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists

Materials
  • Main valve body: Cast Bronze ASTM B 584
  • Access covers: Cast Bronze ASTM B 584
  • Internals: Stainless Steel, 300 Series
  • Elastomers: Silicone (FDA Approved), Buna Nitrile (FDA Approved)
  • Polymers: Noryl, NSF Listed
  • Springs: Stainless steel, 300 series

Standards Compliance
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California

Specs

Size:

1/2"

Max Pressure (PSI):

175

Weight (lbs):

6 lbs

Water Temperature:

180°F

Lead Free:

Yes

Material:

Bronze

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 1/2" Lead Free Wilkins 975XL2 Reduced Pressure Principle Assembly
1/2" Lead Free Wilkins 975XL2 Reduced Pressure Principle Assembly
SKU: 12-975XL2
(36)
1/2"
Yes
3/4"
Yes

You May Also Need

1/4" to 1/2" Iron Air Gap for 375, 475
SKU: AG-8
Zurn
UPS15-58FC, 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: 59896341
Grundfos

Product Reviews

4.83 out of 36 reviews
100% would recommend this product
4.83
out of 36 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
11%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Excellent Part, Excellent Price

Was replacing an old backflow, used this one, and went together flawlessly. The best part was the price from PexSupply as it was the best value on the internet, as well as all of the other parts I ordered.
VS

Most Liked Negative Review

expected to have it work right

My plumber had to reseat one of the check valves to get it to operate initially. Then 2 days later, I had to reseat the other check valve to keep it from spurting out water. So far it is ok, but I was expecting it to work flawlessly out of the box, not needing adjustments. Shipping and timely delivery was well handled.
Showing 1-10 of 36 reviews

I would buy this product again

Backflow was leaking, Supply House shipped this product the same day and we were able to repair and be back up in a short time
Craig
IN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

I install, test and repair backflow devices. Wilkins 975 xl is the premier backflow.
Keith 🤠
Pagosa Springs, Co.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Meets code.

Works as designed. The large lever handles on this unit should be on every unit Wilkins makes.
Rick
Santa Barbara CA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as described, priced right, shipped fast.

Work exactly as specified.
Tim the Contractor
Gunnison, Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product excellent pricing

Premise Isolation valve for Rainwater Cistern. The unit is very well constructed, installed easy and easy passed test and inspection. Shipping was fast and customer service outstanding from Supply House.
RM
Seattle, WA.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

EASIER TO REPAIR THEN OTHER MANUFACTURES
AF
HARRISON NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great web site!

Just the product I was looking for at a great price.
Cleanwaterpro
Patterson, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

received what I ordered in a timely mannaer
Sherry B
Gentry, Ar
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT; GREAT PRICE; INSTANT DELIVERY !

Could not have been happier ! PLUS, Free Shipping ! Cannot Beat That !
GFL
Scarsdale, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great BackFlow Preventer. Great Service. Great Fast Deliver

Replaced the existing Wilkins Backflow Preventer (FreezeDamage caused by homeowner lack of preventive maintenance).
IrrigationAtItsBest
Knightdale, NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: Can I replace Wilkins 975xlv unit with a less expensive model ..Like the 975xlv.both are 3/4 inch.175 psi. I would need the fittings to accomplish this. Thanks Richard

Asked by Richard 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The main difference between the 975XL and the 975XLV is that the 2nd unit the V means that the unit comes with union swivel elbows. The standard model does not, and the parts are not offered separately.

Was this review helpful to you?

Q: Does this come with air gap

Asked by dennis 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the air gap is a separate accessory, for this model it would be sku AG-4.

Was this review helpful to you?

Q: 2" RPZ need the MEA# NYC BLD CODE TO FILE THE JOB

Asked by MASTER PLUMBER 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

NYC no longer requires MEA as of 2008 although all products with MEA numbers are grandfathered in. They now require all backflow devices to be Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California or FCCCHR. Please review the Wilkins Submittal sheet that included the FCCHR approval. Submit this and there will be no problem.

Was this review helpful to you?

Q: Does this include the y-strainer and air-gap as part of the assembly? (Local suppliers have told me it does.)

Asked by Dwain 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it does not, they are options on that one, or included w different models.

Was this review helpful to you?

Q: Can you tell me if this model is a direct replacement for the 3/4" 975XLS?

Asked by Todd 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it is not an exact match, the "S" suffix signifies it has the bronze Y strainer option.

Was this review helpful to you?

Q: What is the over all length & width

Asked by none 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The length of the entire unit is 16-1/8". The width is approximately 5-1/8".

Was this review helpful to you?

Q: 1 inch Wilkens can it be installed in the vertical position

Asked by Johnny 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupplyStaff

The Model 975XL must be installed in a horizontal position to provide proper operation of the relief valve.

Was this review helpful to you?
-

No the 975XL can't be installed vertical. There are only a few RP devices that can be installed vertical. Final color email logo Bugg Vokel Sierra Backflow PO Box 11181 Truckee, CA 96162

Was this review helpful to you?

Q: I'm in California. Does this comply with the new lead free rule?

Asked by Mike 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This model is not lead-free. Use 975XL2 models for lead-free installations.

Was this review helpful to you?
- Another PexSupply Customer

Not sure if this has to do with the content of lead, but this product states on it that it is not for use in California.

Was this review helpful to you?

Q: I have a small drip/discharge from the "vent" area at the bottom of my backflow valve. How does one flush the valve out?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see the following Installation/Maintenance sheet for instructions on cleaning the valve: http://s3.pexsupply.com/manuals/1272485263360/29536_PROD_FILE.pdf . You can also refer to the troubleshooting steps at the link below to help pin-point where the issue is inside the valve before you start repairing it. http://www.zurn.com/operations/wilkins/pages/submenu/Troubleshooting/tsrpp.asp

Was this review helpful to you?
- zipper

I had same problem. There are 2 big check valves and they can be removed and cleaned. When they are out, turn on the water and let it run for a few seconds to flush the system. Caution, they are held in by big springs under compression. The valve gaskets can also be removed and turned over to have a new surface for sealing. I had to do this on a new unit. There is also a repair kit available with new seals, etc...

Was this review helpful to you?

Q: Can this replace Febco 285Y 1" without modifications on existing plumbing?

Asked by Niki 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the 1-975XL is 13" in length and the Febco 285Y is 12 3/4" in length. Therefore, some field adjustments may be required.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy