Apply to be a TradeMaster!
Main product image of 1/2" ProPEX x 3/8" FIP Drop Ear Elbow (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" ProPEX x 3/8" FIP Drop Ear Elbow (Lead Free Brass)

SKU:
LF4235038
Rating:
(49)
Q&A:
(5)
1/2" ProPEX x 3/8" FIP Drop Ear Elbow (Lead Free Brass)
Magnifying glass
Hover image to zoom
$18.93 each
BOX UP & SAVE 10%
$426.00 box of 25
$17.04 each
In Stock
In Stock
Get 48 Tue, Jul 14
Order by today, receive Tuesday
Size
1/2" x 3/8"

This item replaces: Q4235038

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

Note: ProPEX Tool is required. ProPEX Rings sold separately.

ProPEX Drop Ear Brass Elbow provides rigid 90-degree connections and the ability to secure PEX-a tubing.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

Size:

1/2" x 3/8"

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Thread Type:

Female

Standards Met:

NSF

ASTM F877

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Thread Size:

3/8"

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1/2" ProPEX EP Tee
SKU: Q4755050
Uponor (Wirsbo)

Product Reviews

4.84 out of 49 reviews
100% would recommend this product
4.84
out of 49 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
0%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Finally, they have made it

They finally have this in one piece. I used to make these out of a 3/4" drop ear elbow and a 3/4" pes to copper! This is perfect for use on the outs to a water heater. It makes a much more solid installation than the pex to water heater unit.
VS

Most Liked Negative Review

Make sure you understand what you are ordering

I ordered these not understanding that they are "pro-pex" and not just normal pex crimp. Absolutely will NOT fit if you don't have the expand tool; not for pex crimp!!!
Showing 1-10 of 49 reviews

All dinged up.

It probably looked good before it got beat up.
Day
Blackshear gs
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Make sure you understand what you are ordering

I ordered these not understanding that they are "pro-pex" and not just normal pex crimp. Absolutely will NOT fit if you don't have the expand tool; not for pex crimp!!!
SnowCo
Nevada
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent customer service

The part was a wrong fit, the result of some confusion. I called Supply House, it was picked up immediately by a very nice and efficient lady, and she sent a replacement at no cost to me. The way business should be done.
MTGUY
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

absolutely buy again

reliable product at supplyhouse!!
dscottcarp
sapphire, nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll buy more of this.

I need more...I am content with Supplyhouse due to its great products and fast shipping. I won't be searching for other stores.
artur
Cromwell, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A well made item.

All ProPEX fittings are well made, this one is no different.
Snowco
Canada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Fast shipping. Good experience
121212
Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Great product and great service
Tony
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast

Good stuff, fast!
Kmerli
Tonopah NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Great product and always arrives the next day.
Chance
Quincy
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Would this be acceptable for a tub spout with adequate blocking? I was going to use copper piping from the valve to the spout but this looks every bit as sturdy if I use strong blocking.

Asked by Louis 12 years ago

Add your answer

* Required Field
-

Yes, you can use this for a tub spout. The thing to be aware of, however, is that the piping from the mixing valve to the tub spout will be changing direction from vertical to horizontal at 90 degrees. This creates more back pressure. I did this exact same thing, and now there is a little too much pressure, and when I turn on the tub spout, a little water comes out of the shower head above due to the pressure. Not a lot, but some does. I believe they recommend using one of their radius elbows to bend the PEX gradually before getting to the tub spout to prevent this pressure from occurring.

Was this review helpful to you?
-

Yes that would be perfectly acceptable attached to blocking

Was this review helpful to you?
-

Yes, these are meant for tub spouts, shower heads, spigots, etc.

Was this review helpful to you?
-

Yes but use 1/2 inch Sent from my iPad

Was this review helpful to you?
-

Yes you can, however it's more expensive by the time you include a brass nipple. From my Android phone on T-Mobile. The first nationwide 4G network.

Was this review helpful to you?
-

I think my use was for a toilet supply, so I just attached a nipple and valve. Anchored to a 2X4 attached horizontally to the studs. It's rock solid. ProPEX is great, just remember that you need an expander.

Was this review helpful to you?
-

It would work well, these are pretty strong if you use adequate sized screws.

Was this review helpful to you?

Q: can this be used in shower head coming out of the ceiling thanks

Asked by apollonios 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, as long as you are feeding the shower with 1/2" PEX-A tubing and you're using ProPEX expansion fittings.

Was this review helpful to you?
-

I don't see why not. I'm using it for a shower head coming out of the wall. It has 3 "ears" do those should be secured with deep enough screws to handle the weight of your shower head.

Was this review helpful to you?
-

Yes, it will work perfectly for both wall and ceiling mounted shower heads.

Was this review helpful to you?
-

Yes

Was this review helpful to you?
-

I would suppose you could. I have used for same application out of the wall

Was this review helpful to you?
-

Sure. It should work fine.

Was this review helpful to you?

Q: Can I use this 3/4 Drop ear for a Rain shower if a transition the nipple to 1/2 inch?

Asked by Chris 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Yes you could with a reducer to 1/2", but may run into issues with how far it sticks out the wall. Another thought is to use a reducer as the pipe goes up and then use a 1/2" drop ear.

Was this review helpful to you?
- Another PexSupply Customer

It depends on the requirement ofthe Rain Shower. You could also get the LF4235050 - ProPEXLF Drop Ear Brass Elbow, 1/2" PEX x 1/2" FIP and not worryabout having to transition. Typically shower heads only need ½” tubing,especially since everything is low-flow.

Was this review helpful to you?
- Another PexSupply Customer

I used male 3/4" with female 1/2" brass to step down to 1/2" shower head feed. Make sure fitting is also tapered on the 3/4" nipple end so no leaks. Good luck! Sent from my iPhone

Was this review helpful to you?

Q: Will the ProPex LF Brass Male Threaded Adapter SKU: LF4527575 thread into this elbow?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, that adapter can thread into the LF4237575 drop ear elbow.

Was this review helpful to you?
- Anonymous

If it is the same size, then it should fit the adapter.

Was this review helpful to you?

Q: Uponor Pro Pex fittings - What is the country of origin? Thanks...

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Most ProPEX fittings are made in the United States. Drop ear elbows (including part A3041511) are made in Italy.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy