Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Century Motors
Capacitor Start Motors
Capacitor Start Resilient Base Motors
6-1/2" Capacitor Start Resilient Base Motor w/ Auto Overload (115/208-230V, 1725 RPM, 1/2 HP)
Brand:
Century
SKU:
C412V1
Rating:
(0)
Q&A:
(0)
Hover image to zoom
C412V1 has been discontinued
Discontinued March 26, 2018
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Direct Replacement:
6-1/2" Capacitor Start Resilient Base Motor w/ Auto Overload (115/208-230V, 1725 RPM, 1/2 HP)
Brand:
Century
SKU:
C412V2
(0)
Order by
today
, receive 18 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
115/208-230v
1725 RPM
Reversible
1/2 HP
6-1/2" Diameter
Description
–
Features:
High Start Torque
Open Construction
Reversible
40 Degrees C Ambient
60 Hz
1/2 HP
1725 RPM
115/208-230 Volt
9.0/4.0-4.5 Full Load Amps
56 Frame
Ball Bearing
Service Factor: 1.25
Auto Protector
Insulation Class B
Hide Description
Specs
–
Motor:
Capacitor Start
Bearings:
Ball
Horse Power:
1/2
Diameter (Inches):
6-1/2"
Voltage:
115/208-230v
Rotation:
Reversible
RPM:
1725
Phase:
1
Enclosure Type:
Open Drip Proof
Speeds:
1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video