The Day Savers – A National Tradesmen Day Contest
Filter menu expanded

Filters

1,422 items
Reset

SORT

Product Availability

Show In Stock Only (1054)

Horse Power

1/120 (1)
1/100 (1)
1/75 (1)
1/70 (2)
1/60 (1)
1/50 (1)
1/40 (3)
1/30 (8)
1/25 (9)
1/20 (17)

RPM

500 (1)
700 (1)
715 (1)
750 (4)
800 (3)
825 (30)
840 (1)
850 (15)
900 (2)
920 (1)

Voltage

115V (306)
120v (2)
277v (14)
460v (148)
575v (5)
115 (1)
115/208-230v (15)
115/230V (25)
190V (1)
200-230/460V (13)

Speeds

1 (404)
2 (70)
3 (84)
4 (25)
5 (5)

Enclosure Type

Drip Proof (97)
Open (89)
Open Air Over (64)
Open Drip Proof (94)
Open Ventilated Air Over (6)
Semi-Enclosed (92)
TEAO (38)
TEFC (25)
TEFC (1)
TENV (13)

Original Equipment Manufacturer

Aaon (5)
American Air Filter (1)
Arcoaire (1)
Armstrong (2)
BDP (11)
Bell & Gossett (2)
Carrier (11)
Coleman (2)
Copeland (3)
Evcon (2)

Amperage

0.3 (1)
0.5 (1)
0.6 (1)
0.63 (1)
0.64 (1)
0.7 (5)
0.74 (1)
0.75 (3)
0.78 (1)
0.8 (1)

Mount

C (12)
Cushion Base (41)
Cushion Ring (8)
Extended Studs (127)
Flexible Arms (14)
Lug (14)
N (1)
Plate (1)
Resilient Base (121)
Resilient Ring - Extended Studs (39)

Rotation

CCW (9)
CCWLE (105)
CCWPE (45)
CCWSE (4)
CW (11)
CW/CCW (13)
CWLE (22)
CWSE (6)
RCCW (82)
RCW (22)

Motor Orientation

Any (119)
Horizontal (198)
Vertical Shaft Down (5)
Vertical Shaft Up (18)
Vertical Shaft Up Or Down (2)

Duty

Air Over (292)
Continuous (265)
Continuous Air Over (26)

Frame

143T (2)
145JM (1)
145T (3)
182T (2)
184T (4)
213T (1)
4.4 (8)
42 (17)
42Y (58)
48 (75)

Insulation Class

A (79)
B (479)
F (73)
H (1)

Overload Protection

Automatic (433)
Manual (4)
None (70)
Thermally (126)

Poles

2 (89)
4 (186)
6 (275)
8 (43)
10 (1)

Phase

1 (562)
3 (104)

Review Score

(57)
(1)
(1)

Price Range

$10 to $15 (2)
$15 to $20 (2)
$25 to $30 (5)
$30 to $35 (1)
$35 to $40 (7)
$40 to $45 (3)
$45 to $50 (2)
$50 to $60 (6)
$60 to $70 (4)
$70 to $80 (7)

Century Motors

Help Face
Need a little help?
1422 items
Grid
List
Compare
Product Image of 5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (115V)
5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (115V)
SKU: FDL6001A
Century
SKU: FDL6001A
Brand: Century
(3)
$139.96 each
In Stock
Get 81 by Thu, Sep 10
In Stock
Get 81 by Thu, Sep 10
Compare
Product Image of 4-Speed PSC Motor, 3/4 - 1/5 HP, 1075 RPM (115V)
$205.44 each
In Stock
Get 78 by Thu, Sep 10
In Stock
Get 78 by Thu, Sep 10
Compare
Product Image of 5" Coleman OEM Motor (115V, 1000 RPM, 1/6 HP)
$159.38 each
In Stock
Get 70 by Thu, Sep 10
In Stock
Get 70 by Thu, Sep 10
Compare
Product Image of 5" Multi Horse Power Motor (208-230V, 1075 RPM, 1/8-1/12 HP)
$152.00 each
In Stock
Get 72 by Thu, Sep 10
In Stock
Get 72 by Thu, Sep 10
Compare
Product Image of 5" Multi Fit Condenser Fan Motor (208-230V, 1075 RPM, 1/4, 1/5, 1/6 HP)
$162.00 each
In Stock
Get 71 by Thu, Sep 10
In Stock
Get 71 by Thu, Sep 10
Compare
Product Image of 5-5/8" Multi-HP Motor w/ Ball Bearings - Economy Model (208-230V, 1075 RPM, 1/3, 1/6 HP)
$120.77 each
In Stock
Get 25 by Thu, Sep 10
In Stock
Get 25 by Thu, Sep 10
Compare
Product Image of 5" 3-Speed Double Shaft Fan/Blower Motor (115V, 1550 RPM, 1/10, 1/15, 1/20 HP)
$230.29 each
In Stock
Get 49 by Thu, Sep 10
In Stock
Get 49 by Thu, Sep 10
Compare
Product Image of 5" Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/6 HP)
$140.33 each
In Stock
Get 49 by Thu, Sep 10
In Stock
Get 49 by Thu, Sep 10
Compare
Product Image of 5-5/8" Double Shaft Fan/Blower Motor (208-230V, 1075 RPM, 1/3 HP)
$119.66 each
In Stock
Get 7 by Thu, Sep 10
In Stock
Get 7 by Thu, Sep 10
Compare
Product Image of 5" Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/5, 1/8, 1/10 HP)
$183.06 each
In Stock
Get 41 by Thu, Sep 10
In Stock
Get 41 by Thu, Sep 10
Compare
Product Image of 3.0 HP 200-230/460v Fan and Blower HVAC/R Motor, 3PH, 1750 RPM, 56HZ Frame, ODP
$566.27 each
In Stock
Get 23 by Thu, Sep 10
In Stock
Get 23 by Thu, Sep 10
Compare
Product Image of 5" Direct Drive Blower Motor, 1/5 HP, 1050 RPM, CCWLE (115V)
$192.34 each
In Stock
Get 38 by Thu, Sep 10
In Stock
Get 38 by Thu, Sep 10
Compare
Product Image of 5-5/8" Double Shaft Fan/Blower Motor (208-230V, 1075 RPM, 1/2 HP)
$175.67 each
In Stock
Get 54 by Thu, Sep 10
In Stock
Get 54 by Thu, Sep 10
Compare
Product Image of 5-5/8" Indoor Blower Motor (115V, 1075 RPM, 1/2 HP)
$181.08 each
In Stock
Get 33 by Thu, Sep 10
In Stock
Get 33 by Thu, Sep 10
Compare
Product Image of 5-5/8" Indoor Blower Motor (115V, 1075 RPM, 1/3 HP)
$162.98 each
In Stock
Get 53 by Thu, Sep 10
In Stock
Get 53 by Thu, Sep 10
Compare
Product Image of 1-1/2 HP 115/230v Pool Filter Motor, 1 PH, 3600 RPM, 56J Frame, ODP
$295.15 each
In Stock
Get 52 by Thu, Sep 10
In Stock
Get 52 by Thu, Sep 10
Compare
Product Image of 1/3 HP, 208-230V, Condenser Fan Motor (1075 RPM)
$116.48 each
In Stock
Get 54 by Thu, Sep 10
In Stock
Get 54 by Thu, Sep 10
Compare
Product Image of 4 Leg Motor Mount, HFM554
4 Leg Motor Mount, HFM554
SKU: HFM554
Century
SKU: HFM554
Brand: Century
$53.83 each
In Stock
Get 2 by Thu, Sep 10
In Stock
Get 2 by Thu, Sep 10
Compare
Product Image of 5-5/8" PSC Motor, 1/2 - 1/6 HP, 1075 RPM, Reversible (208-230V)
$169.68 each
In Stock
Get 37 by Thu, Sep 10
In Stock
Get 37 by Thu, Sep 10
Compare
Product Image of 1/4 HP 115v Fan and Blower HVAC/R Motor, 1 PH, 1725 RPM, 48 Frame, OPEN
$225.49 each
In Stock
Get 23 by Thu, Sep 10
In Stock
Get 23 by Thu, Sep 10
Compare
Product Image of 5" Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/8 HP)
$133.64 each
In Stock
Get 19 by Thu, Sep 10
In Stock
Get 19 by Thu, Sep 10
Compare
Product Image of 1 HP 115/230v Start/Run Pool Filter Motor, 1 PH, 3450 RPM, 56J Frame, ODP
$228.75 each
In Stock
Get 19 by Thu, Sep 10
In Stock
Get 19 by Thu, Sep 10
Compare
Product Image of 5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Enclosure (115V, 1725 RPM, 1/2 HP)
$262.07 each
In Stock
Get 30 by Thu, Sep 10
In Stock
Get 30 by Thu, Sep 10
Compare
Product Image of 1/3 HP, 208-230V Direct Drive Furnace Blower Motor
$135.67 each
In Stock
Get 5 by Thu, Sep 10
In Stock
Get 5 by Thu, Sep 10
Compare
Product Image of 5" Tecumseh OEM Motor (230V, 1500 RPM, 1/15 HP)
$172.21 each
In Stock
Get 9 by Thu, Sep 10
In Stock
Get 9 by Thu, Sep 10
Compare
Product Image of 2 Speed Motor (115V, 1550 RPM, 1/12 HP)
$213.63 each
In Stock
Get 62 by Thu, Sep 10
In Stock
Get 62 by Thu, Sep 10
Compare
Product Image of 5-5/8" Direct Drive Blower Motor (115V, 1075 RPM, 1/4 HP)
$111.33 each
In Stock
Get 4 by Thu, Sep 10
In Stock
Get 4 by Thu, Sep 10
Compare
Product Image of 1/2 HP 208-230v 3 Speed Fan and Blower Motor, 1075 RPM, 48 Frame, OAO
$169.24 each
In Stock
Get 12 by Thu, Sep 10
In Stock
Get 12 by Thu, Sep 10
Compare
Product Image of 5" 5-Speed Double Shaft Fan/Blower Motor (115V, 1050 RPM, 1/10 1/20 1/30 1/40 1/70 HP)
$234.52 each
In Stock
Get 61 by Thu, Sep 10
In Stock
Get 61 by Thu, Sep 10
Compare
Product Image of 5" Tecumseh OEM Motor (230V, 1500 RPM, 1/20 HP)
$157.86 each
In Stock
Get 8 by Thu, Sep 10
In Stock
Get 8 by Thu, Sep 10
Compare
Product Image of 5-5/8" Masterfit Condenser Motor (208-230V, 1075 RPM, 1/2, 1/3, 1/4, 1/5 HP)
$161.91 each
In Stock
Get 14 by Thu, Sep 10
In Stock
Get 14 by Thu, Sep 10
Compare
Product Image of 5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (2A, 208-230V, 1075 RPM, 1/4 HP)
$131.11 each
In Stock
Get 35 by Thu, Sep 10
In Stock
Get 35 by Thu, Sep 10
Compare
Product Image of 2.0 HP 460/200-230v Fan and Blower HVAC/R Motor, 3 PH, 1725 RPM, 56HZ Frame, ODP
$450.69 each
In Stock
Get 18 by Thu, Sep 10
In Stock
Get 18 by Thu, Sep 10
Compare
Product Image of 5-5/8" Indoor Blower Motor (115V, 1075 RPM, 3/4 HP)
$195.12 each
In Stock
Get 8 by Thu, Sep 10
In Stock
Get 8 by Thu, Sep 10
Compare
Product Image of 1/8 HP 208-230v OEM Replacement Motor, 1PH, 825 RPM, 48 Frame, TEAO
$207.89 each
In Stock
Get 5 by Thu, Sep 10
In Stock
Get 5 by Thu, Sep 10
Compare
Product Image of 5-5/8" HeatMaster Condenser Fan Motor - Deluxe Model (208-230V, 825 RPM, 1/8, 1/15 HP)
$151.36 each
In Stock
Get 3 by Thu, Sep 10
In Stock
Get 3 by Thu, Sep 10
Compare
Product Image of 5-3/4" PSC Motor, 3/4 - 1/5 HP, 1075 RPM, Reversible (208-230V)
$173.41 each
In Stock
Get 17 by Thu, Sep 10
In Stock
Get 17 by Thu, Sep 10
Compare
Product Image of 5-5/8" HeatMaster Condenser Fan Motor (208-230V, 1075 RPM, 1/8HP - 1/15HP)
$154.43 each
In Stock
Get 20 by Thu, Sep 10
In Stock
Get 20 by Thu, Sep 10
Compare
Product Image of 1/4 HP 230v OEM Replacement Motor, 1350/1625 RPM, 1Speed, 48 Frame, Semi Enclosed
$269.27 each
In Stock
Get 31 by Thu, Sep 10
In Stock
Get 31 by Thu, Sep 10
Compare
Product Image of 1/8 HP 115v OEM Replacement Motor, 1050 RPM, 42 Frame, OAO
$266.46 each
In Stock
Get 52 by Thu, Sep 10
In Stock
Get 52 by Thu, Sep 10
Compare
Product Image of 5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (4.0A, 208-230V, 1075 RPM, 1/2 HP)
$159.57 each
In Stock
Get 17 by Thu, Sep 10
In Stock
Get 17 by Thu, Sep 10
Compare
Product Image of 6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)
$569.53 each
In Stock
Get 15 by Thu, Sep 10
In Stock
Get 15 by Thu, Sep 10
Compare
Product Image of Capacitor Start ODP Rigid Base Motor, 2 HP, 1745 RPM (208-230/115V)
$567.66 each
In Stock
Get 11 by Thu, Sep 10
In Stock
Get 11 by Thu, Sep 10
Compare
Product Image of Centrifugal Switch
Centrifugal Switch
SKU: 629002-001
Century
SKU: 629002-001
Brand: Century
$39.48 each
In Stock
Get 55 by Thu, Sep 10
In Stock
Get 55 by Thu, Sep 10
Compare
Product Image of 5-5/8" Outdoor Ball Bearing Condenser Motor (460V, 1075 RPM, 1/2 HP)
$285.61 each
In Stock
Get 22 by Thu, Sep 10
In Stock
Get 22 by Thu, Sep 10
Compare
Product Image of 5" 3-Speed Single Shaft Open Fan/Blower Motor (230V, 1075 RPM)
$183.63 each
In Stock
Get 18 by Thu, Sep 10
In Stock
Get 18 by Thu, Sep 10
Compare
Product Image of 1/6 HP 115v Unit Heater Motor, 1075 RPM, 48Y Frame, TEAO
$171.02 each
In Stock
Get 15 by Thu, Sep 10
In Stock
Get 15 by Thu, Sep 10
Compare
Product Image of 5" 5-Speed Double Shaft Fan/Blower Motor (CCWLE, 115V, 1050 RPM)
$215.48 each
In Stock
Get 43 by Thu, Sep 10
In Stock
Get 43 by Thu, Sep 10
Resources
FAQs, Manuals & Videos
Articles
More About Century Motors

Century Motors are Regal Rexnord's line of OEM replacement motors for HVAC and refrigeration equipment, covering 42-frame and 48-frame permanent split capacitor designs used across condenser fan and indoor blower applications. Century has supplied motors to the HVAC trade for over a century, and its replacement lineup is built to cross-reference against hundreds of the most common factory motors rather than requiring an exact brand match. A technician replacing a failed condenser fan or blower motor typically needs horsepower, voltage, RPM, and frame size before selecting a Century unit, since PSC motors are matched by electrical and physical specification rather than by the equipment brand alone. Stocking a range of Century frame sizes and horsepower ratings covers the bulk of service calls on multi-brand HVAC fleets.

Subcategories

  • Condenser Fan Motors: Condenser fan motors move air across the outdoor coil on air conditioning and heat pump condensing units, and Century's 48-frame PSC designs are built to cross-reference against the motors used across most major HVAC brands. HeatMaster and HeatMaster Ultra condenser fan motors carry UL and CSA approved Class F insulation, rated for 70 degrees C and 80 degrees C maximum ambient conditions respectively, which matters for units mounted in direct sun or tight enclosures. A technician confirms horsepower, voltage, RPM, and rotation direction before ordering a replacement condenser fan motor. Getting the frame size and shaft length right avoids a return trip for a second part.
  • Indoor Blower Motors: Indoor blower motors circulate air through the furnace or air handler and back into the ductwork, and Century's MasterFit Pro line covers this application in a 48-frame PSC design with multiple mounting options. A multi-rating capacitor built into the MasterFit Pro motor lets one part cover several capacitance requirements instead of stocking a separate capacitor for each replacement. Confirming horsepower and speed tap count against the OEM motor keeps airflow and static pressure within the original equipment's design range. Blower motor replacements are among the more common HVAC service calls, since these motors run far more duty cycles than condenser fan motors.
  • OEM Cross-Reference Replacement Motors: Century motors are designed to replace hundreds of the most popular factory-installed motors across HVAC brands, rather than requiring a match to a single manufacturer's part number. This cross-reference approach lets a contractor stock Century frame sizes and horsepower ratings instead of carrying brand-specific inventory for every piece of equipment on a service route. Matching by electrical rating, frame size, and mounting style, rather than by brand name, is what makes a Century motor a valid replacement for a failed OEM unit. This approach also shortens lead time on repairs where the original manufacturer's part is backordered.

Buying Guide

Century Motors selection starts with identifying whether the failed part is a condenser fan motor or an indoor blower motor, since the two applications use different mounting styles and airflow requirements even when frame size overlaps. Once application is confirmed, horsepower, voltage, and RPM need to match the original motor's nameplate data, since Century motors are matched by electrical specification rather than brand name. Frame size, either 42-frame or 48-frame, narrows the physical mounting options further, and shaft length and diameter should be checked against the original motor before ordering. For condenser fan replacements, ambient temperature at the installation site matters: HeatMaster motors are rated for 70 degrees C maximum ambient, while HeatMaster Ultra motors extend that rating to 80 degrees C for units installed in hotter enclosures or direct sun exposure. For blower motor replacements, MasterFit Pro's multi-rating capacitor simplifies capacitor selection, since one part can cover a range of capacitance values instead of requiring an exact match. Rotation direction, whether the motor turns clockwise or counterclockwise when viewed from the shaft end, is a detail that gets missed on Century Motors orders and causes an otherwise correct motor to run the fan or blower backward. Checking nameplate horsepower, voltage, RPM, frame size, shaft dimensions, and rotation direction against the failed motor before ordering covers the specifications that determine whether a Century replacement will fit and perform correctly.

Frequently Asked Questions

Are Century motors interchangeable with motors from other HVAC equipment brands?

Yes. Century motors are designed to cross-reference against hundreds of the most popular factory motors by matching horsepower, voltage, RPM, frame size, and rotation direction rather than by equipment brand. Confirming those specifications against the original motor's nameplate is what determines fit, not the brand of equipment it's installed in.

What's the difference between HeatMaster and HeatMaster Ultra condenser fan motors?

Both are 48-frame PSC condenser fan motors with UL and CSA approved Class F insulation, but HeatMaster is rated for 70 degrees C maximum ambient temperature while HeatMaster Ultra extends that rating to 80 degrees C. HeatMaster Ultra suits condensing units installed in direct sun or tight enclosures where ambient heat runs higher.

What does the multi-rating capacitor on a MasterFit Pro motor do?

It lets a single motor cover several capacitance requirements instead of needing a separately matched run capacitor for each application. This reduces the number of parts a contractor needs to stock for blower motor replacements.

How do I confirm the correct frame size for a Century replacement motor?

Century motors are offered in 42-frame and 48-frame sizes, and the correct one is determined by the physical dimensions and mounting style of the original motor, not just its horsepower. Checking the failed motor's frame designation and shaft length before ordering avoids a mismatch.

Why does rotation direction matter when ordering a Century motor?

A condenser fan or blower motor that turns the wrong direction won't move air correctly even if every other specification matches. Rotation direction is typically listed on the original motor's nameplate and should be confirmed before placing a Century Motors order.