Apply to be a TradeMaster!
Main product image of Electric Oil Primary with 15 seconds lock out timing
Magnifying glass
Hover image to zoom

Electric Oil Primary with 15 seconds lock out timing

Brand:
Honeywell
SKU:
R7184B1024
Rating:
(0)
Q&A:
(1)
Electric Oil Primary with 15 seconds lock out timing
Magnifying glass
Hover image to zoom
R7184B1024 has been discontinued
Discontinued January 27, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
Universal Digital Electronic Oil Primary w/ Status Indicator Light, R7284B1024
Brand:
Resideo
SKU:R7284B1024
(34)
Order by today, receive 24 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

Electronic Oil Primary with 10 in. leads and 15 seconds lock out timing

Specifications
  • Electronic Oil Primary with 10 in. leads and 15 seconds lock out timing
  • Ignition Type: Interrupted
  • Lead Length: 10 in
  • Timing, Safety Switch: 15 Seconds
  • Mounting Bracket: Mounts on standard 4 x 4 in. junction box
  • Electrical Connections: Burner motor, oil valve, ignition, cad cell, limit, thermostat, alarm
  • Electrical Rating; Contacts (full load): 7.4 A @ 120 Vac; 3.7 a @ 240 Vac
  • Dimensions: 4 5/32 in. long x 4 11/32 in. wide x 2 1/2 in. high
  • Temperature Range: -40 F to +147 F

Specs

Lockout Timing:

15 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Lockout Timing
CURRENT ITEM
Product Image of Electric Oil Primary with 15 seconds lock out timing
Electric Oil Primary with 15 seconds lock out timing
SKU: R7184B1024
15 Seconds

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the Warranty

Asked by John 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Honeywell warrants the product for 12 months from the date of installation.

Was this review helpful to you?