Apply to be a TradeMaster!
Main product image of 7505B GeniSys Cad Cell Oil Primary Control w/ 15 sec Pre-Purge (Replaces R7184B Relay Controls)
Magnifying glass
Hover image to zoom

7505B GeniSys Cad Cell Oil Primary Control w/ 15 sec Pre-Purge (Replaces R7184B Relay Controls)

SKU:
7505B1500U
Rating:
(19)
Q&A:
(2)
7505B GeniSys Cad Cell Oil Primary Control w/ 15 sec Pre-Purge (Replaces R7184B Relay Controls)
Magnifying glass
Hover image to zoom
$128.53 each
In Stock
In Stock
Get 147 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Product Update: This item has recently been updated by the manufacturer, and newer versions no longer include wire flag terminals, wire nuts, or a limit jumper. Based on our current inventory, you may receive either the previous or updated version during this transition.

Note: LICENSED CONTRACTOR REQUIRED 
This product must be installed by a qualified and licensed contractor using properly calibrated combustion test equipment. Failure to adhere to this requirement may result in significant property damage, serious personal injury, or death.


7505B Advanced Burner Control is the Beckett direct replacement for R7184B controls on Beckett burners. This version has 15 seconds Pre-purge and 0 seconds post-purge. Other versions available see Models and Cross Reference Guide in Manuals section.

The 7505B can be programed with pre-purge and post-purge and cycle history read using the GeniSys Contractor tool.


The Beckett GeniSys™ Advanced Burner Control is a 120 VAC primary safety control for residential and light commercial oil burners used in boiler, furnace, and water heater applications. The GeniSys™ is used with a suitable cad cell flame sensor to control the oil burner motor, igniter, and optional solenoid valve. It has 24 VAC thermostat terminals (if applicable) compatible with both mechanical and many power stealing thermostats. It can provide interrupted or intermittent duty ignition, and it has a 15 second lockout time.

  • Water Resistant
  • Thermostat and boiler control compatible
  • Three status lights for system monitoring and diagnostics
  • Welded relay protection with redundant motor relays
  • Limited reset and limited recycle
  • Technician Pump Prime mode
  • 5-Year Warranty
  • 7505A0000 replaces Honeywell R8184G
  • Two communication ports for adding alarm contacts and programming tool.
  • Lockout time (TFI) – 15 seconds
  • Pre-purge – 15 seconds
  • Post-purge – 0 seconds
  • Customizable pre-time and post-time using Contractor Tool 52082U
  • Specs

    –
    Lockout Timing:

    15 Seconds

    Voltage:

    120v

    Frequency:

    60 Hz

    Storage Temperature:

    -40° to 150°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    You May Also Need

    Single Stage CleanCut Pump, 3 GPH (120V)
    SKU: PF20322U
    R.W. Beckett

    Product Reviews

    4.89 out of 19 reviews
    100% would recommend this product
    4.89
    out of 19 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    89%
    4 star
    11%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 19 reviews

    Customer service great! Shipped quickly!

    Customer service was great on phone. Helped me order the correct part. Shipped in 24 hours. Would have been here in a couple of days if the weather had not held it up. Installed quickly after arriving, & we had hot water again! I have saved their website to shop with them again!
    woo.crazy
    California
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quickest service ever !!

    I was in a jam with no heat ! I knew what the problem was but needed the part fast . I got on the internet to SupplyHouse and with in 24 hrs. my furnace was back up and running . Thanks SH for the amazing service . PS And the best price !
    Steve
    Salem,NH
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes

    Fit perfect and works great. No issues.
    A
    A
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Replacement needed!!?

    Excellent product and easy installation.
    Tank
    Newark, DE.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked perfectly

    Best place to buy your furnace parts!
    Joe b
    Sunderland vt
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    HAVE SPARK NOW

    always dependable igniter last for years when installed properly. first choice in replacement.
    DINO
    ROME ITALY
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy this control again

    I use these all the time, I love being able to use and adjust the pre/post purge times as well as the lockout feature so the owner doesn't flood their unit by hitting reset.. I don't like having to use the separate tool to make the settings and read the cad cell
    Lieutenant Dan
    Ketchikan Alaska
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good cuality

    I like the price
    Rafi
    Hazleton PA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    very good product

    Used as a replacement part. It fit and worked perfect.
    Dr. Heat
    Catskill NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fast delivery

    Not the best primary out there but when needed I can get it next day for a great price from supply house!
    PR
    CT
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: I know this unit come with 15" valve on delay and no post-purge. Can this unit be programmed with the contractor tool and change the pre- and post-purge time to something like 7595P unit? Thank you in advance!

    Asked by MinMet 8 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse.com Team

    Supply House has no installers or technicians on staff to advise on proper installation, but if you have additional questions, you can contact Beckett directly at 1-888-232-5388.

    Was this review helpful to you?

    Q: What is the difference between the Beckett 7505A & 7505B

    Asked by I don't have one 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    7505B has a vale on delay time of 15 seconds...the 7505A does not

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy