Apply to be a TradeMaster!
Main product image of Universal Digital Electronic Oil Primary w/ Status Indicator Light, R7284B1024
Magnifying glass
Hover image to zoom

Universal Digital Electronic Oil Primary w/ Status Indicator Light, R7284B1024

Brand:
Resideo
SKU:
R7284B1024
Rating:
(34)
Q&A:
(2)
Universal Digital Electronic Oil Primary w/ Status Indicator Light, R7284B1024
Magnifying glass
Hover image to zoom
$91.94 each
In Stock
In Stock
Get 57 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Interrupted
Product Highlight: Length
4-5/32"
Product Highlight: Height
2-1/2"
Product Highlight: Temperature Range (F)
-40°F to 147°F

Description

–
The R7284 lets you keep track of system quality by accessing memory data that gives a clear picture of day-to-day performance. The error history capability defines when and how the controller encountered problems, and helps maintain knowledge when there is more than one technician involved in servicing the unit. There is also a baseline feature that uses a cycle-trend reading to determine if something is out of the norm, allowing troubleshooting during service check-ups before a no heat call occurs.

Honeywell oil primary controls can fully integrate into any EnviraCOM communications system, which allows for remote monitoring with a simple 3-wire connection.

Honeywell has designed this unit with several unique capabilities and features like recessed wiring pocket to allow more space in tight junction box installations. It's engineered to be unmatched in its compatibility, including working seamlessly with power venters without integral timers.

Specs

–
Ignition Type:

Interrupted

Timing:

15 seconds

Display:

Using LED only

Length:

4-5/32"

Width:

4-11/32"

Height:

2-1/2"

Temperature Range (F):

-40°F to 147°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Single Stage CleanCut Pump, 3 GPH (120V)
SKU: PF20322U
R.W. Beckett

Product Reviews

4.85 out of 34 reviews
97% would recommend this product
4.85
out of 34 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
3%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Working perfectly so far

This replaced the original controller I had on my furnace. It was at least two models newer than the one I had, and as a result some of the wires needed to be lengthened to reach the "T" screws. Other than that, I hooked up all the wires underneath, hit the power switch on the furnace, and everything fired up right away.
VS

Most Liked Negative Review

THIS PRODUCT WOULD NOT WORK FOR MY FURNACE

THIS UNIT WOULD NOT WORK ON MY FURNACE IT WAS MISSING THE CONNECTION FOR THE LIMIT WIRE. .I INSTALLED IT, GOT FURNACE TO RUN BUT IT WOULD NOT STOP BECAUSE OF LACK OF LIMIT. CONTINUED TO RUN AND BUILD UP PRESSURE UNTIL SAFETY VALVE BLEW OFF CAUSING LIVE STEAM AND HOT WATER TO POUR INTO BASEMENT. I SHUT UNIT DOWN WITH EMERGENCY SHUT OFF SWITCH. CONTACTED COMPANY FOR RETURN AUTHORIZATION WHICH THEY PROVIDED. SENT UNIT BACK BUT I HAD TO PAY $10 RETURN SHIPPING.ALTHOUGH I AM CERTIFIED BY THE NYC FIRE DEPT. FOR BOILER A THE LACK OF CLEAR INSTRUCTIONS AND WIRING DIAGRAMS IS ANOTHER PROBLEM
Showing 1-10 of 34 reviews

Your customer service is amazing.

You guys are amazing. Quickly replaced a faulty part. I had heat quickly after. The young lady that helped me over the phone was awesome. Didn't get her name but had a accent and so very nice. Not the first time I've used your company and definitely won't be the last. Thank you so very much. Kim
Kim
Gerrardstown,WV
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy to install in my application

My unit was obsolete and this was the recommended replacement. It arrived before it was scheduled to arrive, which was the first pleasant result. The instruction sheet was a little obscure but I determined it would be a wire for wire replacement, and so it was. Turned the power back on and the furnace immediately fired up (whew!). It has been operating trouble-free since installation. If this unit was the replacement for any other furnace, I would not hesitate to order and install.
Surubet
The wilds of Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely recommend

I would definitely recommend this product for your fuel oil furnace.
Mike
Green Bay wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Replacement Part

I used this part to replace a Beckett 7184B controller. This part adds the advantage of having a built in check for the cad cell. The price Supply House offers it at is extremely fair. I compared it to price supplied by a well know HVAC supplier that has several outlets here on Long Island where I live. Their price was astronomical, almost twice of that asked for by Supply House. I ordered it from Supply House over the internet and it came the next day. The only thing I wish is that Supply House had an outlet that stocked parts locally.
Den
Setauket, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy again

Exact fit OEM and works great. Never seconds, refurbished, or Chinese knockoffs and always for a great price
Mr Heet
Cohoes, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product. worked great out of the box.

Works great out of the box. Super fast shipping. Great people to work with.
Don
Modesto, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fair price, quick delivery, easy instructions

product worked as expected
ray g
egg Harbor City New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement controller

This controller worked great with my oil burning furnace and was simple to install.
Dan the Camper
Newcomb, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement

It works
Mike
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again from Supply House

My oil furnace control went out when temps were getting to -15 below. No one in the area had a part and was quoted 10-15 days for delivery. I ordered from Supply House and received it in 2 days! Prevented a frozen house!
AK Trucker
Frozen North
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this a direct replacement for Controller number R7184 1032? Wired the same? Thanks

Asked by Desert Dawg 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Yes, R7284B1024 is the direct replacement for R7184B1032.

Was this review helpful to you?

Q: can i used this item to replace r8184 1393 ignition control

Asked by dany 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

The replacement for R8184G1393 is R7284U1004.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy