Apply to be a TradeMaster!
Main product image of Package containing a W7751F VAV Controller & ML6161 Actuator
Magnifying glass
Hover image to zoom

Package containing a W7751F VAV Controller & ML6161 Actuator

Brand:
Honeywell
SKU:
Y7751F2001
Rating:
(1)
Q&A:
(0)
Package containing a W7751F VAV Controller & ML6161 Actuator
Magnifying glass
Hover image to zoom
$3,015.32 each
Backorder
Backorder
Get it Tue, Jul 14 - Tue, Aug 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The W7751F2003 VAV II Controller is from the Excel 10 family product line. VAV controllers provide pressure independent or pressure dependent air flow control and series and parallel (induction) fan control using single and dual applications. The W7751F controllers provide additional outputs that control VAV box reheat coils. The ML6161B2024 is used to control dampers in VAV terminal units and for mounting on ball valves.


Features

  • Uses Echelon LonWorks Protocol.
  • High Speed 78 kilobit communications network.
  • Easy user-access to the network communications jack.
  • Easy user-access to the airflow sensor inputs.
  • Provides Proportional Integral Derivative (PID) temperature control.
  • Designed for pressure independent Variable Air Volume (VAV) control.
  • Floating hot water and three-stage electric or modulating hot water heat.
  • Provides nonlinear floating algorithm for velocity control loops.
  • Factory configured via EEPROM with critical user parameters default values.
  • ML6161B2024 is a Direct Couple, General Purpose, Non-Spring Return Actuator.
  • Rated at 35 lb-in. torque with a 90 degree stroke.

    Specifications:
  • Description: Package containing a W7751F VAV Controller and a ML6161 Actuator
  • Application: VAV Controller with FFT base with enclosure and outward facing terminal strips
  • Building Management Interface: ACSELON
  • Building Management Interface: EBI
  • Building Management Interface: SymmetrE
  • Commissioning Software: CARE
  • Commissioning Software: LonSpec
  • Commissioning Software: RapidZone
  • Commissioning Software: LNS Plug-in
  • Includes: One W7751F 2003 and one ML6161B 2024

Specs

Product Type:

Actuator

Includes:

W7751F valve

ML6161 Actuator

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Honeywell Controllers !

This is the first Honeywell Controller we have had to change out since they were installed 6 years ago, the reliability of these is amazing.
SJM4429
KCMO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy