Apply to be a TradeMaster!
Main product image of Scotch-Brite Light Cleansing Hand Pads (20/box)
Magnifying glass
Hover image to zoom

Scotch-Brite Light Cleansing Hand Pads (20/box)

Brand:
3M
SKU:
7445
Rating:
(0)
Q&A:
(0)
Scotch-Brite Light Cleansing Hand Pads (20/box)
Magnifying glass
Hover image to zoom
$36.69 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Width (Inches)
6" Width
Product Highlight: Color
White

Description

–
The versatile Scotch-Brite Light Cleansing Hand Pad 7445 is ideal for cleaning many different surfaces when a more aggressive hand pad would be too rough. It is commonly used with liquid detergents for gentle but thorough cleaning of dirt or residue on delicate surfaces such as vinyl, porcelain, glass and plastic. It also performs light cleaning on stainless steel, chrome, or painted surfaces, as well as wax mold deflashing or top coat rubbing of wood. Designed to run cleaner and longer than steel wool, our 7445 pad yields results similar to steel wool grade 0000, minus the rust and tiny splinters. Scotch-Brite hand pads can be used right out of the box by hand.

Specs

–
Type:

Abrasive Cloth Pad

Application:

Plumbing

Length (Inches):

9"

Width (Inches):

6"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
CURRENT ITEM
Product Image of Scotch-Brite Light Cleansing Hand Pads (20/box)
Scotch-Brite Light Cleansing Hand Pads (20/box)
SKU: 7445
Abrasive Cloth Pad
Abrasive Cloth Pad
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy