Apply to be a TradeMaster!
Main product image of Aqua-Pure AP910R, Replacement Cartridge for AP902
Magnifying glass
Hover image to zoom

Aqua-Pure AP910R, Replacement Cartridge for AP902

Brand:
Aqua-Pure
SKU:
5621001
Rating:
(19)
Q&A:
(0)
Aqua-Pure AP910R, Replacement Cartridge for AP902
Magnifying glass
Hover image to zoom
$231.85 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Height
25-1/16"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
Solventum is now Aqua-Pure


The AP910R replacement cartridge for the AP902 High Flow SQC filtration system features:
  • Sediment reduction down to 5 microns
  • 100,000 gallon capacity or approximately one year life
  • Sanitary Quick Charge (SQC) style cartridge, an industry exclusive for this applications, allows for fast and easy cartridge change-outs without the need for filter wrenches.
  • Head not included


  • Aqua-Pure AP902, 900 Series High Flow SQC Whole House Filtration System
  • Specs

    –
    Product Type:

    Replacement Cartridge

    Application:

    Point of Entry

    Type:

    Whole House

    Flow Rate (GPM):

    20

    Max Pressure (PSI):

    125

    Micron Rating:

    5

    Service Life:

    100,000 Gallons

    Cartridge Life:

    1 Year

    Max Water Temp (°F):

    100°F

    Height:

    25-1/16"

    Diameter (Inches):

    4-1/2"

    Reduction Claim:

    Sediment

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Aqua-Pure AP917HD, Replacement Cartridge for AP903
    SKU: 5621006
    Aqua-Pure

    Product Reviews

    4.53 out of 19 reviews
    95% would recommend this product
    4.53
    out of 19 Reviews
    95% would recommend this product
    WRITE A REVIEW
    5 star
    74%
    4 star
    16%
    3 star
    5%
    2 star
    0%
    1 star
    5%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Exactly what I need.

    I had this AP902 whole house filter installed when we were plumbing my house. It works great. I have since replaced the filter with AP910R cartridge several times. The change takes about 15 minutes and is very easy if you have the filter plumbed as Aqua-Pure suggests. A great filter, and lasts for over a year depending on the size of your family. Price spread over a year is less than $8.50 per month.
    VS

    Most Liked Negative Review

    no not from supply house

    I will never buy this product from supply house again. One of the boxes was re- sealed and looked like it was a used filter returned to supplyhouse and then shipped to me. Never again will I order anything from supply house
    Showing 1-10 of 19 reviews

    Reliable

    I bought a filter cartridge from supply house. This filter has been very hard to find if not impossible. They had it and they delivered on time. The price was also fine. It is hard to trust and order from a merchant for the first time. Now I know them.
    Kazmankaz
    Lafayette, California
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Florida

    Fast shipping easy to install
    Traveller
    Florida
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    no not from supply house

    I will never buy this product from supply house again. One of the boxes was re- sealed and looked like it was a used filter returned to supplyhouse and then shipped to me. Never again will I order anything from supply house
    ed
    mahwah nj
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    love this filter

    i water thousands of animals a year on the farm and this holds up for the house and farm. 2 filters a year.
    Brooks
    Newport, PA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product from 3M

    I have this filter in my house for 10 years, water is always clear. I change the cartridge annually. Price is right and the change out is simple, less than 20 minutes. Cost per month is $10, not bad for good water.
    Ed
    McAllister, Mt.
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fast and excellent delivery. This is

    This is our second purchase
    Ff
    Ny
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product but pricey

    Great product but pricey
    Vaseem
    La Plata MD
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Will purchase again

    Fast efficient service, delivery and competitive pricing
    Albert
    Franklin Lakes, NJ
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great filter, but doesn't last as advertised

    Bought entire filter system and installed end of Feb 2018, with hopes filter would last the advertised 10,000 gal (approx 1yr). The system works great and def improved water quality, and flow but after 9months had to be replaced. Now we are a family of 3, so can't see it possible to of used 10,000 gal of water in 9 months. If lasted a year, would of been 5 star rating!
    Cory
    Bloomingburg NY
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great whole-house filter

    I still have decent water pressure with filter installed and typically last 80k gallons with my water supply.
    Rjs89
    Monument
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy