Apply to be a TradeMaster!
Main product image of AP802B, 1" NPT Blue Whole House Large Diameter Filter Housing (45 GPM)
Magnifying glass
Hover image to zoom

AP802B, 1" NPT Blue Whole House Large Diameter Filter Housing (45 GPM)

Brand:
Aqua-Pure
SKU:
5639202
Rating:
(0)
Q&A:
(0)
AP802B, 1" NPT Blue Whole House Large Diameter Filter Housing (45 GPM)
Magnifying glass
Hover image to zoom
$139.75 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Used With
AP811-2, AP817-2, AP810, AP810-2
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
24-1/2"

Description

–
Solventum is now Aqua-Pure


Used at the point of entry, Aqua-Pure standard whole house filters reduce sediment, rust, precipitated scale, iron and minerals from all water using appliances and plumbing fixtures throughout the home. Choose from several replacement cartridges for a custom filter application.

Cartridges must be purchased separately (not included) for AP802B model. See below.

Features:
  • 1 inch inlet and outlet connections for easy installation and high flow rates
  • Designed with built-in pressure relief for convenient cartridge change-out
  • Accepts long-life AP810 and AP811 Series replacement cartridges for high filtration efficiency and sediment capacity
  • Accepts long-life granular activated carbon AP817 Series replacement cartridges for efficient reduction of chlorine taste and odor
  • Mounting bracket, screws, housing wrench and o-ring kit with lubricant included
  • Housing is certified by IAPMO R&T for material safety and structural integrity to NSF/ANSI standard 42 and CSA B483.1
  • 2 Year Limited Warranty to help provide long-term operation, superior factory support and service Designed with built-in shut-off valve offering fast and easy cartridge changes
  • Model AP102T accepts 2 integral length 9-3/4 cartridges and includes center-post for proper cartridge alignment
  • Housings offered with valve-in-head (AP101T, AP141T, AP102T)
  • Filter wrench included providing fast, effortless sump removal for changing cartridges
  • Manufactured from FDA CFR-21 compliant materials
  • Clear housing for easy viewing of cartridge
  • Complete installation manuals are enclosed for easy reference and simple installation
  • 10 year limited warranty to help provide long-term operation, factory support and service
To be sure your system is in top working order, you should replace your filter cartridge every 6 months or sooner.

Replacement Filter Cartridge Options:

Specs

–
Product Type:

Filtration System

Application:

Point of Entry

Type:

Whole House

Max Pressure (PSI):

100

Flow Rate:

45 GPM

Used With:

AP811-2

AP817-2

AP810

AP810-2

Replacement Cartridge:

Cartridge sold separately

Clean Pressure Drop:

Depends on Cartridge Used

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

NPT

Height:

24-1/2"

Diameter (Inches):

7-3/16"

Reduction Claim:

Sediment

Rust

Chlorine Taste & Odor (CTO)

Scale

Housing Color:

Blue

Material:

Plastic

Warranty:

2 Year Limited

Includes:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Aqua-Pure AP811-2, Whole House Filter Replacement Cartridge (Medium Sediment Reduction)
SKU: 5618905
Aqua-Pure

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy