| Product Type: | Replacement Cartridge |
|---|---|
| Application: | Plumbing Point of Entry |
| Type: | Whole House |
| Max Pressure (PSI): | 100 |
| Micron Rating: | 25 |
| Flow Rate (GPM): | 45 |
| Cartridge Life: | 6 Months |
| Max Water Temp (°F): | 100°F |
| Used With: | AP802B AP802T AP801T |
| Height: | 20" |
| Diameter (Inches): | 4-5/8" |
| Reduction Claim: | Sediment Rust |