| Product Type: | Replacement Cartridge |
|---|---|
| Application: | Point of Entry Plumbing |
| Type: | Whole House |
| Flow Rate (GPM): | 45 |
| Max Pressure (PSI): | 100 |
| Micron Rating: | 5 |
| Cartridge Life: | 6 Months |
| Max Water Temp (°F): | 100°F |
| Used With: | AP801T AP802T AP802B |
| Height: | 20" |
| Diameter (Inches): | 4-5/8" |
| Reduction Claim: | Sediment Rust |