Apply to be a TradeMaster!
Main product image of Aqua-Pure AP817-2, Whole House Filter Replacement Cartridge (Standard Sediment/Chlorine Taste & Odor Reduction)
Magnifying glass
Hover image to zoom

Aqua-Pure AP817-2, Whole House Filter Replacement Cartridge (Standard Sediment/Chlorine Taste & Odor Reduction)

Brand:
Aqua-Pure
SKU:
5602721
Rating:
(1)
Q&A:
(0)
Aqua-Pure AP817-2, Whole House Filter Replacement Cartridge (Standard Sediment/Chlorine Taste & Odor Reduction)
Magnifying glass
Hover image to zoom
$145.59 each
In Stock
In Stock
Get 8 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Used With
AP802B, AP802T
Product Highlight: Height
20-1/8"
Product Highlight: Diameter (Inches)
4-5/8" Diameter

Description

–
Solventum is now Aqua-Pure


This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:
  • Progressive porosity for longer life
  • Cold water (up to 100°F)
  • Large diameter
  • For standard sediment chlorine taste & odor reduction


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Cartridge

Application:

Plumbing

Point of Entry

Type:

Whole House

Flow Rate (GPM):

20

Max Pressure (PSI):

100

Micron Rating:

25

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Used With:

AP802B

AP802T

Height:

20-1/8"

Diameter (Inches):

4-5/8"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Rust

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Product

Came in good shape as ordered and in a timely fashion.
Larry
West End, N.C.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy