5-Inch Diameter Motors are compact electric motors sized to fit equipment with limited mounting space. They are commonly used in furnaces, air handlers, and other HVAC equipment that call for a smaller motor frame. Their smaller diameter allows them to fit into blower housings and equipment cabinets where a standard-size motor would not clear the available space.
Replacing one of these motors means matching shaft configuration, horsepower, and enclosure type to the original unit. HVAC equipment manufacturers often design tight tolerances around the motor's exact dimensions.
Subcategories
Buying Guide
Replacing a 5-inch diameter motor starts with measuring the original unit's shaft length, diameter, and mounting hole pattern. Equipment built around this smaller frame size often has little tolerance for a mismatch.
Shaft configuration needs particular attention. A single-shaft motor cannot substitute for a double-shaft motor without modifying how the equipment's fan wheel or coupling attaches. Forcing a substitution can damage the new motor or the equipment.
5-Inch Diameter Motors are sized for equipment where a standard-frame motor will not physically fit. Confirming the space constraints of the equipment cabinet before ordering helps avoid a motor that is otherwise correct but too large to install.
Enclosure type should match the equipment's operating environment: totally enclosed motors handle dust and moisture better, while open designs are typically reserved for cleaner indoor installations.
Horsepower and RPM still need to match the original motor's rating even at this smaller frame size. An underpowered replacement can shorten the equipment's service life or fail to move the required airflow.
Frequently Asked Questions
What is the difference between single shaft and double shaft motors in this size?
A single shaft motor has one end of the shaft exposed for mounting a fan or blower wheel. A double shaft motor has both ends exposed to drive two components at once. Equipment that only needs to turn one wheel typically uses a single shaft motor. Equipment driving a wheel and a secondary component, such as a pulley, needs the double shaft version. Checking the original motor's configuration before ordering prevents a mismatch.
Why would equipment need a 5-inch diameter motor instead of a standard-frame motor?
Some HVAC equipment, particularly furnaces and smaller air handlers, is designed around tighter internal clearances that only accommodate a smaller-diameter motor. A standard-frame motor may have the correct electrical specifications but physically fail to fit inside the equipment cabinet. Confirming available mounting space is necessary before assuming a larger frame motor will work as a substitute.
How is enclosure type chosen for a 5-inch diameter motor?
A totally enclosed motor is chosen when the equipment operates in a dusty, humid, or outdoor environment, since the sealed housing protects internal windings from contaminants. Stock and open-frame motors are typically reserved for cleaner indoor installations with adequate ventilation. Matching the enclosure type to the equipment's actual operating environment extends the motor's service life.
Can a stock motor replace a fan/blower motor with a specific shaft configuration?
A stock motor typically needs additional configuration, such as a specific shaft length or coupling, to match a fan or blower application exactly. It serves as a base unit rather than a direct drop-in replacement for a motor built with a factory shaft and mounting setup. Confirming the exact shaft and mounting requirements before ordering avoids a mismatch during installation.
What information should be gathered before ordering a replacement 5-inch diameter motor?
Horsepower, RPM, shaft length and diameter, enclosure type, and rotation direction from the existing motor's nameplate are the key details needed for an accurate replacement. Mounting hole pattern and overall motor length also matter in equipment with tight internal clearances. Keeping the old motor's nameplate information on hand until the new motor is confirmed to fit helps avoid ordering delays.
Subcategories
Buying Guide
Replacing a 5-inch diameter motor starts with measuring the original unit's shaft length, diameter, and mounting hole pattern. Equipment built around this smaller frame size often has little tolerance for a mismatch.
Shaft configuration needs particular attention. A single-shaft motor cannot substitute for a double-shaft motor without modifying how the equipment's fan wheel or coupling attaches. Forcing a substitution can damage the new motor or the equipment.
5-Inch Diameter Motors are sized for equipment where a standard-frame motor will not physically fit. Confirming the space constraints of the equipment cabinet before ordering helps avoid a motor that is otherwise correct but too large to install.
Enclosure type should match the equipment's operating environment: totally enclosed motors handle dust and moisture better, while open designs are typically reserved for cleaner indoor installations.
Horsepower and RPM still need to match the original motor's rating even at this smaller frame size. An underpowered replacement can shorten the equipment's service life or fail to move the required airflow.
Frequently Asked Questions
What is the difference between single shaft and double shaft motors in this size?
A single shaft motor has one end of the shaft exposed for mounting a fan or blower wheel. A double shaft motor has both ends exposed to drive two components at once. Equipment that only needs to turn one wheel typically uses a single shaft motor. Equipment driving a wheel and a secondary component, such as a pulley, needs the double shaft version. Checking the original motor's configuration before ordering prevents a mismatch.
Why would equipment need a 5-inch diameter motor instead of a standard-frame motor?
Some HVAC equipment, particularly furnaces and smaller air handlers, is designed around tighter internal clearances that only accommodate a smaller-diameter motor. A standard-frame motor may have the correct electrical specifications but physically fail to fit inside the equipment cabinet. Confirming available mounting space is necessary before assuming a larger frame motor will work as a substitute.
How is enclosure type chosen for a 5-inch diameter motor?
A totally enclosed motor is chosen when the equipment operates in a dusty, humid, or outdoor environment, since the sealed housing protects internal windings from contaminants. Stock and open-frame motors are typically reserved for cleaner indoor installations with adequate ventilation. Matching the enclosure type to the equipment's actual operating environment extends the motor's service life.
Can a stock motor replace a fan/blower motor with a specific shaft configuration?
A stock motor typically needs additional configuration, such as a specific shaft length or coupling, to match a fan or blower application exactly. It serves as a base unit rather than a direct drop-in replacement for a motor built with a factory shaft and mounting setup. Confirming the exact shaft and mounting requirements before ordering avoids a mismatch during installation.
What information should be gathered before ordering a replacement 5-inch diameter motor?
Horsepower, RPM, shaft length and diameter, enclosure type, and rotation direction from the existing motor's nameplate are the key details needed for an accurate replacement. Mounting hole pattern and overall motor length also matter in equipment with tight internal clearances. Keeping the old motor's nameplate information on hand until the new motor is confirmed to fit helps avoid ordering delays.