Apply to be a TradeMaster!
Main product image of 5.5-ASPA 1/4 HP, 35 GPM - Submersible Sump Pump, 10ft power cord
Magnifying glass
Hover image to zoom

5.5-ASPA 1/4 HP, 35 GPM - Submersible Sump Pump, 10ft power cord

SKU:
505702
Rating:
(20)
Q&A:
(0)
5.5-ASPA 1/4 HP, 35 GPM - Submersible Sump Pump, 10ft power cord
Magnifying glass
Hover image to zoom
$92.46 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
35 GPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
3.5 Amps

Description

–
Features
  • Applications - Basement Sumps
  • Shaded pole motor with thermal overload protection
  • Oil-filled motor housing
  • Integral snap-action float switch
  • 1-1/4" FNPT (31.7 mm) discharge
  • Screened inlet handles up to 3/8" (9.5 mm) solids
  • 3/4" GHT (19 mm) garden hose adapter included
  • 120 °F (49 °C) liquid temperature rating
  • cCSAus listed

Specs

–
Cord Length:

10'

Type:

Automatic

Shutoff Head (ft.):

25'

Application:

Plumbing

Horse Power:

1/4

Voltage:

115V

Amperage:

3.5

Wattage:

660

Flow at 5 FT Head:

35 GPM

Flow at 10 FT Head:

30 GPM

Flow at 20 FT Head:

10 GPM

Weight (lbs):

10.25 lbs

Dimensions:

10-3/4"H x 8-7/8"L x 6"W

Solids Size:

3/8" max

Discharge:

1-1/2" FNPT

Max Pressure (PSI):

10.8

Approvals:

UL/CSA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cord Length
Type
Shutoff Head (ft.)
Horse Power
Voltage
KP150 Sump Pump - 1/4 HP, 25ft power cord, 3/8" solids handling
SKU: 011DC201
25'
Manual
31'
1/4
115V

You May Also Need

Product Reviews

4.95 out of 20 reviews
100% would recommend this product
4.95
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 20 reviews

Very quality product

The construction of this pump is very good. I quickly installed it and it was up and running in a very short time.
Michael P
South Carolina
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well suited for site requirements

Had a small pit that required intermittent pumping, this met the specs and I like that it has dependable snap action switch and well known manufacturer.
Jack/Trades
Little Rock, AR
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Pump!

I bought this pump to replace the same brand & similar pump, that had been in my sunken patio area for almost 20 years. Is great quality, works fantastic, and Supply House delivered it very quickly, which was important due to a lot of rain that was heading my way! Pumps the water out at a very fast speed.
Rickard
Scottsdale
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really FAST Shipping!

We use this pump for our in-ground pool house and it works great!
Sam
Fort Lauderdale
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This pump works as advertised

I run sprinklers from rain barrels. The lower attachment for the float breaks after 5 years or so, so I bought another two pumps so I don't have to move them around. The power cord - plug joint at the wall end could be reinforced. I have retired one pump after the outer casing tore.
Simon
Golden, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommend!

Good products at good prices. Plus, very fast shipping.
enhinaz
Prescott, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

dependable

This one will eventually replace the exact kind I have in the crawlspace now...it is a back-up. The one I am using replaced the original (same pump) 15 or 20 years ago, so I figure pretty darn good, but have a back-up. I bought it from SupplyHouse.com because of a fair price, excellent phone service and fast shipping, thank you.
TRW
El Granada, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for rain barrels to sprinklers

This is the third version of the same model we have used for distributing water from rain barrels to sprinklers. The first one stopped working after 10 years. The second one is still going but we decided that one for the front and one for the back was less work than moving it each time. The rubber base attachment for the float broke after a year or two in the previous two models, but we adapted by simply keeping the switch ON and watching it (or sitting and reading nearby). I am most impressed by the water seals' integrity; we have not yet short-circuited anything.
Simon
Golden, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this pump again.

The automatic float switch works perfectly. The pump is small enough to fit in my small sump. In the recent past I have had repeated problems with the Little Giant pump with diaphragm switch. I am so pleased a bought a second one to keep on hand.
trigger
Minneapolis MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order from here again.

Repaired sump pump. Delivered in a timely manner and as described.
Linnie
Syracuse, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy