Apply to be a TradeMaster!
4/10 HP 700 Series Simplex Sewage System - 115v - 2" Discharge

4/10 HP 700 Series Simplex Sewage System - 115v - 2" Discharge

SKU:
702/LE41A
Rating:
(0)
Q&A:
(0)
4/10 HP 700 Series Simplex Sewage System - 115v - 2" Discharge
$1,299.75 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 101 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
4/10 HP
Product Highlight: Voltage
115V
Product Highlight: Discharge
2" FNPT
Product Highlight: Flow at 5 FT Head
122 GPM

Description

–
The 700 Series is a pre-assembled sewage ejector system for multi-unit residential and commercial installations up to 250 fixture units.

Features:
  • Stainless steel cover bolts
  • 2" or 3" discharge
  • 2" or 3" threaded vent flange
  • 4" inlet hub with rubber pipe seal
  • Heavy-duty structural foam basin
  • "Torque-stop" pump restraints
  • Compression molded fiberglass cover with no-skid pattern

  • Basin Specifications:

  • Dimensions: 24" x 36"
  • Total Capacity: 70 U.S. gallons
  • Volume Per Cycle: 20.5 U.S. gallons
  • Specs

    –
    Shutoff Head (ft.):

    19'

    Horse Power:

    4/10

    Voltage:

    115V

    Discharge:

    2" FNPT

    Type:

    Automatic

    Flow at 5 FT Head:

    122 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy