Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heater Parts
AO Smith Water Heater Parts
High Efficiency Parts (Commercial)
Flame Sensor for BTH/SUF/HCG, Natural & Propane
Brand:
AO Smith
SKU:
100110905
Rating:
(4)
Q&A:
(0)
Hover image to zoom
100110905 has been discontinued
Discontinued August 4, 2021
This product was discontinued by the manufacturer.
This item replaces:
9006106205
Direct Replacement:
Flame Sensor Rod Kit, 100113151
Brand:
AO Smith
SKU:
100113151
(6)
Order by
today
, receive 27 by
Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Flame sensor, natural and propane gas
High efficiency, for commercial use
For BTH/SUF/HCG, 60-120, 100-150, 100-199, 100-250
Specs
–
Type:
Natural Gas (NG)
Propane (LP)
Features:
High Efficiency
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
CURRENT ITEM
Flame Sensor for BTH/SUF/HCG, Natural & Propane
SKU:
100110905
(4)
AO Smith
Universal Flame Sensor
SKU:
790-843A1
White Rodgers
Product Reviews
5
out of 4 reviews
100%
would recommend this product
5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
Right match will buy again
Item match with unit model number
Service guy
MN
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
perfect replacement part
can't beat the price or the service, great job guys !
Dave
Crown Point IN
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Would buy again
Exact fit and function
Robin
Rock Springs, Wy
9 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy again
Perfect match
Web Racer
Stockton, Ca
11 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video