The Day Savers – A National Tradesmen Day Contest
Main product image of Universal Flame Sensor
Magnifying glass
Hover image to zoom

Universal Flame Sensor

Brand:
White Rodgers
SKU:
790-843A1
Rating:
(4)
Q&A:
(0)
Universal Flame Sensor
Magnifying glass
Hover image to zoom
$22.48 each
In Stock
In Stock
Get 831 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Universal Replacement Flame Sensor for furnace, boiler, cooking and other applications. Durable rod can be bent or cut with protective sleeve. Replaces over 100 part numbers.

Product Features
  • Detailed instruction for bending or cutting rod
  • Protective sleeve included for bending the rod and angle bending guide for accurate angles
  • Services applications for furnaces, water heaters, boilers, cooking and more
  • 3 year limited warranty
  • High temperature rod withstands 2200°F
  • OEM approved materials and construction
  • Replaces over 120 part numbers
Product Specifications
  • Rod Angle: Straight, can be bent
  • Termination: 1/4" male spade (loose 3/16" supplied)
  • Approvals: C.S.A. approved

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Universal Flame Sensor
Universal Flame Sensor
SKU: 790-843A1
(4)

You May Also Need

Universal Round Glo-Stix Silicone Nitride Hot Surface Igniter (120V)
SKU: IG1000N
Packard

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I bought this piece because a professional said to.

I bought this because a professional repairman said it was the problem. As a retired pro, I checked out the furnace myself after ordering. It was the gas valve at fault. I had a spare, and it is working again. So, I did not install the sensor. I am keeping it on hand, though.
Moparman312
Spencer, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again...pending cost and availability of product

Reasonably priced, was in-stock and received in a reasonable time frame.
Raphael
Greeley
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product again

I really had a hard time trying to find the part I needed until I come across your website. Made my job alot better. Thank you
Rhonda
Salem VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

It was a perfect match, the same part I removed. replaced in minutes! The Flame sensor should be replaced not cleaned, or you be purchasing a new one in months not years !
Catdoctor
Chicago Il.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy